Beli bagus kapur ajaib di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Bagus Kapur AjaibDeskripsi:Bagus Kapur Ajaib merupakan produk insektisida berbentuk kapur tulis padat, efektif mengendalikan semut, kutu dan membasmi kecoa. Cocok digunakan di dapur, toilet dan daerah yang memiliki gangguan serangga semut atau kecoa.- Mengendalikan semut dan kutu secara efektif.- Membasmi Kecoa.- Kapur lebih kuat dan tidak mudah patah.- Tersedia jenis Jumbo dan ukuran sedang.Cara kerja bahan aktif :Menghilangkan fungsi sistem saraf serangga dalam waktu ± 4 jam, dan setelah 10 jam serangga akan mati.Bahan aktif : Deltametrin.
- Bagus Kapur Ajaib JumboDeskripsi:BAGUS Kapur Ajaib merupakan produk insektisida berbentuk kapur tulis padat, efektif mengendalikan semut, kutu dan membasmi kecoa. Cocok digunakan di dapur, toilet dan daerah yang memiliki gangguan serangga semut atau kecoa.
- OMRON Sysmac CJ Series Ethernet/IP Unit CJ1W-Eip21Deskripsi:- Tag data link capacity up to 180000 CH or more! - EtherNet/IP unit is new. - EtherNet/IP is an industrial multi-vendor network using Ethernet. Its specification is managed by ODVA (Open DeviceNet Vendor Association) as an open standard, and it is adopted for various industrial equipment. - There is a tag data link function that shares data between nodes between devices and a message service function that transmits and receives data when necessary. - FINS/UDP and FINS/TCP functions compatible with Ethernet units are installed. - Cimmunication Function: Tag data link function, message communication function. Cable: Twisted pair cable (with shield: STP)/Category 5, 5e or more. Compliance Standard: cULus (Class I Div 2 Hazardous Locations Certified), NK, Lloyd, EC Directive. Type: 100BASE - TX / 10BASE - T (However, 100BASE - TX is recommended). Conform: CPU/NJ series, CJ series (CJ 1, CJ 2), CP 1 H, NSJ series.atribut:
- Type: 100BASE-TX / 10BASE-T (However, 100BASE-TX is recommended.)
- Suitable For: CPU / NJ series, CJ series (CJ1, CJ2), CP1H, NSJ series
- Number of Occupied Units: Unit 1
- Applicable Standard: cULus (Class I Div 2 Hazardous Location Certified Product), NK, Lloyd, EC Directive
- Transmission line: Star shape
- Cable: Twisted pair cable (shielded: STP) / Category 5, 5e or higher
- Access Method: (Medium) CSMA / CD
- Communication Function: Tag data link function, message communication function
- Current Consumption (A): 0.41 or less (DC5V)
- Maximum number of connections: 1 CPU mountable / Maximum 8
- Method: Modulation / baseband
- Mounting Position: CPU device or expansion device
- Number of Cascade Connections: No restrictions on the use of switching hubs
- Outer dimensions, Width W x Height H x Depth D (mm): 31x90x65
- Transmission Speed: 100Mbit / s (100BASE-TX)
- Transmission distance (m): 100 (distance between switching hub and node)
- Unit Type: CPU high-function unit
- Tochigiya Gas SpringDeskripsi:A gas spring that can generate an almost constant spring force over a long compression stroke.
- Swallow Kamper Toilet BolaDeskripsi:Penghilang bau bermutu tinggi.Letakan 2-3 buah kamper pada toilet, pot urinoir, kamper toilet ini efektif untuk menghilangkan bau, mencegah serangga dan penjamuran.Depkes RI PKD 20606600391
- Swallow Kamper Naphthalene Disk BallDeskripsi:Swallow napthalene ball ini aman bagi semua jenis bahan pakaian, termasuk wol dan sama sekali tidak merusak serta mengotori pakaian anda. Simpanlah 'Swallow' napthalene balls di lemari, laci, atau tempat yang tidak dilalui udara. 'Swallow' napthalene ballatribut:
- Color: White
- Bagus Kamper (Kapur Barus)Deskripsi:Bagus Para Kamper :Pembungkus tembus udara sehingga tidak perlu dibuka atau dilubangi, mencegah ngengat merusak pakaian anda, mencegah penjamuran dan kutu busuk, menghilangkan bau.
- Lexar SSD M.2 2280 PCIe Gen3x4atribut:
- Form Factor: M.2 2280
- Interface: PCIe Gen3x4
- Storage Temperature (°C): -40 to 85
- MTBF (hour): 1500000
- monotaro Gas Spring (10 mm) (Shock Breaker)atribut:
- Check Valve: None
- Paint Color: black
- Tube Outside Diameter (phi mm): 22
- Rod Outside Diameter R (phi mm): 10
- KEMUT Racun Kecoa dan SemutDeskripsi:KEMUTRacun Kecoa dan SemutNomor Pendaftaran Sertifikat Merek KEMUT : IDM000266888Registration Number : RI. 06080120196362KEMUT adalah formulai racun semut dan kecoa,berupa butiran yang mengandung Fipronil 0.03%.Di sukai oleh semut rumah pemakan gula, semut api, serta rangrang.Cara Pakai :Taburkan satu sendok teh butiran KEMUT pada tempat di temukannya jalan semut dan kecoa. Semut dan kecoa akan hilang setelah 3 sampai 5 hari.
- BANSBACH EASYLIFT Ga Spring and Damperatribut:
- Locking: No
- Material: Steel
- KYB Gas Spring KMF Series (Pegas)Deskripsi:Free type of installation. (Can be installed in all directions.)Since the spring constant is lower than that of coil springs, it can generate almost constant spring force over a long compression stroke, making it ideal for opening and closing doors. It also has a damping effect as well as a spring action, allowing you to reliably control the opening and closing speed of doors.Gas chamber C is filled with nitrogen gas, which constantly pressurizes oil chamber AB via the free piston, so the piston rod always has a repulsive force in the direction of extension. Therefore, the magnitude of the repulsive force is determined by the internal pressure of gas chamber C.atribut:
- Stroke (mm): 70
- Dimension L (mm): 246 (Min)
- OMRON Sysmac CJ Series CJ2M (with Ethernet/Ip Function) CPU UnitDeskripsi:CJ2M CPU Units (Built-in EtherNet/IP). Data Memory Capacity: 64K words (DM: 32K words, EM: 32K words x 1 bank).atribut:
- Sampling: Contact = 31, channel / 1CH unit = 16 / 2CH unit = 8 / 4CH unit = 4
- Ambient Humidity to Use: 10 to 90% RH (no condensation)
- Applicable Standard: cULus (Class I Div2 Hazardous Location Certified Product), NK, Lloyd, EC Directive
- Outer Dimensions, Width W x Depth D x Height H (mm): 62x75x90
- Battery: Service life: 5 years (25°C) Model used: CJ1W-BAT01
- Structure: Built-in type in the panel
- Communication Protocol: Serial port / half duplex
- Current Consumption (A): 0.7(DC5V)
- Data Memory: 32K-word high-performance I/O unit DM area: D20000 to D29599 (100CH x No. 96) CPU high-performance unit DM area: D30000 to D31599 (100CH x No. 16)
- Included Accessories: Battery (CJ1W-BAT01), end cover (necessary for the right end of CJ1W-TER01 / CPU device), end plate (PFP-M x 2), serial port connector (plug / XM2A-0901, hood) / XM2S-0911-E) Set (D-SUB 9-pin, male connector)
- Noise resistance: Compliant with IEC61000-4-4, 2kV (power line)
- Number of Concrete Blocks: Function block / (Maximum number of definitions) 256, (Maximum number of instances) 256
- Number of Input/Output Points: 2560 points
- Number of Ports: Number of logical ports/8 ports (used for SEND/RECV/CMND/PMCR/TXDU/RXDU instructions) Number of extended logical ports/64 ports (used for SEND2/RECV2/CMND2/PMCR2 instructions)
- Operating Ambient Temperature (°C): 0 to 55
- Operation Mode: Program mode, monitor mode, operation mode (execution mode/normal mode)
- Pollution Degree (Environment to Use): 2 or less (conforms to JIS B3502 and IEC61131-2)
- Storage Temperature (°C): -20 to 70 (excluding battery)
Daftar Harga bagus kapur ajaib Terbaru October 2026
| Bagus Kapur Ajaib | Rp11.900 |
| Bagus Kapur Ajaib Jumbo | Rp21.900 |
| OMRON Sysmac CJ Series Ethernet/IP Unit CJ1W-Eip21 | Rp32.999.900 |
| Tochigiya Gas Spring | Rp659.900 |
| BANSBACH Easylift Gas Spring Standard (Penyangga Gas) | Rp279.900 |
| Swallow Kamper Toilet Bola | Rp19.900 |
| Lexar DDR5 SODIMM RAM | Rp4.399.900 |
| Swallow Kamper Naphthalene Disk Ball | Rp20.900 |
| DAHLIA Kamper Toilet Bola | Rp15.900 |
| SK Hynix DDR4 3200 DIMM RAM | Rp6.099.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)























































































































































/BANSBACH%20Easylift%20Gas%20Spring%20Standard%20(Penyangga%20Gas)/avP105720391-1.jpg)





/P101526973-1.jpg)
/iyP104083682-1.jpg)

%20(Shock%20Breaker)/P102250369-1.jpg)


/lyP109246790-2.jpg)
%20CPU%20Unit/P102414426-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)