Beli autonics sensor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics Proximity Sensor Cylindrical Round
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    Autonics Proximity Sensor Cylindrical Round
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance: 4 mm
    • Harder Dimension/ Square: 12 mm
    • Shield: Non Shield
    • Connection Type: 2 m cable loose leads
    • Voltage: 12 - 24 VDC
    • Wire Type: DC 3-wire
    • Output Type: NPN
    • Frequency: 500 Hz
  2. Autonics Sensor Controllers High Performance PA10 Series
    Mulai

    Rp759.900

    Autonics Sensor Controllers High Performance PA10 Series
    Deskripsi:
    The PA10 series sensor controllers offer high performance control with various operation modes. The PA10 series features high-speed output response and convenient installation with both DIN rail and panel mount options. The PA10 series is available in general-purpose type, 2-channel type, and high performance type models.
  3. Autonics Area Sensor Standard Type BWP Series
    Mulai

    Rp2.599.900

    Autonics Area Sensor Standard Type BWP Series
    Deskripsi:
    The BWP series area sensors feature a flat and compact body size (13 mm) made of high strength PC/ABS (Polycarbonate/Acrylonitrile Butadiene Styrene) plastic. The sensors use high performance Fresnel lens and have high-speed response time of under 7 ms. Four different configurations are available based on the number of optical axes and detection area size. Light ON and Dark ON operation modes switching is available. The series also features various user-friendly functions including operation test function and mutual interference prevention functions.
    atribut:
    • Material: Case: Polycarbonate/Acrylonitrile butadiene styrene, Sensing part: Polymethyl methacrylate
    • Optical Axis Pitch (mm): 20
  4. Autonics Temperature Sensors THD Series
    Mulai

    Rp399.900

    Autonics Temperature Sensors THD Series
    Deskripsi:
    The THD series temperature/humidity transducers have built-in temperature and humidity sensors and are capable of various outputs including DC 4-20 mA, 1-5 VDC, RS485 communication. The temperature sensors have a range of -19.9 to 60.0°C and the humidity sensors have a range of 0.0 to 99.9% RH. The THD series is available in room type, duct mount type, and wall mount types.
  5. Autonics Fiber Sensor FD Series
    Mulai

    Rp289.900

    Autonics Fiber Sensor FD Series
    atribut:
    • Type: Heat resistance type, M6 bolt
    • Sensing Distance: 120 square
    • Min.Sensing Target Diameter: 0,03 mm
    • Allowable Bend Radius: R30
    • Cable Length: 2 m
    • Ambient Temperature (°C): -40 to 105
  6. Autonics Press-Sensor
    Mulai

    Rp1.099.900

    Autonics Press-Sensor
    atribut:
    • Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
    • Ambient Temperature (°C): -10 to 50, storage: -20 to 60
    • Applicable Fluid: (Pneumatic type) Air, Non-corrosive gas
    • Connection Type: Cable type(cable type cable: 2m)
    • Current Consumption (mA): Max. 50
    • Control Output: Response time Selectable 2.5ms, 5ms, 100ms, 500ms
    • Material: Front, Rear case: Polycarbonate(insert glass), Pressure port: die-cast(Zn)
    • Option Input/Output: Voltage(1-5VDC ) output
    • Power Supply (V): DC 12-24 ±10%(ripple P-P: max. 10%)
    • Pressure Port Direction: Rear fitting(3-direction)
    • Protection Structure: IP40
  7. Autonics Fiber Optic Sensors BFN Series
    Mulai

    Rp2.699.900

    Autonics Fiber Optic Sensors BFN Series
    atribut:
    • Connection: Cable Type
    • Digital output: NPN, PNP output (parameter setting)
    • Display Resolution: 9999 (SV (Green) / PV (White): 4-digit, 7-segment)
    • Light Source: Red LED(660nm)
    • No. of Outputs: 1
    • Operation Mode: Light ON / Dark ON
    • Output: Digital (OUT 1)
    • Power Supply (V): 10-30 DC (ripple P-P: ≤ 10 %)
    • Response Time: 50 μs; 150 μs; 500 μs; 4 ms; 10 ms
  8. Autonics Pressure Sensors PSAN Series
    Mulai

    Rp1.299.900

    Autonics Pressure Sensors PSAN Series
    Deskripsi:
    The PSAN series digital display pressure sensors can measure and display various types of pressure including gas, liquid, and oil. The auto shift function adjusts the pressure level to match the change in original pressure, providing stable and accurate output. The sensors also feature various user-friendly functions including zero-point adjustment, peak value monitoring, and chattering prevention.
  9. Autonics Sensor Connector CNE Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    Autonics Sensor Connector CNE Series
    Deskripsi:
    The CNE series sensor connectors can significantly reduce installation work and maintenance time. With a wide range of connectors compatible with diverse cables and connection wiring, the sensor connectors help raise the productivity of industrial systems by making wiring work more convenient and efficient..
  10. Autonics Proximity Sensors Inductive PRD Series
    Mulai

    Rp289.900

    Autonics Proximity Sensors Inductive PRD Series
    Deskripsi:
    Long-Distance Cylindrical Inductive Proximity SensorsThe PRD series cylindrical inductive proximity sensors are available in standard and IO-Link communication models. The sensors feature long sensing distances and excellent noise immunity. Available in various sizes and sensing distances, the high performance cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects. The sensors also feature strain relief cables for improved flexural strength and durability.
  11. Autonics Photoelectric Sensors AC/DC Type BEN Series
    Mulai

    Rp599.900

    Autonics Photoelectric Sensors AC/DC Type BEN Series
    Deskripsi:
    The BEN series photoelectric sensors with built-in amplifiers are available in universal AC/DC types and DC types. Light ON/Dark ON operation mode switch and sensitivity adjusters are available for easy configuration and set up (except through-beam types). The specialized sensor IC provides high performance in various user applications.
  12. Autonics Proximity Sensor Cylindrical Round
    Mulai

    Rp349.900

    Autonics Proximity Sensor Cylindrical Round
    Deskripsi:
    Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance (mm): 15
    • Harder Dimension/ Square (mm): 30
    • Connection Type: 2 m cable loose leads
    • Voltage (V): DC 12-24
    • Frequency (Hz): 200
    • Output Type: PNP
    • Shield: Non Shield
    • Wire Type: DC 3-wire
  13. OMRON Temperature And Humidity Sensor ES2-HB-N/THB-N (Sensor Suhu dan Kelembaban)
    Mulai

    Rp4.499.900

    OMRON Temperature And Humidity Sensor ES2-HB-N/THB-N (Sensor Suhu dan Kelembaban)
    Deskripsi:
    Realizes humidity detection accuracy of ± 3% in a compact size. Uses a polymer resistance sensor with excellent durability for temperature / humidity control in combination with a controller. Compact and lightweight.
    atribut:
    • Protection Class: IP20
    • Output: Humidity / DC1-5V (for humidity 0-100%), load impedance 100kΩ or more (When connecting the E5CC / E5EC / E5AC series, use 1+: + 1 connection.)
    • Current Consumption (mA): less than 4
    • Cable Length (m): (Transmission) 5
    • Operating Humidity Range: 95% or less relative humidity
    • Allowable Voltage Fluctuation (%): 85 to 110 of power supply voltage
    • Humidity Measurement Accuracy (%): ±3 (25℃, 40 to 80%)
    • Humidity Measurement Range (%): 20 to 95
    • Humidity Sensor: Polymer resistance type
    • Power Supply Voltage (V) : DC24
    • Storage Temperature Range (°C): -20 to +60
  14. Autonics Photoelectric Sensors Compact Type BJ Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    Autonics Photoelectric Sensors Compact Type BJ Series
    Deskripsi:
    The BJ series compact photoelectric sensors feature high performance and excellent noise immunity for accurate and reliable presence detection. Light ON/Dark ON operation mode switch and sensitivity adjusters are available for easy configuration and set up (except BJG-DDT). The sensors are available in various types and options, making it ideal for diverse applications. The BJ series is available in long distance type, BGS (background suppression) reflective type, transparent glass sensing type, and micro spot types, and the sensors are available in cable types and connector types (long distance type models).
  15. Joyko Highlighter HL Series
    Rating:
    98% of 100
    (9)
    Mulai

    Rp4.000

  16. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  17. Autonics Proximity Sensors Inductive PR Series
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    Autonics Proximity Sensors Inductive PR Series
    Deskripsi:
    Cylindrical Inductive Proximity SensorsThe PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
  18. Autonics Temperature Controllers Standard Type TK Series
    Mulai

    Rp849.900

    Autonics Temperature Controllers Standard Type TK Series
    Deskripsi:
    The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
Daftar Harga autonics sensor Terbaru October 2026
Autonics Proximity Sensor Cylindrical RoundRp309.900
Autonics Sensor Controllers High Performance PA10 SeriesRp759.900
Autonics Photomicro SensorsRp27.900
Autonics Area Sensor Standard Type BWP SeriesRp2.599.900
Autonics Temperature Sensors THD SeriesRp399.900
Autonics Fiber Sensor FD SeriesRp289.900
Autonics Press-SensorRp1.099.900
Autonics Fiber Optic Sensors BFN SeriesRp2.699.900
Autonics Pressure Sensors PSAN SeriesRp1.299.900
Autonics Sensor Connector CNE SeriesRp12.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)