Beli automatic strapping machine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WIRAPAX High Table Automatic Strapping Machine
    Mulai

    Rp31.999.900

    WIRAPAX High Table Automatic Strapping Machine
    atribut:
    • Machine Size (cm): 140x62x147
    • Maximum Strap Size (mm): 800x600
    • Packing Size (cm): 155x82x110
    • Power (W): 1000
    • Strap Force (N): 25-700 (V/Hz) (Adjustable)
    • Strap Speed (s/speed): ≤ 2.5
    • Strap Width (mm): 9-15
    • Table Height (mm): 750
  2. PAC STRAPPING PRODUCTS Strapping Machine
    Mulai

    Rp209.999.900

    PAC STRAPPING PRODUCTS Strapping Machine
    Deskripsi:
    These sorbent rolls have an additional coverstock layer that increases durability and reduces linting. They absorb both oil- and water-based liquids.
    atribut:
    • UNSPSC: 44102305
    • Current (A): 20
    • Fits Strap Width (inch): 3/8
    • Machine Operation Type: Semi Automatic Machine
    • Max. Package Size (inch): 33-1/2x23-1/2
    • Overall Height (inch): 60-2/3
    • Overall Length (inch): 56-1/4
    • Overall Width (inch): 27-2/3
    • Standards: CE
    • Strapping Machine Design: Arch
    • Voltage (V): 110 AC
  3. Sanwa Semi Automatic Strapping Machine
    Mulai

    Rp11.999.900

    Sanwa Semi Automatic Strapping Machine
    atribut:
    • Dimensions (W x L x H) (mm): 560x900x740
    • Strap Width (mm): 9 to 15
    • Strapping Speed (s/strap): 2.5
  4. POWERPACK Automatic Strapping Machine
    Mulai

    Rp39.999.900

    POWERPACK Automatic Strapping Machine
    atribut:
    • Strap Width (mm): 9-13.5
    • Frequency (Hz): 50
    • Dimensions (cm): 141x60x154
    • Packaging Dimensions (cm): Width Max 80 | Height Max 60
    • Power (W): 850
    • Strap Pressure (N): 100-500 (Adjustable)
    • Strap Thickness (mm): 0.6-0.8
    • Strapping Speed (s/strap): 2.5
    • Voltage (V): 220
  5. KRISBOW Mesin Poles, Pembersih dan Vacuum Lantai 3 in 1
    Mulai

    Rp3.099.900

    KRISBOW Mesin Poles, Pembersih dan Vacuum Lantai 3 in 1
    atribut:
    • Unit Dimensions (cm): 43x21x28
    • Item: Scrubber Dryer
  6. SEKISUI PP Band for Automatic Binding
    Mulai

    Rp2.199.900

    SEKISUI PP Band for Automatic Binding
    Deskripsi:
    -Utilizing Sekisui’s proprietary technology and production method to achieve proper band feeding and save labor.
    atribut:
    • W x L: 12.0mm x 3000m
    • Tensile Strength: 112kg
    • Elongation at Break: 20% or less
    • Thickness: 0.63mm
    • Material: Polypropylene (PP)
    • Paper Tube Inner Diameter: 200mm
  7. Exteno Strapping Machine
    Mulai

    Rp11.999.900

    Exteno Strapping Machine
    Deskripsi:
    Mesin Strapping ini dapat digunakan untuk mengencangkan, merekatkan, dan menyegel untuk jenis band PP dan PET.Memudahkan proses pengepakan sehingga menjadi lebih efektif dan efisien.
    atribut:
    • Dimensions (mm): 895x570x730
    • Frequency Driving Motor (Hz): 50/60
    • Max. Strength (kg): 65
    • Min. Package Size (mm): 60
    • Power Voltage (V): 220
    • Strap Width (mm): 9, 12, 15
    • Strapping Speed (s/strap): 1.5
  8. SIAT Battery-Operated Strapping Tool
    Mulai

    Rp55.999.900

    SIAT Battery-Operated Strapping Tool
    Deskripsi:
    Battery strapping tool with adjustable functioning mode according to the application: automatic, semi-automatic, manual and soft. The strapping cycle is performed by pushing a single button (in automatic or semi-automatic mode). It is easy to use and to adjusted. Perfectly balanced, it can perform both vertical and horizontal strapping. The brushless motor is powered by the latest Li-Ion battery.
    atribut:
    • Strap Quality: PP - PET
    • Joint Type: Friction Weld Seal
  9. WIRAPAX Semi Auto Strapping Machine
    Mulai

    Rp8.399.900

    WIRAPAX Semi Auto Strapping Machine
    Deskripsi:
    Semi Auto Strapping Machine TP-8022 Mesin Strapping  adalah salah satu jenis mesin kemasan yang membuat packing kardus jadi lebih mudah dibawa dan kuat digenggam. Mesin ini mempunyai pola kerja packing dengan metode strapp/tali yang nantinya bisa mengikat keseluruhan bagian pada kardus. Tali yang mengikat kardus atau carton ini memiliki sifat yang kuat, sehingga dapat dipastikan andal saat proses pengangkatan. Mesin ini memang digunakan untuk melapisi kemasan karton. Pelapisan tersebut bertujuan agar kemasan karton tidak mudah terbuka apabila akan diangkat oleh benda berat atau ditarik oleh katrol sekali pun. Penggunaan mesin ini juga bertujuan untuk menjaga keamanan produk saat proses pengiriman ke berbagai distributor. Semi Auto Strapping Machine TP-8022 . Semi Auto Strapping Machine TP-8022 ini bertenaga daya listrik 660 Watt. Serta strapping speed 1.5 second /strap, Volume (LxWxH) 895 x 565 x  720-870 mm. Juga memiliki bobot mesin 85 kg. Segera hubungi kami untuk jenis & tipe mesin yang anda cari. Keunggulannya: High engineering standard and simple design Easy operation, simple maintenance Hinged stainless steel top plate Mechanical outside tension control Rigid castors with brake Energy efficient, motor only runs as needed Reliable P.C. Board control Affordable for every budget   Mesin Terkait – Semi Auto Strapping TP-8021
  10. SIGNODE Strapping Sealer Pneumatic Heavy Duty
    Mulai

    Rp71.999.900

  11. TRUSCO Compact Strapping Machine "Shimeshime 45 II" (Black and White Series)
    Mulai

    Rp619.900

    TRUSCO Compact Strapping Machine "Shimeshime 45 II" (Black and White Series)
    Deskripsi:
    Use:Bundling operation electrical work, wiring. Packing bundling operation.
    atribut:
    • Belt Material: Weather-Resistant Nylon 66
    • Belt Width (mm): 4.5
    • Body Material: ABS Resin
    • Color: Black
    • Compatible Temperature (degree): -20 - 100
    • Material (Clips): Polyacetal Resin
    • Set Items: 100 Body, Black Belt (4.5mm Width x15m), Black Clip
  12. SIGNODE Combination Tool Pneumatic
    Mulai

    Rp109.999.900

    SIGNODE Combination Tool Pneumatic
    atribut:
    • UNSPSC: 44102305
  13. HiKOKI Mesin Potong Plat Besi
    Mulai

    Rp8.299.900

    HiKOKI Mesin Potong Plat Besi
    atribut:
    • Capacity (mm): Steel : 1.6, Stainless : 1.2
    • Cutting Width (mm): 5
    • Overall Length (mm): 250
    • Min. Cutting Radius (mm): 40
    • Input Power (W): 400
    • No Load Speed (rpm): 2300
    • Standard Accessories : 2 Hex.Bar Wrenches
  14. Wacon Hand Steel Strapping Tensioner Sealer Set
    Mulai

    Rp779.900

    Wacon Hand Steel Strapping Tensioner Sealer Set
    Deskripsi:
    Hand Strapping Tool Digunakan untuk mengikat / packing kardus, karton box dengan menggunakan strapping band sehingga menjadi lebih kuat dan rapi. Alat Pengikat Kardus Manual Hand Strapping Tool adalah sebuah mesin yang biasa digunakan untuk mengikat kardus atau karton dengan tujuan agar produk yang ada didalamnya akan tetap aman dan tidak rusak serta menjaga kardus agar tetap dalam keadaan utuh dan tidak penyok.Selain itu, mesin straping ini juga memiliki ukuran yang tidak terlalu besar sehingga dapat digunakan dimana saja. Menariknya lagi, mesin Hand Strapping Tool ini mampu mengemas berbagai jenis barang dan mengikatnya dengan menggunakan tali besi atau tali plastik ( sebaiknya yang tebal plastiknya supaya pada saat ditarik tidak gampang putus) yang terbuat dari bahan polyethylene secara otomatis yang bekerja dengan menggunakan conveyor system. Hal ini yang akan membuat segala kinerja pengemasan menjadi lebih mudah dan lebih efektif untuk sistem penghematan tenaga dan waktu anda.
    atribut:
    • Tensioner Size (inch): 1/2-3/4
    • Sealer Size (inch): 5/8
  15. TRUSCO Magic Band Binding Tape
    Mulai

    Rp669.900

    TRUSCO Magic Band Binding Tape
    Deskripsi:
    It is a double-sided type Velcro tape [[(R)]] with a plastic hook on one side and a fabric loop on one side. Because it is a plastic hook, it can be used for binding with a strong engaging force. It can cut with length as necessary.Use : Simple temporary fixation of cord and hose
    atribut:
    • Type: Double sided type
  16. KRISBOW Mesin Sikat dan Poles Lantai
    Mulai

    Rp10.999.900

    KRISBOW Mesin Sikat dan Poles Lantai
    atribut:
    • Power (W): 1100
    • Base Plate Diameter (inch): 17
  17. KRISBOW Mesin Pengikat Tali Kardus Otomatis
    Mulai

    Rp10.999.900

    KRISBOW Mesin Pengikat Tali Kardus Otomatis
    atribut:
    • Item: Strapping Machine
Daftar Harga automatic strapping machine Terbaru March 2026
WIRAPAX High Table Automatic Strapping MachineRp31.999.900
PAC STRAPPING PRODUCTS Strapping MachineRp209.999.900
Sanwa Semi Automatic Strapping MachineRp11.999.900
POWERPACK Automatic Strapping MachineRp39.999.900
KRISBOW Mesin Poles, Pembersih dan Vacuum Lantai 3 in 1Rp3.099.900
SEKISUI PP Band for Automatic BindingRp2.199.900
Exteno Strapping MachineRp11.999.900
SIAT Battery-Operated Strapping ToolRp55.999.900
WIRAPAX Semi Auto Strapping MachineRp8.399.900
SIGNODE Strapping Sealer Pneumatic Heavy DutyRp71.999.900

Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)