SIGNODE Strapping Sealer Pneumatic Heavy Duty

Sebelum PPN:
Rp74.999.900 - Rp79.999.900
Spesifikasi
UNSPSC44102305

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Strapping Sealer Tool Power Source Pneumatic Tool Strength Heavy Duty Tool Action Front Action Fits Strap Width 3/4 in Fits Strap Tensile .031 Tool Seal Type Pusher Seals Tool Joint Type Single Notch Tool Weight 9 lb Tensioner Application High Tensile Irregular Load Min Strapping Width 3/4 in Max Strapping Width 3/4 in Seal Surface Type Round

Ulasan Produk

Tidak ada ulasan

Halaman Terkait