Beli auto used di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NICHIDO Automatic Air Reel, Auto Airatribut:
- Material: Hose:Polyurethane (Mesh)
- Primary Hose Total Length (m): 1
- Working Pressure (MPa): 1.5
- Specification: Connection can be done with a commercially available coupler.
- NICHIDO Auto Air Reelatribut:
- Included Accessories: Mounting bracket, anchor bolt set x4, M6x10 bolt (for fixing mounting bracket and main body)
- Material: Hose: Polyurethane (with mesh), Body: Plastic
- Material (Hose): Polyurethane (with mesh)
- Operating Pressure (MPa) : 1.5
- BANDO Auto TensionerDeskripsi:Serpentine (one-piece belt) juga memberi beban yang besar pada auto tensioner. Auto Tensioner adalah komponen yang secara otomatis mengatur ketegangan pada belt mesin seperti pada alternator mesin, pompa air kompresor udara, dan mesin-mesin lain yang menggunakan gaya pegas. Jika auto tensioner rusak dan belt mesin lepas, mesin akan berhenti bekerja.
- NICHIDO Auto Air ReelDeskripsi:An auto winding air reel that can be used by drawing out and can be wind by drawing out again.With brackets to attach to the wall.With coupling that is easy to attach and detach.atribut:
- Hose Inner Diameter x Outer Diameter (mm): Φ8.0 x 12
- Primary Hose Total Length (m): 1
- Secondary Hose Total Length (m): 25
- W x D x H (mm): 215 x 355 x 330
- Body Material: Plastic
- Depth (mm): 332
- Height (mm): 362
- Hose Material: Polyvinyl Chloride (with Mesh) (AR-140-9.5), Polyurethane (with Mesh) (AR-250-8.0)
- Hose Outer Diameter (mm): 12
- Specification: With Automatic Alignment Winding Mechanism
- Width (mm): 215
- Working Pressure: 12 kgf/cm2
- Maeda Shell Service Reman Dry Filter Auto Drainatribut:
- Working Pressure (MPa): 0.3 to 0.97
- Outlet Screw Type: Rc
- Types of inlet Screws: Rc
- Q8 Oils Auto MVDeskripsi:Q8 Auto MV. Synthetic automatic transmission fluid. Q8 Auto MV is a superior multi-vehicle, synthetic automatic transmission fluid. Due to its fuel saving and multi-operational properties, it minimizes inventory costs. This exceptional product is compatible with vehicles that require low viscosity oil and is suitable for a wide range of European, Japanese and Korean passenger cars.Applications. Q8 Auto MV can be used in a wide range of European, Japanese and Korean passenger cars with automatic transmissions. The lubricant is specifically designed for ZF 6HP/8HP/9HP, MB, Aisin Warner, GM and Ford using a low viscosity automatic transmission fluid.atribut:
- Size (L): 1
- Kinematic Viscosity (mm²/s): 28.5 (40°C), 5.8 (100°C)
- Viscosity Index: 151
- Brookfield Viscosity (Pa.s): 11 (-40°C)
- Pour Point (°C): -45
- Density (g/mL): '0.846 at 15°C
- Flash Point (°C): PM > 200
- TECLOCK Auto-Clutch Test Indicatoratribut:
- Graduation: 0.01mm
- Measuring Force: 0.2N or less
- TRUSCO Auto Air Reelatribut:
- Material: Main body:Plastic, Hose:Polyurethane (Mesh)
- Hose Inside Diameter x Outside Diameter (mm): 6.5 x 10
- Primary Hose Total Length (m): 1
- Secondary Hose Total Length (m): 12
- Width (mm): 158
- Depth (mm): 360
- Height (mm): 260
- Q8 Oils Auto JKDeskripsi:Synthetic Automatic Transmission fluid. Application : - In a wide range of Europeen, Japanese and Korean passenger cars with an automatic transmission. - This Automatic Transmission Fluid is specifcally designed for Aisin Automatic Transmissions. Recommendations. - Q8 Auto JK which can be used as an automatic transmission fluid in a wide range of Japanese and Korean passenger cars, when one or more of the following specifcations are used to describe the required lubricant quality.atribut:
- Size (L): 1
- Kinematic Viscosity (mm²/s): 35.7 (40°C), 7.2 (100°C)
- Viscosity Index: 174
- Brookfield Viscosity (Pa.s): 18.4 (-40°C)
- Pour Point (°C): -42
- Density (g/mL): '0.849 at 15°C
- Flash Point (°C): PM > 200
- AQUA SYSTEM Auto Stop Gun NozzleDeskripsi:-Senses a full state and automatically stops without using electricity, battery, etc.-There is no worry of spilling over when refueling.-Mechanism that it stops when the tip of the nozzle is immersed under the liquid surface. -Kerosene, light oil, gasoline.atribut:
- Main Body Materials: Aluminium
- TRUSCO Auto Air Reel (Selang Gulung)atribut:
- Depth (mm): 360
- Height (mm): 260
- Hose Dimension (Inner Diameter x Outside Diameter) (mm): 8.0 x 12
- Hose Dimension (Overall Length) (m): Primary Side / 1, The Secondary Side / 9
- Width (mm): 158
- Working Pressure (MPa): 1.5
- Working Pressure (kgf/cm²): 15
- Gadlee Auto Matic ScrubberDeskripsi:The new GT55 walk-behind scrubber dryer is ideal for contractcleaners, hospitals, schools, supermarkets, shops, sports centers, restaurants,hotels and production floors. The GT55 offers more of everything that isimportant for floor cleaning efficiency, with new ECO mode systemand super silent design allowing daytime cleaning everywhere.
- Koshin Mr. AutoDeskripsi:- Dropper
- KO-KEN Ratchet Wrench for Auto Tensioner Pulleyatribut:
- Plug Angle: 3/8 inchmm
- Dimension L: 100mm
- Size (LH - S): 10S
- Dimension D (mm): 25
- Dimensions c: 15.5mm
- KOTELYZER Auto MiniDeskripsi:-Piezoelectric automatic ignition function was adopted.-Can be used as a soldering iron/hot air machine.-Hot blow insert (91-01-52), iron tip cap -Lead-free solder compliant.-Electric soldering iron equivalent to 15 to 60W.-One touch ignition type
Daftar Harga auto used Terbaru December 2025
| NICHIDO Automatic Air Reel, Auto Air | Rp999.900 |
| NICHIDO Auto Air Reel | Rp2.899.900 |
| BANDO Auto Tensioner | Rp929.900 |
| NICHIDO Auto Air Reel | Rp6.199.900 |
| Maeda Shell Service Reman Dry Filter Auto Drain | Rp7.199.900 |
| Q8 Oils Auto MV | Rp309.900 |
| TECLOCK Auto-Clutch Test Indicator | Rp2.799.900 |
| TRUSCO Auto Air Reel | Rp2.799.900 |
| Q8 Oils Auto JK | Rp299.900 |
| AQUA SYSTEM Auto Stop Gun Nozzle | Rp7.599.900 |
Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)





























































































































































/P101000894-1.jpg)


/P102095515-1.jpg)


%20%26%20Pengelasan/Produk%20Las/Pengukur%20Las/Penggaris%20Las/KOTELYZER%20Auto%20Mini/6xP102620249-3.jpg)