Q8 Oils Transmission Fluid Automatic JK (Pelumas Transmisi)

Sebelum PPN:
Rp349.900
Spesifikasi
Size (L)1
Kinematic Viscosity (mm²/s)35.7 (40°C), 7.2 (100°C)
Viscosity Index174
Brookfield Viscosity (Pa.s)18.4 (-40°C)
Pour Point (°C)-42
Density (g/mL)'0.849 at 15°C
Flash Point (°C)PM > 200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Synthetic Automatic Transmission fluid.
Application :
- In a wide range of Europeen, Japanese and Korean passenger cars with an automatic transmission.
- This Automatic Transmission Fluid is specifcally designed for Aisin Automatic Transmissions.

Recommendations.
- Q8 Auto JK which can be used as an automatic transmission fluid in a wide range of Japanese and Korean passenger cars, when one or more of the following specifcations are used to describe the required lubricant quality.
Feature
Benefits :
- Outstanding protection against wear and extends component life.
- Optimal friction characteristics even at low temperatures.
- Excellent oxidation and thermal stability.
- Outstanding internal friction reduction.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait