NICHIDO Auto Air Reel (Selang Gulung Otomatis / Selang Angin)

Sebelum PPN:
Rp6.399.900
Spesifikasi
Hose Inner Diameter x Outer Diameter (mm)Φ8.0 x 12
Primary Hose Total Length (m)1
Secondary Hose Total Length (m)25
Body MaterialPlastic
Depth (mm)332
Height (mm)362
Hose MaterialPolyvinyl Chloride (with Mesh) (AR-140-9.5), Polyurethane (with Mesh) (AR-250-8.0)
Hose Outer Diameter (mm)12
SpecificationWith Automatic Alignment Winding Mechanism
Width (mm)215
Working Pressure12 kgf/cm2
WxDxH (mm)215 x 355 x 330

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An auto winding air reel that can be used by drawing out and can be wind by drawing out again.With brackets to attach to the wall.With coupling that is easy to attach and detach.
Warning
Please note that there is a risk of the hose melting when used in the presence of naked flames.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait