Beli auto scrubber di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID Threading Machine
    Mulai

    Rp239.999.900

    RIDGID Threading Machine
    Deskripsi:
    The Model 535 maintains the ruggedness of the industry workhorse while adding the features that makes the threading operation more productive. A large chip tray and oil reservoir makes the 535 ideal for longer uninterrupted threading. The 535 is designed
  2. Goldie Auto Scrubber Electric
    Mulai

    Rp25.999.900

    Goldie Auto Scrubber Electric
    atribut:
    • Voltage (V): AC 220-230
    • Frequency (Hz): 50
    • Water Sucker (mm): 755
    • Brush Diameter (inch): 20
    • Brush Rotation Speed (rpm/minute): 210
    • Cleaning Width (mm): 510
    • Performance (m²/hour): 1740
    • Dimensions (mm): 1250x630x950
  3. Comac Auto Scrubber
    Mulai

    Rp34.999.900

    Comac Auto Scrubber
    Deskripsi:
    Scrubbing machine is available both in the scrubbing single-brush, electrically or battery-powered version with 51cm working width. Suitable for the maintenance cleaning of limited-size areas abd cluttered spaces of surfaces up to 1.400 sqm. These are very compact scrubbing machines. Thanks to their width-just 50cm they are suitable for cluttered areas. They are especially suitable for cleaning in environments like sales points, car repairs shops, gyms or health care enviroments in general.The particular design of the recovery tank and the large diameter drainage tube allow completely. Emptying the dirty water collected without leaving any type of residue IN A VERY SHORT TIME and Without any manual interventions.The new soundproof vacuum head, where the suction motor is fitted, protects it from water seepage and above all, ensures extremely low noise levels without giving up suction power.The Abila scrubbing machines can also be fitted with the handy on-board battery charger. To recharge the machine, all it takes is connecting the supplied cable to a reguler power socket. Simplifying maintenance at the end of the work cycle.
    atribut:
    • Working Width: 500mm
    • Brushes Pressure: 20
    • Power Supply: 220-230V
    • Traction Voltage: 50V
    • Traction: Semi Auto
    • Solution Tank: 33L
    • Recovery: 40L
    • Working Width up to m: 1750m/h
    • Machine Dimensions: 1160x960x560mm
  4. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  5. KARCHER Professional Walk Behind Scrubber Drier (Scrubber)
    Mulai

    Rp47.999.900

    KARCHER Professional Walk Behind Scrubber Drier (Scrubber)
    atribut:
    • Compatible for: Profesional floor care used
  6. monotaro Air Hose, With One-Touch Coupler (Selang Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    monotaro Air Hose, With One-Touch Coupler (Selang Udara)
    Deskripsi:
    Since it is a one-touch coupler, it can be installed easily. To take out from a place away from the air source.
    atribut:
    • Air Outlet: 1/4 One-Touch Coupler
    • Maximum Working Pressure (MPa): 1.47
    • Normal Opreration Pressure: 0.78
    • Operating Temperature Range (°C): -40 to 60
    • Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5 x 10
    • Color: Orange
  7. KRISBOW Vacuum Cleaner Basah dan Kering
    Rating:
    100% of 100
    (4)
    Mulai

    Rp899.900

    KRISBOW Vacuum Cleaner Basah dan Kering
    Deskripsi:
    Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.
    atribut:
    • Frequency (Hz): 50
  8. ASADA Pipe Threading Machine
    Mulai

    Rp629.900

    ASADA Pipe Threading Machine
    Deskripsi:
    -A ball bearing containing high precision grease in the main bearing prevents backlash in main bearing and enables precise screw thread cutting.-With a high output motor loaded, powerful cutting is possible even at a site with poor power supply situation(
  9. KRISBOW Mesin Pembersih Lantai
    Mulai

    Rp26.999.900

    KRISBOW Mesin Pembersih Lantai
    atribut:
    • Color: Yellow
    • Clean/ Dirty Water Tank Capacity: 27.8 L/ 31.3 L
    • Power: 1000 W
    • Dimensions (mm): 1060x650x1025
  10. KRISBOW Mesin Sikat dan Poles Lantai
    Mulai

    Rp10.999.900

    KRISBOW Mesin Sikat dan Poles Lantai
    atribut:
    • Power (W): 1100
    • Base Plate Diameter (inch): 17
  11. Rothenberger Pipe Threading Machine
    Mulai

    Rp119.999.900

    Rothenberger Pipe Threading Machine
    Deskripsi:
    Portable pipe threading machines are more compact than stationary threaders and light enough to transport to jobsites. These corded machines allow long run times for repetitive threading tasks, maintain full power during operation, and have no batteries to recharge.
    atribut:
    • UNSPSC: 23171708
    • Current (A): 10
    • Die Head Sizes (inch): 1/2 to 2
    • Free Speed (rpm): 40
    • Frequency (Hz): 60
    • Horsepower (HP): 1
    • Kit Contents: Bare Tool
    • Machine Type: Stationary Power Threading Machine
    • Max. Bolt Size (inch): 2
    • Max. Pipe Diameter (inch): 2
    • Min. Bolt Size (inch): 1/4
    • Min. Pipe Diameter (inch): 1/2
    • Motor Type: Standard
    • Mount Type: Stand
    • No. of Speeds: 1
    • Oil Capacity (gal): 0.5
    • Output Power (W): 1150
    • Overall Length (inch): 21
    • Overall Width (inch): 17
    • Phase: Single-Phase
    • Portability: Portable
    • Power Source: Corded
    • Pump Type : Sturdy Oil Feed
    • Reversible: No
    • Standards: CSA Certified; UL Listed
    • Switch Type: On/Off Toggle with Integral Foot Switch
    • Thread Type: NPT
    • Threading Equipment Included: (2) Die Sets; Die Head; Stand
    • Through-the-Head Oiling: Yes
    • Voltage (V): 120
  12. Future Star Pipe Threading Machine
    Mulai

    Rp13.999.900

    Future Star Pipe Threading Machine
    atribut:
    • Power Motor (W): 750
  13. VIPER Scrubber Drier Walk Behind
    Mulai

    Rp35.999.900

    VIPER Scrubber Drier Walk Behind
    Deskripsi:
    The New Viper AS430 and AS510 Are The Perfect Propulsion Floor Maintenance Machine For Cleaning Medium-Sized Areas.It is Suitable For Use in Areas Such as Hotels, Restaurants, Schools, Shopping Malls, Hospitals, Sports Halls With Its Low Noise Level and High Performance For Daytime Use.- With Its Clean and Dirty Water Tanks on a Single Body, It Has a Large Tank Capacity Despite Its Compact Dimensions. It Can Run For A Long Time Without Draining Water. - With Cable and Battery Options, It Can Meet All Kinds Of Needs Of Users.- Its Built-in Charger, Ergonomic Keys and Easy Maneuverability Make It Very Easy to Operate.- Cleaning The Tank With a Large Dirty Water Tank Cover is Much Easier. This is a More Hygienic Machine.- Vacuum and Brush Motors Are Protected Against Splashing.
  14. NILFISK Scrubber Drier Walk Behind
    Mulai

    Rp75.999.900

    NILFISK Scrubber Drier Walk Behind
    Deskripsi:
    In line with the century old Nilfisk tradition, SC450 combines performance, reliability, productivity and ease of use in a well designed and cost efficient all round scrubber/dryer. SC450 performs equally well on the floors of schools, hospitals, shops, warehouses and offices as on the bottom line. It is designed with easy maintenance, low consumption of water, detergents and energy in mind.- The low noise level enables daytime cleaning for increased comfort and efficiency. - Polyethylene corrosion proof rotomolded tank ensures durability. - Automatic squeegee release when hitting obstacles provides reliable use and extended lifetime of equipment. - Large recovery tank and removable lid for easy cleaning. - Fast and hygienic. - Most electrical components are placed in dedicated waterproof box for reliability and safety.
Daftar Harga auto scrubber Terbaru March 2026
RIDGID Threading MachineRp239.999.900
Goldie Auto Scrubber ElectricRp25.999.900
Comac Auto ScrubberRp34.999.900
FLUKE Infrared ThermometerRp1.399.900
KARCHER Professional Walk Behind Scrubber Drier (Scrubber)Rp47.999.900
monotaro Air Hose, With One-Touch Coupler (Selang Udara)Rp239.900
KRISBOW Vacuum Cleaner Basah dan KeringRp899.900
ASADA Pipe Threading MachineRp629.900
KRISBOW Mesin Pembersih LantaiRp26.999.900
RIDGID Threading Machine (Mesin Senai)Rp109.999.900

Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)