Beli auger bit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILWAUKEE Auger Drill Bit (Mata Bor Kayu)
    Mulai

    Rp969.900

    MILWAUKEE Auger Drill Bit (Mata Bor Kayu)
    Deskripsi:
    Pole auger drill bits are extra-long auger bits that drill deep holes through timber, pressure-treated lumber, and hollow fiberglass or composite utility poles. They are also known as timber auger drill bits. The bits have a single cutting spur that scribes the edge of the hole to produce clean holes with a smooth finish, and they have open spiral flutes that provide efficient chip removal. Each bit has a self-feeding tip that pulls the bit into the workpiece and helps prevent it from moving, or walking, during drilling.
    atribut:
    • Auger Style: Pole Auger
    • Shank Type - Machining: Hex
    • Measurement System: Fractional Inch
    • Cutting Direction: Right Hand
  2. Star-M Combination Auger Bit (Mata Bor Kayu)
    Mulai

    Rp419.900

    Star-M Combination Auger Bit (Mata Bor Kayu)
    atribut:
    • Groove Length (mm): 140
    • Total Length (mm): 210
    • Compatible Model: Electric drill, impact screwdriver (cutting diameter 13.0mm or less)
  3. PRO-QUIP Earth Auger (Mesin Bor Tanah)
    Mulai

    Rp2.199.900

    PRO-QUIP Earth Auger (Mesin Bor Tanah)
    atribut:
    • Machine Capacity (cc): 58
    • Drill Knife Size (mm): Bor 250 (Diameter 25cm, Panjang 80cm)
    • Dimensi Box Engine (mm): 520 x 400 x 420
    • No Load Speed (rpm): 2800 - 3200
    • Rated Power Output (kW/rpm): 2.6/8000
  4. Star-M Auger Drill Bit Short (Mata Bor Kayu)
    Mulai

    Rp159.900

    Star-M Auger Drill Bit Short (Mata Bor Kayu)
    Deskripsi:
    -Optimum for shallow through holes.-Smooth groove surface provides excellent chip discharge.-Auger bit type, so the rotation force allows the drill to enter smoothly.-Work Material: Wood.
  5. Star-M Auger Drill Bit Power Drill (Mata Bor Kayu)
    62%
    Mulai

    Rp109.900

    Star-M Auger Drill Bit Power Drill (Mata Bor Kayu)
    atribut:
    • Material: Carbon steel (S55C)
    • Compatible drills: Electric drills
    • Purpose of Use: Work Material: Wood.
  6. BOSCH Drill Bit for Wood Brad Point (Mata Bor Kayu)
    Mulai

    Rp19.900

    BOSCH Drill Bit for Wood Brad Point (Mata Bor Kayu)
    Deskripsi:
    Mata bor brad point standar. Sesuai untuk kayu keras dan lunakMata bor dengan titik kalibrasi dan pemotong bahuWarna mata bor: hitam, titik gerusDua alur
    atribut:
    • Cutting Direction: Right
    • Drill Bit Type: twist, wood
    • Shaft Shape: Silinder
    • Shape of the drill tip: Tip of M
  7. BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  8. Tasco Earth Auger (Bor Tanah)
    Mulai

    Rp3.699.900

    Tasco Earth Auger (Bor Tanah)
    atribut:
    • Bit Diameter (mm): 150
    • Discharge (cc): 42.7
    • Net Weight (kg): 13.5
    • Gross Weight (kg): 15.5
    • Maximum Power (kW/rpm): 1.25/6500
  9. Jason Auger Drill Bit (Mata Bor Kayu)
    Mulai

    Rp29.900

    Jason Auger Drill Bit (Mata Bor Kayu)
    Deskripsi:
    Solid steel tempered and polished
  10. ONISHI Mata Bor Kayu Auger Lock Type
    Mulai

    Rp499.900

    ONISHI Mata Bor Kayu Auger Lock Type
    Deskripsi:
    -Tool for installing knobs on wooden doors.-Work Material: Wood.
    atribut:
    • Groove Length: 100mm
    • Total Length: 165mm
    • Shank Diameter: 10mm
  11. Star-M Bamboo Drill Bit (Mata Bor Kayu)
    Mulai

    Rp229.900

    Star-M Bamboo Drill Bit (Mata Bor Kayu)
    Deskripsi:
    -Not only for drilling bamboo, but also acrylic, PVC, hard rubber, etc.-Since it is an acute angle type, it is possible to drill as much as you added force.-Work Material: Wood, Hardwood, Bamboo, PVC, Acrylic, Hard Rubber.
    atribut:
    • Shank Diameter: 6.35mm
    • Total Length: 80mm
    • Groove Length: 40mm
    • Purpose of Use: Work Material: Wood, Hardwood, Bamboo, PVC, Acrylic, Hard Rubber.
  12. IRWIN Auger Drill Bit for Aggressive Drilling (Mata Bor Kayu)
    Mulai

    Rp519.900

    IRWIN Auger Drill Bit for Aggressive Drilling (Mata Bor Kayu)
    Deskripsi:
    Ship auger drill bits are long bits that can drill through wood with embedded nails. They create deep holes in timber, pressure-treated lumber, and utility poles. The bits have open spiral flutes and a hollow core that provide efficient chip removal. Each bit has a self-feeding tip that pulls the bit into the workpiece and helps prevent it from moving, or walking, during drilling.
    atribut:
    • Measurement System: Fractional Inch
    • Primary Material Application: Wood
  13. ONISHI Auger Drill Bit Long (Mata Bor Kayu)
    64%
    Mulai

    Rp499.900

    ONISHI Auger Drill Bit Long (Mata Bor Kayu)
    Deskripsi:
    Usage:For use on through holes in wood
    atribut:
    • Compatible: Yes until phi30mm: electric drill
    • Material: Carbon steel (S58C)
    • Groove Length T (mm): 425
    • Purpose of Use: Work Material: Wood.
  14. Star-M Set Mata Bor Multi Borer untuk Kayu (Drill Bit Set)
    56%
    Mulai

    Rp85.900

    Star-M Set Mata Bor Multi Borer untuk Kayu (Drill Bit Set)
    atribut:
    • Material: Finished with carbon steel and electroless nickel plating.
    • Compatible drills: Impact drivers, electric mills and drill presses
Daftar Harga auger bit Terbaru October 2026
MILWAUKEE Auger Drill Bit (Mata Bor Kayu)Rp969.900
PROTECH Auger Bit for Wood (Mata Bor Kayu)Rp20.900
Star-M Combination Auger Bit (Mata Bor Kayu)Rp419.900
PRO-QUIP Earth Auger (Mesin Bor Tanah)Rp2.199.900
Star-M Auger Drill Bit No 4 (Mata Bor Kayu)Rp119.900
Star-M Auger Drill Bit Short (Mata Bor Kayu)Rp159.900
Star-M Auger Drill Bit Power Drill (Mata Bor Kayu)Rp109.900
BOSCH Drill Bit for Wood Brad Point (Mata Bor Kayu)Rp19.900
BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Rp39.900
Tasco Earth Auger (Bor Tanah)Rp3.699.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)