Beli auger di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HUMBOLDT Soil Testing Penetrometers
    Mulai

    Rp45.999.900

    HUMBOLDT Soil Testing Penetrometers
    atribut:
    • UNSPSC: 41113904
  2. PRO-QUIP Earth Auger (Mesin Bor Tanah)
    Mulai

    Rp2.199.900

    PRO-QUIP Earth Auger (Mesin Bor Tanah)
    atribut:
    • Machine Capacity (cc): 58
    • Drill Knife Size (mm): Bor 250 (Diameter 25cm, Panjang 80cm)
    • Dimensi Box Engine (mm): 520 x 400 x 420
    • No Load Speed (rpm): 2800 - 3200
    • Rated Power Output (kW/rpm): 2.6/8000
  3. MILWAUKEE Auger Drill Bit (Mata Bor Kayu)
    Mulai

    Rp969.900

    MILWAUKEE Auger Drill Bit (Mata Bor Kayu)
    Deskripsi:
    Pole auger drill bits are extra-long auger bits that drill deep holes through timber, pressure-treated lumber, and hollow fiberglass or composite utility poles. They are also known as timber auger drill bits. The bits have a single cutting spur that scribes the edge of the hole to produce clean holes with a smooth finish, and they have open spiral flutes that provide efficient chip removal. Each bit has a self-feeding tip that pulls the bit into the workpiece and helps prevent it from moving, or walking, during drilling.
    atribut:
    • Auger Style: Pole Auger
    • Shank Type - Machining: Hex
    • Measurement System: Fractional Inch
    • Cutting Direction: Right Hand
  4. AMS Soil Auger Kits
    Mulai

    Rp5.999.900

    AMS Soil Auger Kits
    atribut:
    • UNSPSC: 41113910
  5. Tasco Earth Auger (Bor Tanah)
    Mulai

    Rp3.699.900

    Tasco Earth Auger (Bor Tanah)
    atribut:
    • Bit Diameter (mm): 150
    • Discharge (cc): 42.7
    • Net Weight (kg): 13.5
    • Gross Weight (kg): 15.5
    • Maximum Power (kW/rpm): 1.25/6500
  6. Star-M Auger Drill Bit Power Drill (Mata Bor Kayu)
    65%
    Mulai

    Rp109.900

    Star-M Auger Drill Bit Power Drill (Mata Bor Kayu)
    atribut:
    • Material: Carbon steel (S55C)
    • Compatible drills: Electric drills
    • Purpose of Use: Work Material: Wood.
  7. AMS Soil Auger Accessories
    Mulai

    Rp1.299.900

    AMS Soil Auger Accessories
    atribut:
    • UNSPSC: 41113910
  8. ONISHI Auger Drill Bit Long (Mata Bor Kayu)
    61%
    Mulai

    Rp499.900

    ONISHI Auger Drill Bit Long (Mata Bor Kayu)
    Deskripsi:
    Usage:For use on through holes in wood
    atribut:
    • Compatible: Yes until phi30mm: electric drill
    • Material: Carbon steel (S58C)
    • Groove Length T (mm): 425
    • Purpose of Use: Work Material: Wood.
  9. IRWIN Auger Drill Bit for Aggressive Drilling (Mata Bor Kayu)
    Mulai

    Rp519.900

    IRWIN Auger Drill Bit for Aggressive Drilling (Mata Bor Kayu)
    Deskripsi:
    Ship auger drill bits are long bits that can drill through wood with embedded nails. They create deep holes in timber, pressure-treated lumber, and utility poles. The bits have open spiral flutes and a hollow core that provide efficient chip removal. Each bit has a self-feeding tip that pulls the bit into the workpiece and helps prevent it from moving, or walking, during drilling.
    atribut:
    • Measurement System: Fractional Inch
    • Primary Material Application: Wood
  10. Jason Auger Drill Bit (Mata Bor Kayu)
    45%
    Mulai

    Rp32.900

    Jason Auger Drill Bit (Mata Bor Kayu)
    Deskripsi:
    Solid steel tempered and polished
  11. RIDGID Auger Heads & Cutters for Drain Cleaning
    Mulai

    Rp1.999.900

    RIDGID Auger Heads & Cutters for Drain Cleaning
    Deskripsi:
    These auger heads and cutters fit specific series of Ridgid drain cleaners and cables.
    atribut:
    • UNSPSC: 31160000
    • Application: Pipe Wall Cleaning
  12. MATSUMOTO Earth Auger (Mesin Bor Tanah)
    Mulai

    Rp3.199.900

    MATSUMOTO Earth Auger (Mesin Bor Tanah)
    Deskripsi:
    Mata bor tidak termasuk
    atribut:
    • Engine Power (kW/rpm): 1.2/6500
    • Engine Type: Air cooled, 2-stroke cylinder gasoline ( 2 tak )
    • Engine Model: 1E40F
    • Engine Displacement (cc): 43
    • Carburator: Diaphgram Type
    • Starting Method: Manually Drawing Wound Rope
    • Driving Model: Gear Transmission
    • Driving Rate: 30:1
    • Optional Driller: 100/150/200/250/300
  13. NIPPON PAINT Spray Paint Pylox Primer/Surface Color Type (Cat Semprot)
    37%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp33.900

    NIPPON PAINT Spray Paint Pylox Primer/Surface Color Type (Cat Semprot)
    Deskripsi:
    Pylox adalah cat semprot legendaris berkualitas tinggi berbasis akrilik yang dimodifikasi. Memiliki keunggulan cepat kering, hasil yang keras, daya lekat sangat kuat dan daya kilap tinggi, Tersedia ratusan pilihan warna untuk berbagai macam hasil akhir, anti-pudar serta tahan lama. Dengan Precision Nozzle Technology yang mempermudah aplikasi, tidak macet dan menghasilkan semprotan yang lebih halus dan akurat di atas berbagai macam substrat seperti besi, kayu, plester, dinding dll.Aplikasi DataKering Sentuh : 5 menit.Interval Pengecatan Selanjutnya : 10 menit.
    atribut:
    • Application Method: Spray
    • Capacity (cc): 300
    • Packaging: Spray Can
  14. BOSCH Gerinda Lurus
    Mulai

    Rp2.599.900

  15. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.799.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  16. Galfindo Dynamic Cone Penetrometer
    Mulai

    Rp2.399.900

    Galfindo Dynamic Cone Penetrometer
    atribut:
    • Anvil Material: Machined steel, painted
    • Carrying Bag Material: Water Proof cloth
    • Cone Angle: 60°
    • Cone Diameter (mm): 20
    • Cone Material: Hardened Steel
    • Guide Rod Diameter (mm): 16
    • Guide Rod Drop Height (mm): 575
    • Guide Rod Material: Stainless Steel
    • Handle Material: Stainless Steel
    • Penetration Rod: Stainless Steel
    • Penetration Rod Diameter (mm): 16
    • Penetration Rod Length (mm): 1070
    • Penetration Scale (mm): 1000
    • Penetration Scale Diameter (mm): 19
    • Penetration Scale Material: Stainless Steel
    • Wrench: Double Open End
    • Wrench Material: Chrome vanadium steel, Polished jaws
    • Wrench Size: 14, 15
Daftar Harga auger Terbaru November 2026
HUMBOLDT Soil Testing PenetrometersRp45.999.900
PRO-QUIP Earth Auger (Mesin Bor Tanah)Rp2.199.900
MILWAUKEE Auger Drill Bit (Mata Bor Kayu)Rp969.900
AMS Soil Auger KitsRp5.999.900
Tasco Earth Auger (Bor Tanah)Rp3.699.900
Star-M Auger Drill Bit Power Drill (Mata Bor Kayu)Rp109.900
AMS Soil Auger AccessoriesRp1.299.900
ONISHI Auger Drill Bit Long (Mata Bor Kayu)Rp499.900
IRWIN Auger Drill Bit for Aggressive Drilling (Mata Bor Kayu)Rp519.900
BENZ WERKZ Auger Bits (Mata Bor Kayu)Rp11.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)