Beli audio sound sistem di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM RadioDeskripsi:Audio amplifier ini cocok digunakan untuk melengkapi audio sistem rumah Anda. Dengan amplifier ini suara speaker menjadi lebih jernih, bertenaga dan Anda dapat mengatur bass dan treble dari speaker Anda. Amplifier ini juga menerima input microphone sebanyak 2 buah sehingga dapat digunakan sebagai amplifier karaokeatribut:
- Power (W): 600
- Bluetooth: Bluetooth 5.0
- Frequency Response (Hz-kHz): 20 - 20
- CF Audio Whole Tone Speaker (Sound System)Deskripsi:Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
- Polytron Professional Active SpeakerDeskripsi:Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
- auBern Speaker Audio Portabel Seri BEatribut:
- Impedance (ohm): 4
- TOA Power AmplifierDeskripsi:The ZA-2240 is a high cost-performance power amplifier suited for broadcasting paging or background music in schools, offices, shops, factories, mosques, churches, and large rooms.
- TOA Mixer AmplifierDeskripsi:The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.atribut:
- Finish: Panel: ABS resin, black; Case: Steel plate, black
- Okayo PA Sound System (Speaker)atribut:
- Carrier Frequency (MHz): 794-928 (Country Dependent)
- Number of Channels: 7-50 (Country Dependent)
- Latency (ms): 4
- Operating Range (m): 50-70 (Opening Field)
- CF Audio Power AmplifierDeskripsi:700Wx2/8Ω, 1200Wx2/4Ω, 1750Wx2/2Ω
- Polytron Professional Speaker Portable Bluetooth Karaokeatribut:
- Display: LED Display 7 Segment 5 DIGIT
- Polytron Portable SpeakerDeskripsi:Polytron Portable Speaker dengan dukungan Dual Power: AC & Built-in Battery, serta handle dan roda, cocok digunakan untuk berbagai aktivitas indoor maupun outdoor.Dual Power (AC & Battery)Battery Life up to 6 HoursHandle & Wheels3-Way Speaker SystemWoofer 12 inchSuper BassTop Panel ControlLED Display5-Band User EqualizerPreset EqualizerAmbient LightBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line InputBand Input (Keyboard & Guitar)2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote ControlPower Output: 70 WRMS
- auBern Speaker Audio Portabel Seri Uatribut:
- Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
- Range Minimal Speaker: 80W
- Kramer Power AmplifierDeskripsi:PA−120Z is a high−performance, selectable Hi−Z (70V/100V) or Lo−Z (4Ω/8Ω) power amplifier featuring balanced and unbalanced inputs and additional line−level output. This versatile amplifier features built−in DSP, auto−standby and maximum durability. PA−120Z is suitable for a vast range of AV installations.atribut:
- Input: 1 3.5mm 1 T-Block
- Output: 2 T-Block
- Product Dimensions (WxDxH) (cm): 21.46x16.30x4.36
- Shipping Dimensions (cm): 40.50x29.70x9
- Voltage (VA): 150
- Voltage (V): 85-265AC
- Included Accessories: Power cord
- Kramer Power AmplifierDeskripsi:PA−240Z is a high−performance, selectable Hi−Z (70V/100V) or Lo−Z (4Ω/8Ω) power amplifier featuring balanced and unbalanced inputs and additional line−level output. This versatile amplifier features built−in DSP, auto−standby and maximum durability. PA−240Z is suitable for a vast range of AV installations.
- Venom Gear Studio Speaker BluetoothDeskripsi:Venom VGS1 - Gear Studio Speaker Bluetooth memiliki keunggulan CONNECT MULTIPLE , 3X2600mAH, dan ASK GOOGLE ASSISTANT.Keluaran Audio RMS : 30WKeluaran Daya Audio Maksimum : 90WPenggerak : Subwoofer 3.5 inci dan Tweeter 1 inciSensitivitas : 85 dmImpedansi : 4 ohmResponse Frekuensi ; 60 Hz-20KHzJangkauan Frekuensi Bluetooth : 2402-2480 MHzJarak Transmisi perangkat : sampai 45 mDaya Transmisi Maksimum ; 15 dBmversi Bluetooth : V5.0 + EDRTipe Baterai : Lithium-ion (18650)Kapasitas Baterai : 3×2600 mAhInput Daya Baterai : 18 VDC/2AWaktu Pengisian Baterai : 4 jamDurasi Ketahanan Baterai : 8 jamWARNA : ABU ABUatribut:
- Filling Time (hour): 4
- Connect Multiple Speaker: Yes
- Battery (mAh): 3x2600
- Audio RMS Output (W): 30; max: 90
- Bluetooth Range (m): Up to 45
- AC/DC First: DC in 5V/1A
- Ask Google Assistant: Yes
- Battery Resistance Duration (hour): Up to 8
- Color: Grey
- Dimensions (cm): 16.75x12.35x12.15
- Sensitivity (dm): 85
Daftar Harga audio sound sistem Terbaru December 2025
| Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM Radio | Rp199.900 |
| CF Audio Whole Tone Speaker (Sound System) | Rp7.099.900 |
| Polytron Professional Active Speaker | Rp1.999.900 |
| auBern Speaker Audio Portabel Seri BE | Rp4.399.900 |
| TOA Power Amplifier | Rp5.599.900 |
| TOA Mixer Amplifier | Rp1.399.900 |
| Okayo PA Sound System (Speaker) | Rp10.999.900 |
| CF Audio Power Amplifier | Rp7.099.900 |
| Polytron Professional Speaker Portable Bluetooth Karaoke | Rp2.799.900 |
| Polytron Portable Speaker | Rp2.799.900 |
Data diperbarui pada 19/12/2025 (Harga belum termasuk PPN)




















































































































































/9cP103222336-1.jpg)




/48P103220152-1.jpg)