Beli ats switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ABB Switch Automatic Transfer (ATS)
    Mulai

    Rp33.999.900

    ABB Switch Automatic Transfer (ATS)
    Deskripsi:
    OXB800E3S4QB AUTOMATIC TRANSFER SWITCHThe all-new TruONE is the world’s first true purpose-built automatic transfer switch, engineered to incorporate switch and controller in one seamless unit.Performance tested beyond standard requirements, TruONE stands ready to ensure the steady delivery of critical power at all times.Its self-contained design reduces the number of wires and connections, which speeds installation and minimizes the potential for connection failures to ensure best-in-class reliability.Its predictive maintenance and modular components reduce downtime and service costs. And its advanced connectivity is ready for the future.Every TruONE features a wide voltage range from 200 to 480 VAC (with +/-20% tolerance), reducing the need to stock multiple SKUs, reducing inventory and saving space in the warehouse.Main characteristics of this particular TruONE type:Open style ATS, delayed transition type I-O-II operation, Level 4 controller (Touch)
    atribut:
    • Degree of Protection: Front IP20
    • Fourth Pole Position: Left and Right Side
    • Fourth Pole Type: Switched - Simultaneous Function
    • Handle Type: Direct mounted handle
    • Number of Poles: 4
    • Pollution Degree: 3
    • Position of Line Terminals: Supplies on Bottom - Load on Top
    • Rated Frequency (Hz): Main Circuit 50-60
    • Rated Insulation Voltage (V) : 1000
    • Rated Operational Voltage (V): Main Circuit 200-480 AC
  2. Socomec ATS Controller
    Mulai

    Rp7.099.900

    Socomec ATS Controller
    atribut:
    • Optional DC Supply (V): 24 DC
    • Frequency Limit (Hz): 45 - 65
    • Compliance with Standards: IEC
    • Content Unit: Computer
    • Customs Code: '8537109199
    • Discount Policy Label: ATYS RELAY
    • ETIM Class: EC002498
    • IGCC: 5367
    • Interface Type: RS485. 2 to 3 half duplex wires
    • Native Country: FR
    • Overvoltage Category: CAT 3
    • Power Consumption (W): < 10
    • Protocol: MODBUS RTU
  3. Socomec Switch Automatic Transfer ATyS r (ATS)
    Mulai

    Rp37.999.900

    Socomec Switch Automatic Transfer ATyS r (ATS)
    Deskripsi:
    Motorised Changeover Switches.ATyS r are 3 or 4 Pole remotely operated motorised transfer switches with positive break indication.They enable the on-load transfer of two three-phase power supplies via remote volt-free contacts, from either an external automatic controller, using pulse logic, or a switch.They are intended for use in low voltage power system where interruption of the load supply is acceptable during transfer.The ATyS r are compatible with our ATyS C30 external controllers (for mains/ mains and mains/ genset application) and ATyS C40 Controllers (for genset/genset applications).
    atribut:
    • No. of Pole: 4P
  4. Fort Switch Automatic Transfer (ATS)
    Mulai

    Rp1.899.900

    Fort Switch Automatic Transfer (ATS)
    atribut:
    • Name Plate: I-O-I
    • Pole : 4
  5. Fuji Electric Molded Case Circuit Breaker (MCCB)
    Mulai

    Rp289.900

    Fuji Electric Molded Case Circuit Breaker (MCCB)
    Deskripsi:
    - Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
  6. Schneider Electric Domae MCB Miniature Circuit Breaker 1P
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Schneider Electric Domae MCB Miniature Circuit Breaker 1P
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  7. Socomec Switch Change Over 4X (COS)
    Mulai

    Rp5.199.900

    Socomec Switch Change Over 4X (COS)
    atribut:
    • No. of Poles: 4P
  8. DV Switch Automatic Transfer (ATS)
    Mulai

    Rp2.199.900

    DV Switch Automatic Transfer (ATS)
    Deskripsi:
    Automatic Transfer Switch (Motorized COS). Good safety, high reliability.
    atribut:
    • Legend Plate: I - O - II
    • Pole : 4
  9. Socomec Switch Automatic Transfer Atys S (ATS)
    Mulai

    Rp6.099.900

    Socomec Switch Automatic Transfer Atys S (ATS)
    Deskripsi:
    ATyS s family of “remotely operated transfer switching equipment” (RTSE) are designed for use in power systems for the safe transfer of a load supply between a normal and an alternate source. The changeover is done in open transition and with minimum supply interruption during transfer ensuring full compliance with IEC 60947-6-1, GB 14048-11 and other international TSE standards as listed.
    atribut:
    • No. of Poles: 4P
  10. Socomec Switch Automatic Transfer Aty (ATS)
    Mulai

    Rp20.999.900

    Socomec Switch Automatic Transfer Aty (ATS)
    Deskripsi:
    ATyS r and ATyS d are 3 or 4 pole remotely operated motorised transfer switches with positive break indication. They enable the on-load transfer of two three-phase power supplies via remote volt-free contacts, from either an external automatic controller, using pulse logic, or a switch. They are intended for use in low voltage power systems where interruption of the load supply is acceptable during transfer.
    atribut:
    • No. of Poles: 4P
  11. EMKO Automatic Transfer Switching Controller (ATS)
    Mulai

    Rp2.599.900

    EMKO Automatic Transfer Switching Controller (ATS)
    Deskripsi:
    Automatic transfer control panel (ATS), Turkish/English language selection, 8 conf. possible digital input, 2x config. selectable relay output, 4x config. transistor output, USB communication, 3 phase network, 3 phase generator, 3 phase load current measurement, 3 phase cos- ɸ measurement CanBus : J1939 ECU Communication LCD Languages : English/Chinese, English/German, English/Turkish, English/Italian, English / Spanish, English/French, English/Russian Event Records : The last 50 event recordings are recorded with the values measured at the time of the event Inputs : 8x Configurable digital, Outputs : Configurable 2x Relay, 4x Transistor, Mains and Generator Contactor outputs Load Current Measurement : 3 Phase Current Transformer Input, 1x Earth Leakage Current Measurement Voltage Measurement : 3 Phase Mains, 3 Phase Generator Voltage Measurement Cos- ɸ measurement : 3 phase Generator - Trans-Cable.USB, USB communication cable is optional.
  12. Socomec Switch Automatic Transfer ATyS p (ATS)
    Mulai

    Rp36.999.900

    Socomec Switch Automatic Transfer ATyS p (ATS)
    Deskripsi:
    Automatic Changeover Switch.ATyS p is a range of three-phase automatic changeover switches with positive break indication. They incorporate all the functions offered by the ATyS p, as well as functions designed for power management and enabling communication. In automatic mode they enable the monitoring of, and the on load changeover switching between, two power supply sources, in accordance with the parameters configured via pushbuttons and an LCD screen. They are intended for use in low voltage power systems where interruption of the load supply is acceptable during transfer.
    atribut:
    • No. of Pole: 4P
  13. ABB Switch Automatic Transfer (ATS)
    Mulai

    Rp9.599.900

    ABB Switch Automatic Transfer (ATS)
    Deskripsi:
    Automatic Transfer Switch Device Ats021 Without Dialogue For Controller On Multi Voltage
  14. ABB Switch Motorized Change Over (Saklar)
    Mulai

    Rp6.099.900

    ABB Switch Motorized Change Over (Saklar)
    Deskripsi:
    Including A Handle For Manual Operation, Bolt Kit With Nut And Washers For All Terminals And Male Connectors For Control Circuits. Types Otm630...2500E_ Include A Storage Clip For The Handle And Spare Fuses.
    atribut:
    • Distance Between Phases: Standard
    • Fourth Pole Position: Right Side
    • Fourth Pole Type: Switched - Simultaneous Function
    • Handle Type: Direct mounted handle
    • Mounting Type: Base mounting
    • Number of Poles: 4
    • Operating Mode: Front operated
    • Position of Line Terminals: Top In - Bottom Out, Bottom In - Top Out
  15. ABB Switch Manual Change Over (Saklar)
    Mulai

    Rp999.900

    ABB Switch Manual Change Over (Saklar)
    Deskripsi:
    Ot40F4C Change-Over Switch, Handle And Shaft Need To Be Ordered Separately, Open Transition
    atribut:
    • Position of Line Terminals: Top In - Bottom Out, Bottom In - Top Out
    • Number of Poles: 4
    • Distance Between Phases: Standard
    • Operating Mode: Front operated
    • Fourth Pole Position: Right Side
    • Fourth Pole Type: Switched - Simultaneous Function
    • Mounting Type: Base mounting
  16. Unicare Emergency Eye Wash Wall Mounted Elbow
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    Unicare Emergency Eye Wash Wall Mounted Elbow
    atribut:
    • Material: Stainless Steel 304/SS 304
    • Function: Eye and face rinse
    • Nominal Pressure (MPa): 1.0
    • Test Pressure (MPa): 2.0
    • Use Ambient Temperature (°C): 0-40
    • Drainage Outlet Size (inch): 1 1/4
    • Eyewash Flow (L/minute): 1.5
    • Inlet Size (inche): Internal Thread 1/2
    • Washing Water Flow (L/minute): 11.4
    • Working Pressure (MPa): 0.2-0.4
  17. Chint Automatic Transfer Switch NXZB Series (ATS)
    Mulai

    Rp3.899.900

    Chint Automatic Transfer Switch NXZB Series (ATS)
    atribut:
    • Poles: 4P
    • ATS Frame: NXZB-63
    • Rated Current (A): 63
    • Breaking Capacity (kA): 10
    • Rated Operational Voltage (V): 400
    • Certifications: CCC, CE, KEMA
    • Compliant Standards: IEC 60947-1; IEC 60947-2; IEC 60947-6-1
    • Utilization Category: AC-33iB
  18. Chint Residual Current Circuit Breaker with Overcurrent Protection (RCBO)
    Mulai

    Rp169.900

    Chint Residual Current Circuit Breaker with Overcurrent Protection (RCBO)
    atribut:
    • Breaking Capacity (kA): 6
    • Frequency (Hz): 50/60
    • Tripping Curve: C
    • Compliant standard: IEC61009-1
  19. Socomec Switch Automatic Transfer ATyS d H (ATS)
    Mulai

    Rp589.999.900

    Socomec Switch Automatic Transfer ATyS d H (ATS)
    Deskripsi:
    Remotely operated Transfer Switching Equipment.FunctionThe ATyS d H is a three-phase transfer switch, 3 and 4 poles, designed for low voltage highpower applications that require high-performance and fast reliable switching. The open transitiontransfer is performed on-load in line with IEC 60947-6-1 and GB 14048-11 standards(Class PC) with minimal power supply interruption to the load during transfer.The ATyS d H is remote transfer switching equipment (RTSE) with an integrated dual powersupply (DPS) the accepts remote orders through volt-free contacts.AdvantagesReady for installation in the enclosure of your choicerThe ATyS d H has been designed to facilitateinstallation as it is available as a fixed orcompletely with drawable type of transferswitch. It is composed of two switchesthat are mounted one above the other witheasily accessible power connections locatedat the rear. Furthermore the ATyS d H doesnot need any external bridging bars as theload side is connected within the product.This enables to save time during installation.High-performance switchingThe ATyS d H offers high withstand shortcircuit current ratings of 143 kA I cw (making)and 65 kA for 0.1sec (withstand).Further to its high short circuit withstand, the ATyS d H performance in terms of loadswitching capacity is AC-33iB (6 x cos Ø 0.5) without derating.Safe on-load transfer: I-0-IIThe ATyS d H includes two mechanicallyinterlocked switches to ensure fast switchingwhilst providing a neutral (Off - 0) position.This ensures that the main and alternativepower supplies do not overlap.
    atribut:
    • Type: Fixed
Daftar Harga ats switch Terbaru March 2026
ABB Switch Automatic Transfer (ATS)Rp33.999.900
Socomec ATS ControllerRp7.099.900
Socomec Switch Automatic Transfer ATyS r (ATS)Rp37.999.900
Fort Switch Automatic Transfer (ATS)Rp1.899.900
Fuji Electric Molded Case Circuit Breaker (MCCB)Rp289.900
Schneider Electric Domae MCB Miniature Circuit Breaker 1PRp109.900
Socomec Switch Change Over 4X (COS)Rp5.199.900
DV Switch Automatic Transfer (ATS)Rp2.199.900
Socomec Switch Automatic Transfer Atys S (ATS)Rp6.099.900
Supreme Cables Power Cable Flexible NYAF Series (Per Meter Continuous) (Kabel Listrik)Rp4.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)