Schneider Electric Switch Automatic Transfer (Saklar Pemindah Otomatis)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp16.999.900 - Rp429.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This TA10D2S0323TPE is a low voltage power transfer switch used in industrial and commercial buildings, data centers, healthcare facilities and transportation industry. The rated operational voltage(Ue) is 220VAC@50/60Hz. This change source is AC-33B utilization category. The rated current(Ie) can be loaded 32A(Ie) at 60℃, with 32-100A frame. The front has an inbuilt rotary display module which can be used for local control and setting, controlled by rotary/dip switch. This transfer switch provided 3 contact positions to the front by mechanical and electrical indication. It can be fixed on the Din rail or plate and position it inside of power distribution cabinet. It also has some optional accessories in terms of different application scenes. This 2poles version is 306mm(width)x145mm(height)x94.5mm(depth). It is compliant with standard IEC 60947-6-1, and certified by CE/CB/CCC. It is suitable for power transfer of life safety loads like Fire-fighting equipment, Smoke Extract Fans, Sprinkler pumps, emergency lights etc.

Ulasan Produk

Tidak ada ulasan