Beli asoh hose clip di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ASOH Hose Clip SS
    Mulai

    Rp44.900

    ASOH Hose Clip SS
    Deskripsi:
    It has a surface treatment and has excellent anticorrosion properties. The rounded helicopter on the band prevents damage to the hose. It can also be adjusted with a flat-blade screwdriver.Hose tightening bracket. For general industry and automobile related products.
    atribut:
    • Material: Screw: SRWCH6A, Band Housing: SPCC / SD
    • Band Width (mm): 12
    • Bolt Head Shape (mm): Hex (7)
    • Thickness (mm): 0.93
  2. Ultra Milk Susu UHT Full Cream
    Rating:
    100% of 100
    (15)
    Mulai

    Rp5.900

    Ultra Milk Susu UHT Full Cream
    atribut:
    • Flavor: Full Cream
  3. Mitutoyo DEPTH MICROMETER 150/0.01MM 129-116
    Mulai

    Rp2.399.900

    Mitutoyo DEPTH MICROMETER 150/0.01MM 129-116
    Deskripsi:
    The Mitutoyo interchangeable rod type depth micrometer offers great versatility for measuring a range of depths with the included extension rods. The depth micrometer’s rod contact measuring points are lapped and carbide tipped for incredible flatness and better precision. The ratchet stop mechanism provides uniform pressure for precise, repeatable measurements.
    atribut:
    • Units: Metric
    • Range (mm): 0-150
    • Graduation (mm): 0.01
    • Accuracy (µm): ±3
    • Flatness of Reference Surface Base (µm): 2
    • Flatness of Measuring Face (µm): 0.3
    • Base Size (mm): 101.6x16
    • Measuring rod diameter (mm): 4
    • Mitutoyo Part Number: DMC100-150
    • Parallelism Between Reference Face and Measuring Rod Face (µm): (4+L/50)µm, L=Max. measuring length (mm)
    • Rod Quantity: 6
    • Technology: Mechanical
    • Zero Point Error of Rods (µm): 4
  4. M-One Hose Clamp Stainless
    Rating:
    100% of 100
    (6)
    Mulai

    Rp1.900

    M-One Hose Clamp Stainless
    Deskripsi:
    High Quality Klem Selang / Hose Clamp
    atribut:
    • Body Material: Stainless Steel
    • Screw Material: Iron
    • Head Material: Iron
  5. OMRON Common Socket Square Socket PY (Front-Mounting)
    Mulai

    Rp76.900

    OMRON Common Socket Square Socket PY (Front-Mounting)
    Deskripsi:
    * -E type has a finger protection structure, so round terminals cannot be used. Please use a Y-shaped terminal.
    atribut:
    • Standard: UL, CSA, TUV
  6. Tanizawa Seisakusho Helmet (Transparent Eaves And Grooved Type) With Epa White
    Mulai

    Rp539.900

    Tanizawa Seisakusho Helmet (Transparent Eaves And Grooved Type) With Epa White
    Deskripsi:
    Since it is an integrally molded transparent visor, it has a wide field of view and sufficient strength. A grooved style that prevents rain dripping and is resistant to lateral pressure.For flying, falling objects, crash protection, and electricity. For electrical insulation. (Working voltage 7000V or less)* Periodic self-inspection is required when using for electricity.
    atribut:
    • Material: Hat body: Polycarbonate resin
    • Hat Body Color: White
    • Width (mm): 218
    • Height (mm): 151
    • Length (mm): 278
  7. NIKKO STEEL Kawat Las Baja Lunak RD-460
    Mulai

    Rp44.900

    NIKKO STEEL Kawat Las Baja Lunak RD-460
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.
    atribut:
    • Current: AC, DC+, DC-
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Yield Point (kgf/mm²): 43.8
    • Tensile Strength (kgf/mm²): 53.7
    • Charpy Impact Value (kgf-m): '7.2 at 0°C
    • Elongation (%): 29
  8. TEKIRO Klem Selang
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.900

    TEKIRO Klem Selang
    Deskripsi:
    TEKIRO KLEM SELANG 1/2" / HOSE CLAMP / TOOLS / PERKAKASKODE : GT-CH1680ORIGINAL TEKIRO
    atribut:
    • Material: Stainless Steel
  9. monotaro.id Baut Mur Stainless Steel 316 Pack Besar (Baut Mur Stainless Steel)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp98.900

    monotaro.id Baut Mur Stainless Steel 316 Pack Besar (Baut Mur Stainless Steel)
    Deskripsi:
    Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.
    atribut:
    • Material: SS 316
  10. TORA Hose Clamp (Klem)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.900

  11. NIKKO STEEL Kawat Las Baja Lunak RD-260
    55%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp53.900

    NIKKO STEEL Kawat Las Baja Lunak RD-260
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-
    atribut:
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Current: AC, DC+, DC-
    • Yield Point (kgf/mm²): 43.5
    • Tensile Strength (kgf/mm²): 52.1
    • Charpy Impact Value (kgf-m): '8.8 at 0°C
    • Elongation (%): 28
  12. monotaro Hose Nipple (Nepel Selang)
    Mulai

    Rp10.900

    monotaro Hose Nipple (Nepel Selang)
    Deskripsi:
    For fittings for hoses
    atribut:
    • Material: brass
    • Working Pressure (MPa): 3
    • Shape: hose nipple
    • Types of Hozardous Materials: Non-dangerous goods
  13. Kennedy Striking Box End Wrench (Kunci Ring Pukul)
    Mulai

    Rp529.900

    Kennedy Striking Box End Wrench (Kunci Ring Pukul)
    atribut:
    • End Style: Closed
    • Finish/Coating: Chrome Satin
    • Insulated: No
    • Material: Hardened Steel
    • Metric or Imperial: Metric
    • Number of Points: 12
    • Single or Double End: Single End
    • Standards Met: DIN 7444
    • Type: Ring Slogging Spanner
  14. monotaro Tube Clamp (Klem Selang)
    Rating:
    80% of 100
    (4)
    Mulai

    Rp8.900

    monotaro Tube Clamp (Klem Selang)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Destructive Torque (N m): 4 to 4.6
    • Bolt 2 Sides Width (mm): 7
    • Band Thickness (mm): 0.6
    • Band Width (mm): 9
Daftar Harga asoh hose clip Terbaru March 2026
ASOH Hose Clip SSRp44.900
Epson Ink Cartridge SJIC15PRp979.900
Ultra Milk Susu UHT Full CreamRp5.900
Mitutoyo DEPTH MICROMETER 150/0.01MM 129-116Rp2.399.900
M-One Hose Clamp StainlessRp1.900
OMRON Common Socket Square Socket PY (Front-Mounting)Rp76.900
Tanizawa Seisakusho Helmet (Transparent Eaves And Grooved Type) With Epa WhiteRp539.900
Alba File Manual 4 (Lemari Arsip)Rp21.999.900
NIKKO STEEL Kawat Las Baja Lunak RD-460Rp44.900
TEKIRO Klem SelangRp1.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)