Beli asahi kasei di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ASAHI KASEI AR Chemical Setter Super Ll Ap
    Mulai

    Rp96.900

    ASAHI KASEI AR Chemical Setter Super Ll Ap
    Deskripsi:
    "Epoxy acrylate resin with excellent alkali resistance is used as the main agent, so there is almost no decrease in fixing strength due to aging. It has high initial rigidity against tensile force and excellent toughness, so it can be widely used for structural members. Glass sealed type that maintains high performance. Product performance does not deteriorate for about 2 years when stored in a cool and dark place. Excellent vibration resistance makes it ideal for installation of equipment. Excellent curability in low temperature construction. Concrete, fence/soundproof wall installation, tunnel construction/dam construction/fall rock prevention net installation, etc. Stopper is not included. maximum tensile load is the value of time concrete strength FC21N/mm 2."
    atribut:
    • Allowable Long-term Tensile Load (kN [kgf]): 25.4
    • Allowable Short-term Tensile Load (kN [kgf]): 38.1
    • Capacity (cm³): 21
    • Capsule Diameter (mm): 17
    • Capsule Length (mm): 125
    • Drilling Diameter (mm): (M16, W5/8)19, (D16)20
    • Hole Depth (mm): 130
    • Mass (g): 40.9
    • Maximum Tensile Load kn (kgf): 100.4
    • Suitable Bolt: M16, W5/8
    • Suitable Material: For concrete
  2. Fischer Chemical Anchor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp459.900

  3. HILTI Anchor Rod
    Mulai

    Rp64.900

  4. Boltfix Chemical Stud Anchor
    Mulai

    Rp19.900

    Boltfix Chemical Stud Anchor
    atribut:
    • Material: Steel
  5. HILTI Chemical Anchor Dispensers
    Mulai

    Rp2.599.900

    HILTI Chemical Anchor Dispensers
    Deskripsi:
    Applications- Injection of Hilti HIT adhesive mortar for fastening anchor rods and rebars in concrete and masonryPackage content- 1x Dispenser HDM 500 assy- 1x Cassette 500ml black- 1x Cassette 500ml red- 1x Tool case HDM 500 assy- 1x Round steel brush HIT-RB 14- 1x Round steel brush HIT-RB 18- 1x Safety glasses PP EY-GU C HC/AF clear- 1x Brush extension GA- 1x Blow-out pump
    atribut:
    • Dispenser Type: Manual
  6. AsahiKASEI AR Chemical Setter IS-System (Holder)
    Mulai

    Rp579.900

    AsahiKASEI AR Chemical Setter IS-System (Holder)
    atribut:
    • Material: Plastic
    • Suitable For: EX-350
  7. Philips SmartBright LED Floodlight
    Mulai

    Rp409.900

    Philips SmartBright LED Floodlight
    Deskripsi:
    The SmartBright LED Floodlight is a versatile floodlight engineered to deliver significant energy savings, an ideal solution for diverse floodlighting applications. The product is also designed to meet relevant performance and safety standards,offering you reliable and long-lasting performance.Benefits:- Conventional HID floodlight replacement- Easy to install- Outstanding energy savings- High quality and reliabilityApplications:Architectural lighting, Architectural lighting, Landscape lighting, Landscape lighting, Billboard lighting, Billboard lighting, Parking area lighting, Parking area lighting, Amenity, Amenity, Security, Security
  8. HILTI Injectable Mortar
    Mulai

    Rp469.900

    HILTI Injectable Mortar
    Deskripsi:
    Applications- Anchoring structural steel connections (e.g. steel columns, beams)- Anchoring secondary steel structures (e.g. racking, guard rails, sound barriers)- Anchoring safety barriers, balustrades, fire escape staircases- Seismic strengthening / retrofitting and bracing of reinforced concrete buildings- Structural splices / straight connections with post-installed rebarsPackage content- 1x Foil pack- 2x Mixer- 1x Mixer extension
    atribut:
    • Transport and Storage Temperature Range (°C): 5-25
  9. Huben Engsel Sendok Slowmotion AP
    Mulai

    Rp26.900

    Huben Engsel Sendok Slowmotion AP
    atribut:
    • Size (mm): 35
  10. AsahiKASEI AR Chemical Setter IS-System (Resin Set)
    Mulai

    Rp1.099.900

    AsahiKASEI AR Chemical Setter IS-System (Resin Set)
    atribut:
    • Ingredient: Main agent = Bisphenol A / F type epoxy resin
    • Set Content: 1 resin cartridge (400cm 3 ), 1 mixing nozzle, 1 extension nozzle
    • Suitable Material: Concrete, bedrock, ALC, hollow base material, brick
  11. HILTI Stud Anchor
    Mulai

    Rp879.900

    HILTI Stud Anchor
    Deskripsi:
    Applications- All safety-relevant fastenings in cracked and uncracked concrete- All safety-relevant fastenings in seismic loading conditions, category C1 for non-structural elements and category C2 for structural elementsPackage content- 1x Stud anchor HST3 M10x90 30/10 assy
    atribut:
    • Head configuration: Externally threaded
    • PROFIS Software: Yes
  12. SANKO All Anchor
    Mulai

    Rp1.299.900

    SANKO All Anchor
    Deskripsi:
    -Since the construction will be done only by driving the core bar, you can easily check the completion of construction at glance.-Because the main body and threaded portion have the same diameter, drilling to concrete is completed with a small diameter. -For construction work, civil engineering work, electrical work, machine equipment construction etc.
    atribut:
    • Material: Steel
    • Surface Treatment: Trivalent chromate treatment
  13. Philips SmartBright Floodlight G2
    Mulai

    Rp689.900

    Philips SmartBright Floodlight G2
    Deskripsi:
    The SmartBright G2 LED Floodlight features best-in-class technology to deliver high lumen efficacy with a long lifetime and reliable design. The asymmetrical optical distribution improves the light effect. The product is an ideal solution for most floodlight applications.
    atribut:
    • Material: Aluminium Die-Cast
  14. Sherlock Anchor Bolt
    Mulai

    Rp7.900

    Sherlock Anchor Bolt
    Deskripsi:
    Kepala Baut Tidak Licin, cocok untuk mengencangkanBahan Baja Terbaik
  15. monotaro.id Hit Anchor
    Mulai

    Rp15.900

    monotaro.id Hit Anchor
    Deskripsi:
    HIGH ANCHOR M10 / HIT ANCHOR M10X90 (Update)- 1 Set (BAUT + MUR)- Diameter Badan/Lubang 10MM- Panjang 100MM (10CM)- Mur Kunci Pas 14- Material Besi Galvanis- Finishing Zinc Plated
    atribut:
    • Finishing: Zinc Plated
    • Material: Besi Galvanis
  16. monotaro.id Anchor Bolt L with Nut
    Mulai

    Rp1.099.900

    monotaro.id Anchor Bolt L with Nut
    atribut:
    • Material: Iron ST41
    • Diameter (inch): 1/2
  17. allsafe Sarung Tangan Las Kulit
    Mulai

    Rp96.900

    allsafe Sarung Tangan Las Kulit
    Deskripsi:
    Fully welted and fully lined.
    atribut:
    • Color: Green
  18. YAMAGEN LED Lighting Tower (Lampu Menara)
    Mulai

    Rp159.999.900

    YAMAGEN LED Lighting Tower (Lampu Menara)
    atribut:
    • Output Rating (kVA): 4.2
    • Frequency/Rotation (Hz/rpm): 50/3000
    • Tire Size: 10\" x 3.5\" Heavy Duty Type
    • Light Tower Handling: Easy Hand Operated Winch With Safety Brake
    • Mast Tower: 5-Section Telescopic Mast up to 5.5m
    • Air Intake System: Natural Aspiration
    • Bore (mm) x Stroke (mm): 86 x 75
    • Dimensions (mm): 2000x1250x2300
    • Engine Model: L100N5
    • Floodlight: 4 x 400 W LED Light 40k lm equals to 4x1000 Metal Halide IP65 LED
    • Fuel: Diesel Fuel ASTM 2D
    • Fuel Tank Capacity (L): 20
    • No. of Cylinders: 1
    • Piston Displacement (cm³): 435
    • Standard Tower Height (mm): 5500
    • Type Of Combustion Chamber: Direct Injection
  19. DECOLUXE Chemical Anchor PG Type
    Mulai

    Rp139.900

    DECOLUXE Chemical Anchor PG Type
    atribut:
    • Allowable Long-term Tensile Load (kN): M Thread = 24.4, Deformed Steel Bar = 24.8
    • Capacity (cm³): 36
    • Capsule Diameter (mm): 18
    • Capsule Length (mm): 167
    • Drilling Depth (mm): 170
    • Drilling Diameter (mm): (M20) 23, (3/4 inch) 22, (D19) 24
    • Material: Modified vinyl ester resin
    • Reinforcing Steel: D19
    • Suitable Bolt: M20, 3/4 inch
Daftar Harga asahi kasei Terbaru March 2026
ASAHI KASEI AR Chemical Setter Super Ll ApRp96.900
Fischer Chemical AnchorRp459.900
HILTI Anchor RodRp64.900
Boltfix Chemical Stud AnchorRp19.900
HILTI Chemical Anchor DispensersRp2.599.900
AsahiKASEI AR Chemical Setter IS-System (Holder)Rp579.900
Philips SmartBright LED FloodlightRp409.900
AsahiKASEI Adhesive Anchor AR Chemical Setter IS-system (Resin Set)Rp999.900
HILTI Injectable MortarRp469.900
Huben Engsel Sendok Slowmotion APRp26.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)