AsahiKASEI AR Chemical Setter IS-System (Resin Set) (Angkur Kimia)

Sebelum PPN:
Rp1.299.900
Spesifikasi
IngredientMain agent = Bisphenol A / F type epoxy resin
Set Content1 resin cartridge (400cm <sup>3</sup> ), 1 mixing nozzle, 1 extension nozzle
Suitable MaterialConcrete, bedrock, ALC, hollow base material, brick

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Be sure to clean the inside of the hole.
- Completely remove the water that has accumulated in the holes (wet holes are possible).
- When installing at 0 degrees or less, use a wire brush to clean the inside of the hole.
- Inject the resin from the bottom of the hole and be careful not to entrain air.
- Be sure to discard the 3-4 triggers at the beginning of use as the mixture of the main agent and the curing agent is uneven and does not exhibit strength.
- Do not use a round bar or other object with a smooth surface as it will not exhibit sufficient fixing strength.
Feature
Epoxy resin provides high adhesion and stability over time.
Compatible with bolts of a wide range of shapes and materials.
Use
For concrete, bedrock, ALC, hollow base material, and brick.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait