Beli asah mata bor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GENERAL TOOLS Drill Bit & End Mill Sharpener Parts & Accessories (Spare Part Mesin Pengasah Mata Bor)atribut:
- UNSPSC: 27111908
- Application: Grinding; Honing
- Compatible with Product Type: Bench/Surface Grinders
- Features: Automatically Adjusts to the Correct Clearance Angle, For Standard Angles 88°, 68°, 59°, 49°, 41°, Works with 1/8 in to 3/4 in, #1 to #30, A to Z, 3 to 19mm Drill Bits
- For use with: ANSI/OSHA/UL Listed Standard Electric Bench or Surface Grinders
- Includes: Table for Translating the Overhang Requirement to the Correct Point Angle
- Max. Drill Size: 19.00mm; 3/4in
- Min. Drill Size: #30; 3.00mm
- Product Type: Drill Bit/End Mill Sharpener Part
- NISHIGAKI Drill Sharpener (Pengasah Mata Bor)Deskripsi:- Blade edge adjuster- A chuck- B Chuck
- monotaro Abrasive Sharpener (Pengasah Abrasif)Deskripsi:Produk ini juga sering disebut dengan Drill Sharpeneratribut:
- Package Weight (g): 86
- Operating Range (mm): Ø 2.0-12.5(5/64-1/2inch)
- Optimal Operating Rotation Speed (rpm): 2000-3500
- Grain Size: 100
- Vertex Precision Drill GrinderDeskripsi:1. High Efficiency, High Quality Grinding Slip, Good Grinding Results. 2. Quality Assurance: ±0.05mm. 3. Easy Operation, For Urgent Need. 4. Considerable Design, Invisible Tool Box, Delicate & Friendly Use. 5. Peerless, Super Function, Durable, strong Motor can work for 2 hours. 6. The grinding angle from 90-140degree can be re-sharpened, and drill, center drill, carbide NC spot drill. 7. The allowable grind diameter from 2-13mm.
- Wipro Mesin Asah End Millatribut:
- Grinding Range (mm): 4-14
- Frequency (Hz): 50
- Speed (rpm): 4800
- Grinding Wheel: SDC230 (For Grinding Tungsten Steel Material)
- Packing Dimensions (mm): 35x23x24
- Power (W): 180
- Voltage (V AC): 220
- IKURA Drill Bit SharpenerDeskripsi:lat Pengasah Mata Bor PortableAlat ini berfungsi untuk mengasah mata bor dengan sangat mudah. Terdapat tiga tempat untuk mengasah mata bor dengan ukuran berbeda yakni 2-5 mm, 5-8 mm dan 8-12.5 mm.Memiliki roda gerinda berkualitas sehingga awet dan tahan lama digunakan untuk mengasah mata bor.
- KRISBOW Mesin Asah Serbagunaatribut:
- Wheel Grinder Size: 4,5x1,5x9/16 Inch
- Input Power (W): 250
- No Load Speed (rpm): 140
- Drill Doctor Drill Bit SharpenerDeskripsi:- User replaceable diamond sharpening wheel design for simple replacement- One piece alignment system improves precision, and adjustability- Longer jaws hold bit more precisely and jaw guides eliminate jaw twisting on small bits- Cast aluminum point angle shuttle for added durability- For the serious drill bit user – DIY, hobbyist, and professional- Sharpens 3/32” – 1/2” drill bits- Sharpens High-speed Steel, Carbide, Cobalt, TiN-coated and Masonry bits- Sharpens both 118 degree and 135 degree point angles- Can sharpen 3/32” – 1/2” reverse-twist (left-hand) drill bits with optional accessory (special order only)atribut:
- Twist Bit Point (degree°): 118135
- Drill Bit Size (inch): 3/32-1/2 Twist & Mansory Bits
- Mollar Drill Sharpeneratribut:
- Voltage: 230V/50Hz
- Working Capacity: 3.6 to 10mm
- Dimensions: 55x31x27.3mm
- Rotation Speed (rpm): 1500rpm
- Vertex Precision End Mill GrinderDeskripsi:1. High Efficiency, High Quality Grinding Slip, Good Grinding Results. 2. Quality Assurance: ±0.02mm. 3. Easy Operation, For Urgent Need. 4. Considerable Design, Invisible Tool Box, Delicate & Friendly Use. 5. Peerless, Super Function, Durable. 6. 2,3,4 Flutes End Mill can be ground. 7. Best Design and much easier than other old model. 8. Simplified Design: even a non trained person can grind a end mill in 2 minutes.
- TEKIRO Bit Socket Set (Set Kunci Sok)Deskripsi:TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- monotaro Brake Tool Cylinder Honing 3 Legs (Perkakas Rem)Deskripsi:Grind the inner surface of the cylinder with the tip grinding stone to remove fine scratches and rust. To clean the brake cylinders.atribut:
- Grain Size: #220
- Shank Diameter (mm): 7
- Specification: 3 legs
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- Wipro Mesin Asah Mata Pisauatribut:
- Frequency (Hz): 50
- Max Clamping Thickness (mm): 8
- Max Length of Blade (mm): 630
- Motor Power (W): 370
- Voltage (V): 220
- Gerinda Wheel Size: 200 x 20 x 15.88; 200 x 25.4 x 15.88
- No Load Speed (rpm): 2800
Daftar Harga asah mata bor Terbaru October 2026
| GENERAL TOOLS Drill Bit & End Mill Sharpener Parts & Accessories (Spare Part Mesin Pengasah Mata Bor) | Rp849.900 |
| NISHIGAKI Drill Sharpener (Pengasah Mata Bor) | Rp1.499.900 |
| KRISBOW Set Mesin Asah Mata Bor | Rp9.299.900 |
| monotaro Abrasive Sharpener (Pengasah Abrasif) | Rp109.900 |
| Vertex Precision Drill Grinder | Rp769.900 |
| Wipro Mesin Asah End Mill | Rp14.999.900 |
| IKURA Drill Bit Sharpener | Rp23.900 |
| KRISBOW Mesin Asah Serbaguna | Rp1.599.900 |
| Drill Doctor Drill Bit Sharpener | Rp8.099.900 |
| NISHIGAKI Drill Sharpener | Rp14.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/4wP109325176-1.jpg)
/61P105534217-1.jpg)

/P101571591-1.jpg)






/08P101006008-2.jpg)


/puP101003930-3.jpg)
/aiP103059378-5.jpg)
/P102250864-1.jpg)

/P101000154-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)