Beli as one di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Glove Box
    Mulai

    Rp6.599.900

  2. AS ONE Bottle PE with Lid (Botol Lab)
    Mulai

    Rp48.900

    AS ONE Bottle PE with Lid (Botol Lab)
    Deskripsi:
    It's tight because it's an airtight container. Hold down the center part of the lid and put it on.
    atribut:
    • Material: Body / PE (Polyethylene), Lid / PP (Polypropylene), Inner Lid / PE (Polyethylene)
  3. Subron Stainless Beaker with Handle
    Mulai

    Rp199.900

    Subron Stainless Beaker with Handle
    atribut:
    • Material: Stainless Steel SUS 304
  4. AS ONE Vacuum Vessel Acrylic Small (Wadah Vakum)
    Mulai

    Rp12.999.900

    AS ONE Vacuum Vessel Acrylic Small (Wadah Vakum)
    Deskripsi:
    An acrylic vacuum container with a detachable top plate.
    atribut:
    • Accessories: Vacuum valve: (Small) Outer diameter 8mm x 1, (Large) Outer diameter 14mm x 1, Vacuum gauge x 1
    • Allowable Vacuum (Pa): about 133
    • Material: Body / Bottom Plate / Top Plate / Transparent Reinforced PMMA (Acrylic Resin), Valve / Vacuum Gauge Mounting Part / PC (Polycarbonate)
  5. AS ONE Bottle Wide Mouth Handy with Stopcock (Botol Lab)
    Mulai

    Rp539.900

    AS ONE Bottle Wide Mouth Handy with Stopcock (Botol Lab)
    atribut:
    • Cock Tip Dimension (mm): Inner Diameter; 8.5, Outer Diameter; 12
  6. ICHINEN JIKCO Highly Concentrated Oxygen Concentration Meter Internal Sensor Type With Calibration Certificate
    Mulai

    Rp19.999.900

    ICHINEN JIKCO Highly Concentrated Oxygen Concentration Meter Internal Sensor Type With Calibration Certificate
    atribut:
    • Measurement Range: 0 - 100%
    • Measurement Principle: Garbani battery method
    • Measurement Accuracy: 0 to 25%/±0.5%, 25 to 100%/±3.0%
    • Sensor Continuous Operating Time (hour): 8800 hours or more
    • Resolution: 0.001
    • Power Supply: AAA size Alkali battery x 2 pieces (test attachment)
    • Response Speed (s): within 15 (90%)
    • Sensor: Integrated
  7. AS ONE Disposable Cup
    Mulai

    Rp3.900

    AS ONE Disposable Cup
    Deskripsi:
    Since it is a vacuum molded product, the bottom is flat with no irregularities. Since there is no unevenness on the bottom, the liquid in the container does not accumulate. It can be stacked, so it does not take up storage space.
  8. AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)
    Mulai

    Rp15.900

    AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)
    atribut:
    • Steam Sterilization Temperature (°C): 121
  9. AS ONE Magnetic Stirring Bar Octagon
    Mulai

    Rp65.900

    AS ONE Magnetic Stirring Bar Octagon
    Deskripsi:
    The rotor is octagonal and has a ring in the center that serves as the axis of rotation.
    atribut:
    • Material: Fluororesin (PTFE)
    • Shape: octagon type
  10. AS Beaker PP Disposable (Gelas Kimia)
    43%
    Mulai

    Rp999.900

    AS Beaker PP Disposable (Gelas Kimia)
    atribut:
    • Finish Material: Polypropylene (PP)
  11. AS ONE Disposable Cup (Sold By Box)
    Mulai

    Rp5.499.900

    AS ONE Disposable Cup (Sold By Box)
    Deskripsi:
    Since it is a vacuum molded product, the bottom is flat with no irregularities. Since there is no unevenness on the bottom, the liquid in the container does not accumulate. It can be stacked, so it does not take up storage space.
    atribut:
    • Material: PP (polypropylene)
    • Color: Translucent
    • Scale: can be
  12. AS ONE O-Ring untuk Desikator Vakum Polikarbonat
    Mulai

    Rp399.900

    AS ONE O-Ring untuk Desikator Vakum Polikarbonat
    atribut:
    • Material: NBR (nitrile rubber),
    • Package Size (mm): 280x170x10
  13. AS ONE Auto Dry Desiccator
    Mulai

    Rp8.499.900

    AS ONE Auto Dry Desiccator
    Deskripsi:
    Equipped with a solid polymer electrolyte membrane dry unit that continuously removes moisture in the chamber through electrolysis, enabling stable dehumidification. Power consumption is 3 watts (approximately 440 yen/year) due to its energy-saving design, making it economical. Since the dehumidification unit does not have a driving part, it does not generate noise or vibration, and has excellent durability. Moisture inside the cabinet is released directly to the outside in a gaseous state.
  14. AS ONE Vial Bottle Screw (Botol Vial / Sampel)
    Mulai

    Rp699.900

    AS ONE Vial Bottle Screw (Botol Vial / Sampel)
    atribut:
    • Material: Body/borosilicate glass, Cap/PP, Packing/high sheet (PP covering)
Daftar Harga as one Terbaru October 2026
AS ONE Glove BoxRp6.599.900
AS ONE Bottle PE with Lid (Botol Lab)Rp48.900
AS ONE Chemical-Resistant Double Sliding StorehouseRp1.099.900
AS ONE Solid-Phase Extraction ColumnRp2.099.900
Subron Stainless Beaker with HandleRp199.900
AS ONE Vacuum Vessel Acrylic Small (Wadah Vakum)Rp12.999.900
AS ONE Bottle Wide Mouth Handy with Stopcock (Botol Lab)Rp539.900
ICHINEN JIKCO Highly Concentrated Oxygen Concentration Meter Internal Sensor Type With Calibration CertificateRp19.999.900
AS ONE Disposable CupRp3.900
AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)Rp15.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)