ICHINEN JIKCO Highly Concentrated Oxygen Concentration Meter Internal Sensor Type With Calibration Certificate

Sebelum PPN:
Rp19.999.900
Spesifikasi
Measurement Range0 - 100%
Measurement PrincipleGarbani battery method
Measurement Accuracy0 to 25%/±0.5%, 25 to 100%/±3.0%
Sensor Continuous Operating Time (hour)8800 hours or more
Resolution0.001
Power SupplyAAA size Alkali battery x 2 pieces (test attachment)
Response Speed (s)within 15 (90%)
SensorIntegrated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Three items, a calibration certificate, an inspection report, and a traceability system chart, are attached at the time of shipment.
Calibration certificate attached is AsOne original certificate service.
It is an oxygen densitometer with a sensor that supports high concentration oxygen.
Lightweight and compact.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait