Beli antivibration rubber di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Antivibration RubberDeskripsi:You can easily install without taking space.. For anti-vibration measures of pumps, motors, blowers, etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Shape: circular
- Material (rubber): Natural rubber
- TRUSCO Anti-Vibration PadDeskripsi:The range of working load is wide, and a stable anti-vibration effect can be obtained regardless of the load size. It is easy to process and can be used by simply cutting a V-groove that is 50 mm apart with a cutter knife. It can be used where various vibrations and noise are generated, such as machine tools, refrigerators, air conditioners, blowers, and various motors.
- TRUSCO Cushion RubberDeskripsi:Use:General mechanical supportatribut:
- Material: Natural Rubber (Rubber Hardness 68)
- Purpose of Use: General machine support.
- Specifications: ISO9001 Certified Factory Made, ISO14001 Certified Factory Made
- TRUSCO Anti Vibration PadDeskripsi:For device generating vibration and noise such as refrigerator, machine tools, air conditioning, printer, fan, and various motors.atribut:
- Allowable Surface Pressure (kg/cm²): 5
- Material: Natural Rubber (NR)
- Operating Temperature Limits: -5 to 70deg C
- Rubber Hardness: 55 degree +/- 5
- Thickness (mm): 10
- Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
- Bridgestone Cylindrical Anti-Vibration Rubber EF TypeDeskripsi:Soft spring in the a direction. Hard spring in r direction. A relatively large twist angle can be obtained. Since the torsion angle of the outer cylinder with respect to the inner cylinder is relatively large, it is suitable for a joint fulcrum of the link mechanism. Rubber material conforms to JIS K 6386 (anti-vibration rubber material) type A (natural rubber).atribut:
- Shape: Round type
- Type of Connection: Round hole
- Acceptable Torsion Angle (deg): 5
- Material: Natural rubber
- TRUSCO Anti-vibration pads (synthetic rubber)Deskripsi:Application :- For equipment that generates various vibrations and noises, such as machine tools, blowers, and pump motors.- For vibration control of refrigerators, air conditioners, printers, etc.atribut:
- Thickness (mm): 10
- Rubber Hardness: 55degree+/-5
- Allowable Surface Pressure (N/cm²): 5
- Operating Temperature Range (°C): -5-110
- monotaro Natural Rubber Sheet (Black) (Karet Lembaran)Deskripsi:Anti-vibration mat, the material of the packing.atribut:
- Material: Natural rubber
- Color: black
- Rubber Hardness: 64
- Type: Rubber sheet
- Scotch-Brite Isolasi Mounting Indoor Permanen (Double Tape)Deskripsi:Inovasi baru dekorasi rumah Solusi dekorasi tanpa melubangi dinding Tape foam dua sisi untuk indoor ukuran 24mm x 3M. Melekat pada dua sisinya, Scotch Mounting Tape aman dan praktis, karena tidak perlu lagi menggunakan paku dan baut. Dapat digunakan di berbagai macam dinding, keramik, dan permukaan kayu. Contohnya untuk menggantung frame foto, lukisan, dan hiasan dinding lainnya. Mampu menahan beban hingga 900 gram. - Praktis dan rapi - Solusi menempel tanpa paku/sekrup - Tidak merusak dinding - Menempel lebih kuat apabila ditempelkan secara vertikal di permukaan yang bersih
- TRUSCO Vibration Absorbing Pad (Penahan Getaran)atribut:
- Finishing Material: Natural Rubber (NR)
- Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
- monotaro Round Type Rubber Vibration Isolator (Karet Peredam Getaran)Deskripsi:You can easily install without taking space. For anti-vibration measures of pumps, motors, blowers, etc.atribut:
- Material (rubber): Natural rubber
- Rubber Hardness: 50
- Megacools Radiator Coolant (Pendingin Radiator)Deskripsi:Radiator Coolant berfungsi sebagai cairan yang tepat dan aman untuk merawat mesin radiator kendaraan Anda. Pentingnya menjaga suhu mesin radiator dalam keadaan yang optimal dapat menjaga dan mempengaruhi ketahanan mesin kendaraan.Dengan memakai kualitas Water Reverse Osmosis, Radiator Coolant berada di PH 7 yang sangat aman dan bebas dari partikel-partikel mineral yang dapat mengakibatkan penyumbatan pada mesin radiator Anda.
- Everlasting Rubber Sheet PackingDeskripsi:Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksiatribut:
- Color: Black
- Prestone Concentrated Radiator Super CoolantDeskripsi:Concentrated Radiator Super CoolantTeknologi otomotif masa kini semakin canggih. Mesin makin kompak, kecil namun tenaga makin hebat dengan peralatan teknologi maju yang antara lain memerlukan sistem pendingin yang tepat pula. Prestone Radiator Super Coolant dengan formula "Dual Action" mantap untuk:- Mencegah panas yang berlebihan (overheating) dan pembuihan.- Mencegah karat dan korosi.- Melindungi semua metal pada mesin termasuk alumunium.- Membuat A/C mobil lebih dingin karena A/C tidak perlu bekerja secara berlebih dan membuat mobil lebih irit BBM.Spesifikasi:Memenuhi ASTM D4985, ASTM D3306.Cukup tambahkan Prestone Radiator Super Coolant. Kemampuan Prestone Radiator Super Coolant begitu nyata meningkatkan titik didih (boiling point), mengendalikan mesin lebih dingin, tidak panas berlebihan (overheating).Prestone Radiator Super Coolant dapat dicampur dengan semua warna coolant di semua merek mobil.Cara pakai:- Dengan keadaan mesin dingin, buanglah semua air radiator.- Campuran ideal 50% air + 50% coolant Prestone (titik didih menjadi 129degree C).- Campuran maksimal 30% air + 70% coolant Prestone (titik didih menjadi 136degreeC).
- Myotoku Vacuum Pad, Bellows, Rubber Only, Pjg Series, Nitrileatribut:
- Purpose of Use: Role of the buffer when the adsorption surface is narrow and pressed on during adsorption.
- NITTO KOHKI Hi Coupler Plug (for Female Thread Mounting)atribut:
- Socket or Plug: plug
- Valve Structure: No valve
- Fluid: air
- Installation Shape: Male thread
- Material (Seal): Nitrile rubber
- Pressure resistance: 2.0MPa [20kgf/cm2)
- Body Material: Steel (chrome plating)
- Dimension BD (mm): 7.5
- Dimension C (mm): 20
- Maximum Working Pressure (MPa): 1.5
- Operating Temperature Range (°С): -20 to +80
Daftar Harga antivibration rubber Terbaru September 2025
monotaro Antivibration Rubber | Rp36.000 |
Hikari Rubber | Rp21.000 |
TRUSCO Anti-Vibration Pad | Rp339.900 |
TRUSCO Cushion Rubber | Rp52.000 |
TRUSCO Anti Vibration Pad | Rp23.000 |
Bridgestone Cylindrical Anti-Vibration Rubber EF Type | Rp299.900 |
TRUSCO Anti-vibration pads (synthetic rubber) | Rp24.000 |
Mitutoyo Test Indicator | Rp1.599.900 |
monotaro Natural Rubber Sheet (Black) (Karet Lembaran) | Rp23.000 |
Scotch-Brite Isolasi Mounting Indoor Permanen (Double Tape) | Rp21.000 |
Data diperbarui pada 06/09/2025 (Harga belum termasuk PPN)