Beli anti vibration pad di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Vibration Absorbing Pad (Penahan Getaran)atribut:
- Finishing Material: Natural Rubber (NR)
- Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
- TRUSCO Anti-Vibration PadDeskripsi:The range of working load is wide, and a stable anti-vibration effect can be obtained regardless of the load size. It is easy to process and can be used by simply cutting a V-groove that is 50 mm apart with a cutter knife. It can be used where various vibrations and noise are generated, such as machine tools, refrigerators, air conditioners, blowers, and various motors.
- TRUSCO Anti Vibration PadDeskripsi:For device generating vibration and noise such as refrigerator, machine tools, air conditioning, printer, fan, and various motors.atribut:
- Allowable Surface Pressure (kg/cm²): 5
- Material: Natural Rubber (NR)
- Operating Temperature Limits: -5 to 70deg C
- Rubber Hardness: 55 degree +/- 5
- Thickness (mm): 10
- Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
- EXSEAL Gel DamperDeskripsi:-The gel has no orientation and has equal effect vertically and horizontally.-Demonstrates effect from low range from as low as 23Hz and up. (Varies depending on the hardness of the material.) -Vibration prevention of machinery.-Vibration isolation of compressor and motor.-Preventing vibration from the floor from reaching measurement equipment.atribut:
- Thickness (mm): 25
- monotaro Anti-Vibration Padatribut:
- Internal capacity: 1 piece
- Use: For vibration isolation of machines and equipment
- Material: Natural rubber
- Allowable Surface Pressure (N/mm²): 5
- Color: Black
- Rubber Hardness: 55
- Thickness T (mm): 10
- TRUSCO Vibration Absorbing Padatribut:
- Finish Material: Synthetic Rubber (CR)
- Rubber Hardness: 55° ±5
- Working Temperature Range (°C): -5 to 110
- TRUSCO Anti-vibration pads (synthetic rubber)Deskripsi:Application :- For equipment that generates various vibrations and noises, such as machine tools, blowers, and pump motors.- For vibration control of refrigerators, air conditioners, printers, etc.atribut:
- Thickness (mm): 10
- Rubber Hardness: 55degree+/-5
- Allowable Surface Pressure (N/cm²): 5
- Operating Temperature Range (°C): -5-110
- Alba Steel Rack (Rak Besi)atribut:
- Dimensions (HxWxD) (mm): 1850x950x435
- Plate Thickness (mm): 0.7-1.8
- Sloted Angle (mm): 40x40x1.8
- Construction: 4 Rack, 8 Corner Plate
- Color: Light Grey
- Material: Cold Rolled Steel Sheet
- Painting: Epoxy Powder Coating, Oven Painting
- WAKI Anti-Vibration Rubber Matatribut:
- Length (mm): 100
- Material: Natural rubber (NR)
- Thickness (mm): 8
- Width (mm): 100
- Taica RubberDeskripsi:-The bolt is penetrated to minimize lateral shaking.-Optimal for vibration-proofing and damping light and fragile object such as printed circuit board.-With four points of support, it can be used with equipment weighing 0.2 to 32kg and remove even fine vibration. -For vibration-proofing and damping printed circuit boards.-Vibration isolation of fan and compact drive machine.atribut:
- Thickness: 5mm
- Width: 300mm
- Length: 300mm
- Working Temperature Range: -30 to 70degree C
- Color: Black
- Material: Natural Rubber (NR)
- Hikari Felt PadDeskripsi:-Provides scratch prevention, vibration prevention and soundproofing and makes it slippery where necessary. .-With adhesive tapeatribut:
- Color: Brown
- Material: EVA, Felt
- TRUSCO Anti-Vibration Padatribut:
- Width (mm): 150
- Finishing Material: Natural rubber (NR)
- Thickness (mm): 15
- Weight (g): 2030
- Allowable Surface Pressure (kg/cm²): 4
- Type: Belt type
- Dimensions (mm): 15x150x1000
- TRUSCO Anti-Vibration Padatribut:
- Material: Natural Rubber (NR)
- Width (mm): 100
- Length (mm): 100
- Thickness (mm): 10
- Color: Black
- Maximum Size (mm): 600x1000
- Operating Temperature Range: -5 to 70°C
- Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
- Rubber Hardness: 55° ±5
- Kennedy Mechanical Bearing PullersDeskripsi:KENNEDY Mechanical Bearing Pullers is Industrial Reversible/Double-Ended Adjustable Used for the removal of gears, ball races, bearings, pulleys and sprockets from a drive shaft. With reach capacities of 75, 100, 150 and 200mm. All sizes have double-ended, adjustable, reversible legs and can be used for internal and external applications. Selection Always use a three jaw puller whenever possible. This produces better load distribution across the jaws and easier and safer removal of the part. Determine what 'spread' is needed - this is the width of the part to be removed. The reach capacity is determined by the depth of the part to be removed. All pullers can be assembled for internal or external use. 2 Jaw & 3 Jaw Pullers - Supplied with both 2 & 3-legged yoke 2 Jaw & 3 Jaw - Internal Assembly 2 Jaw & 3 Jaw -External Assembly. capacity 80 to 20 mm, Jaw reach 175 mmatribut:
- Number of Jaws: 2
- Weight Each: 3.9?kg
- Additional Features: Supplied with 2-legged yoke
- Everlasting Rubber Sheet PackingDeskripsi:Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksiatribut:
- Color: Black
- monotaro Natural Rubber Sheet (Black) (Karet Lembaran)Deskripsi:Anti-vibration mat, the material of the packing.atribut:
- Material: Natural rubber
- Color: black
- Rubber Hardness: 64
- Type: Rubber sheet
Daftar Harga anti vibration pad Terbaru March 2026
| TRUSCO Vibration Absorbing Pad (Penahan Getaran) | Rp179.900 |
| Hikari Rubber | Rp21.900 |
| TRUSCO Anti-Vibration Pad | Rp349.900 |
| TRUSCO Anti Vibration Pad | Rp24.900 |
| EXSEAL Gel Damper | Rp269.900 |
| Mushipolice Lakban (Selotip) | Rp299.900 |
| monotaro Anti-Vibration Pad | Rp99.900 |
| TRUSCO Vibration Absorbing Pad | Rp129.900 |
| TRUSCO Anti-vibration pads (synthetic rubber) | Rp25.900 |
| Alba Steel Rack (Rak Besi) | Rp1.599.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/P101001374-1.jpg)




/P102038505-2.jpg)


/P102006375-1.jpg)
/P103153939-1.jpg)


/Hikari%20Felt%20Pad/P102960095-1.jpg)



/P101002856-1.jpg)

%20(Karet%20Lembaran)/8wP103182320-1.jpg)