Beli anti seize di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ERGENE Anti Seize Moly Thread Coat Compound (Pelumas Anti Karat)
    Mulai

    Rp239.900

    ERGENE Anti Seize Moly Thread Coat Compound (Pelumas Anti Karat)
    Deskripsi:
    ERGENE ER.1000 Spray Anti Seize Molybdenum Compound US.Formulated. ERGENE ER.1000 Bahan dasar : Molybdenum Compound untuk mencegah kemacetan pada baut - baut yang disebabkan oleh tension yang tinggi & temperature yang panas. Sangat cocok dipakai untuk gasket, Baut, Bushing Sprocket, Rantai, dll.
    atribut:
    • Size (kg): 1
  2. LOCTITE Copper Based Anti Seize Lubricant (Pelumas Anti Karat)
    Mulai

    Rp559.900

    LOCTITE Copper Based Anti Seize Lubricant (Pelumas Anti Karat)
    atribut:
    • Type: General Purpose, High Temperature
    • Color: Copper
    • Temperature Range (°C): -29 to 982
  3. LPS Anti-Seize Compound (Pelumas Anti Karat Ulir)
    Mulai

    Rp749.900

    LPS Anti-Seize Compound (Pelumas Anti Karat Ulir)
    Deskripsi:
    General purpose anti-seize can be used in a wide variety of applications to prevent threaded fasteners and close-fitting parts from locking together.
    atribut:
    • UNSPSC: 15121515
    • 50 State VOC Compliant: Yes
    • Anti-Seize Base: Non-Metallic
    • Anti-Seize Color: Gray
    • Anti-Seize Container: Brush-Top Can
    • Anti-Seize Type: General Purpose Anti-Seize
    • Flash Point Temperature (°F): 429
    • Maximum Operating Temperature (°F): 1800
    • Maximum Pressure: Not Rated
    • Metal Free: Yes
    • Military Standard: MIL-PRF-907E
    • Minimum Operating Temperature (°F): -65
    • NSF Rating: Not Rated
    • Odorless: No
    • Primary Additive: No Additives
    • USDA Certified Biobased Product: No
    • VOC Content (%): 0 (zero)
  4. CRC Anti Seize & Lubricating Compound Copper
    Mulai

    Rp269.900

    CRC Anti Seize & Lubricating Compound Copper
    Deskripsi:
    COPPER ANTI-SEIZE & LUBRICATING COMPOUNDDESCRIPTION:Sta-Lube Copper Anti-Seize is a general purpose anti-seize lubricant that prevents seizing caused by high temperature, heavy loads, vibrations and corrosion. This unique formula has been designed with a smooth texture and fine particle sizing. Conductive.APPLICATIONS:Fittings, bushings, flanges, headers, nuts, screws, studs, threaded surfaces, pipes, plugs, and manifolds to prevent seizing and galling of surfaces.
    atribut:
    • Appearance: Copper Semi-Solid Paste
    • DOT Proper Shipping Name: Not Regulated
    • Propellant: None
  5. Molykote 1000 Solid Lubricant Paste (Pelumas Anti Macet Ulir)
    Mulai

    Rp589.900

    Molykote 1000 Solid Lubricant Paste (Pelumas Anti Macet Ulir)
    Deskripsi:
    Suitable for bolted joints that are subjected to high temperatures up to 650°C (1202°F) and to corrosive effects, and which, after assembling and the initial operation, have to be re-tightened or disconnected. In order to ensure constant pre-stressing forces, uniform and steady coefficients of friction of the lubricant are necessary. Used successfully for cylinder head bolts, nozzle head screws of plastic injection molding machines, bolted joints in the chemical industry, and also for the tension rings of centrifuges.
  6. VIBRA-TITE Anti-Seize Compound (Pelumas Ulir Anti Karat)
    Mulai

    Rp499.900

    VIBRA-TITE Anti-Seize Compound (Pelumas Ulir Anti Karat)
    Deskripsi:
    General purpose anti-seize can be used in a wide variety of applications to prevent threaded fasteners and close-fitting parts from locking together.
    atribut:
    • UNSPSC: 15121515
    • 50 State VOC Compliant: Yes
    • Anti-Seize Container: Can
    • Conductive: Yes
    • Flammability: Non-Flammable
    • Maximum Pressure: Not Rated
    • Metal Free: No
    • Military Standard: MIL-A-907E; MIL-PRF-907E
    • Minimum Operating Temperature (°F): -65
    • Odorless: No
    • USDA Certified Biobased Product: No
    • VOC Content (%): 0 (zero)
    • Water Resistant: Yes
  7. CRC Anti Seize & Lubricating Compound Food Grade (Pelumas Mesin Food Grade)
    Mulai

    Rp459.900

    CRC Anti Seize & Lubricating Compound Food Grade (Pelumas Mesin Food Grade)
    Deskripsi:
    FOOD GRADE ANTI-SEIZE & LUBRICATING COMPOUNDFor applications where incidental food contact is possible. Prevents seizing, galling, rust, corrosion and heat freeze. Non-staining & odorless. NSF H1 registered. Conductive.Applications :Food processing machinery to lubricate fittings, bushings, flanges, headers, nuts, screws, studs, threaded surfaces, pipes, plugs, and manifolds to prevent seizing and galling of surfaces.
    atribut:
    • Net Fill: 16 Wt Oz
    • Appearance: Opaque Off-White Semi-Solid Paste
    • DOT Proper Shipping Name: Not Regulated
    • Evaporation Rate: Slow
    • Film Type: Wet
    • Flash Point (°C): 229
    • Flash Point Temperature (°F): 445
    • Plastic Safe: Yes
    • Propellant: None
    • Working Temperature (°C): -53.9 to 982.2
    • Working Temperature (°F): -65 to 1800
  8. CRC Moly Graph Extreme Pressure Multi-Purpose Lithium Grease (Gemuk Litium)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    CRC Moly Graph Extreme Pressure Multi-Purpose Lithium Grease (Gemuk Litium)
    Deskripsi:
    MOLY-GRAPH EXTREME PRESSURE MULTI-PURPOSE GREASE, 14 WT OZModel#: SL3141DESCRIPTION:Extreme pressure MOLY-GRAPH Multi-Purpose Grease is the best general purpose grease for a wide range of applications. It offers an excellent mechanical and shear stable Lithium 12 Hydroxy Protection of "moly" and graphite. Timken load of 40 lbs.APPLICATIONS:Automotive applications, backing plates, ball joints, chassis points, construction ball & roller bearings, idler bearings, industrial applications, mining applications, pillow block bearings, sprocket bearings, U-joints, water pumps, wheel bearings
    atribut:
    • Propellant: None
  9. LOCTITE Thread Anti-Seize Compound High Temperature (Pelumas Ulir Anti Karat)
    Mulai

    Rp649.900

    LOCTITE Thread Anti-Seize Compound High Temperature (Pelumas Ulir Anti Karat)
    Deskripsi:
    Dark grey, metal-free anti-seize with graphite and calcium oxide in a brush top form.LOCTITE LB 8013 is a dark grey, metal-free anti-seize with graphite and calcium oxide in a brush top form. It has a high purity formula with excellent chemical resistance and is ideal for use in the nuclear industry and on stainless steel. PMUC approved, it has a high temperature resistance of up to 1,315°C.- Metal-free- High purity formula with excellent chemical resistance- For stainless steel- Ideal for use in the nuclear industry- PMUC approved- Temperature resistant to +1,315°C
    atribut:
    • Technology: Anti-Seize
    • Application: Lubrication
  10. Molykote 1000 Paste Anti-Seize (Pelumas Ulir Baut)
    Mulai

    Rp569.900

    Molykote 1000 Paste Anti-Seize (Pelumas Ulir Baut)
    atribut:
    • Size (kg): 1
    • Service Temperature Range (°C/°F): -30 to 650/-22 to 1,202
    • Unworked penetration (mm/10): 280-310
    • Color: Brown
    • Density (g/mL): 1.26 at 20°C (68°F)
    • Weld load (N): 4800
    • Frictional Force (N): 2600
    • Initial Break-Away Torque (N m): 135
    • Load (N): 20000
    • Screw Test (micron): Thread 0.13, Head 0.08
    • Wear Scar Under 400 N Load (mm): 0.65
  11. ERGENE Molybdenum Disulfide Grease (Gemuk Molibdenum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    ERGENE Molybdenum Disulfide Grease (Gemuk Molibdenum)
    Deskripsi:
    - Gemuk Lumas Kinerja Tinggi untuk Pelumas Bantalan Bergerak dengan Beban Sangat Berat Sekali pun.- Gemuk Lumas Molybdenum Disulfida Dapat digunakan dalam Berbagai Macam Industri Pertambangan, Baja, dll.- Tahan Tekanan Ekstrim dan Beban Kejut.- Efektif perlindungan korosi Tahan air.
  12. Permatex Anti-Seize Compound (Pelumas Anti Karat Ulir)
    Mulai

    Rp1.099.900

  13. WURTH CU-800 Copper Spray
    Mulai

    Rp349.900

    WURTH CU-800 Copper Spray
    Deskripsi:
    Application areaBrakes:Backs of disc brake pads (prevents squeaking), mounting parts and individual parts.Battery terminals:Contact protection, MIG welding gun nozzles (prevents welding beads from forming).Seals:Prevents baking on of solid seals.Other:Screw connections (exhaust manifold screws, spark plug threads etc.), bearings, pivot points, joints, sliding surfaces.InstructionsClean the parts to be treated with brake cleaner, art. no. 08901087. The parts must be clean, dust-dry and free from grease. Apply a thin and even layer of CU 800.
    atribut:
    • Size (ml): 300
  14. Permatex RTV Gasket Maker (Lem Gasket)
    Mulai

    Rp369.900

    Permatex RTV Gasket Maker (Lem Gasket)
    Deskripsi:
    These RTV gasket makers maintain performance under higher temperatures than other gasket makers. They cure in place, eliminating the need for a precut gasket, and are useful in applications with elevated temperatures such as exhaust manifolds and turbochargers.
    atribut:
    • UNSPSC: 31160000
    • Chemical Base: Oxime Silicone
    • Color: Red
    • Container Size (oz): 3
    • Container Type: Tube
    • Cure type: Room Temperature
    • Features: Replaces Almost Any Cut Gasket; Sensor Safe Non-Corrosive RTV Silicone
    • Flash Point Temperature (°F): 200
    • For Fluid Type: Automotive Fluids
    • For Material Type: Aluminium, Brass, Bronze, Cast Iron, Copper
    • Full Cure Time (day): 1
    • Hardness: Shore A35
    • Includes: Plastic Cap
    • Manufacturer Part Number: 81630
    • Maximum Gap Fill Size (in): 0.25
    • Maximum Operating Temperature (°F): 600
    • Minimum Operating Temperature (°F): -65
    • Non-Hardening: Yes
    • Non-Toxic: Yes
    • Product Form: Paste
    • Resistance Properties: High-Temperature Resistant
    • Sealant Type: Gasket Maker
    • Sensor Safe: Yes
    • Series: Ultra Red® RTV
    • Standards: OSHA 29 CFR 1910.1200
    • Working Time (minute): 10
  15. ERGENE Zinc Cold Galvanize (Pelumas Lapisan Logam)
    Mulai

    Rp569.900

    ERGENE Zinc Cold Galvanize (Pelumas Lapisan Logam)
    Deskripsi:
    Anti Karat Galvanis Dingin - Zinc Rich Cold Galvanize. ERGENE ER.809 Zinc Cold Galvanize. Zat pelapis logam ferro (Fe) tinggi dari korosif (karat). Lapisan Zinc Oxide (Seng) pada Logam,yang melindungi terhadap korosif tinggi layaknya hot dip galvanizing. Lapisannya berbentuk ikatan metalurgi yang kuat dan terbentuk secara berlapis - lapis (Fasa). Sangat efektif untuk melindungi jenis komponen aliran listrik dan peralatan yang terbuat dari metal yang cepat korosi, yang diakibatkan oleh adanya kelembaban udara, uap air atau bahan kimia. Keunggulan : 1. Efisiensi ***Tidak perlu membongkar material yang akan digalvanis. 2. Praktis dan mudah digunakan. Tidak perlu wadah besar sebagai tempat pencelupan galvanis, cukup semprotkan ERGENE ER.809 Zinc Cold Galvanize yang memiliki kandungan Zinc (Zn) hingga 95%. 3. Performa tinggi. Mencegah Korosif (Karat) yang biasanya timbul pada saat pemasangan dengan metode sistem Baut atau Pengelasan. 4. Cepat mengering dalam 15 menit. Cocok digunakan pada logam yang berada di sekitar wilayah laut atau perlindungan karat rendah-menengah atau sebagai pewarnaan agar tampak lebih cerah dan menarik, karena tidak perlu pengecatan ulang setelah penggunaan Zinc Cold Galvanize.
  16. Dowsil Neutral Plus Silicone Sealant (Lem Silikon)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp71.900

    Dowsil Neutral Plus Silicone Sealant (Lem Silikon)
    Deskripsi:
    A cost effective, multi-purpose, neutral cure silicone sealant offering long term durability in a range of general sealing, general glazing, waterproofing and trade applications. Non-corrosive to concrete, brick and metals.
    atribut:
    • Adhesion to: Glass, Metal, Brickwork, Concrete
    • Application Temperature Range (°C): -10 to 50
    • Cure type: neutral Cure
    • Durometer Hardness, Shore A: 19
    • Elongation: 3
    • High Service Temperature (°C): 150
    • Low Service Temperature (°C): -50
    • Movement Capability: 0.15
    • Size (ml): 300
    • Tensile Strength (psi): > 145
    • Water Resistant: Yes
    • Working Time: 10 Minutes
Daftar Harga anti seize Terbaru October 2026
ERGENE Anti Seize Moly Thread Coat Compound (Pelumas Anti Karat)Rp239.900
LOCTITE Copper Based Anti Seize Lubricant (Pelumas Anti Karat)Rp559.900
LPS Anti-Seize Compound (Pelumas Anti Karat Ulir)Rp749.900
Weicon Anti Seize Assembly PasteRp899.900
Fuchs Renolin (Minyak Mesin Industri)Rp1.599.900
CRC Anti Seize & Lubricating Compound CopperRp269.900
Molykote 1000 Solid Lubricant Paste (Pelumas Anti Macet Ulir)Rp589.900
VIBRA-TITE Anti-Seize Compound (Pelumas Ulir Anti Karat)Rp499.900
CRC Anti Seize & Lubricating Compound Food Grade (Pelumas Mesin Food Grade)Rp459.900
CRC Moly Graph Extreme Pressure Multi-Purpose Lithium Grease (Gemuk Litium)Rp159.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)