Beli anti getar di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Anti-vibration pads (synthetic rubber)Deskripsi:Application :- For equipment that generates various vibrations and noises, such as machine tools, blowers, and pump motors.- For vibration control of refrigerators, air conditioners, printers, etc.atribut:
- Thickness (mm): 10
- Rubber Hardness: 55degree+/-5
- Allowable Surface Pressure (N/cm²): 5
- Operating Temperature Range (°C): -5-110
- TRUSCO Anti-Vibration Padatribut:
- Material: Natural Rubber (NR)
- Width (mm): 100
- Length (mm): 100
- Thickness (mm): 10
- Color: Black
- Maximum Size (mm): 600x1000
- Operating Temperature Range: -5 to 70°C
- Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
- Rubber Hardness: 55° ±5
- TRUSCO Vibration Absorbing Pad (Penahan Getaran)atribut:
- Finishing Material: Natural Rubber (NR)
- Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
- TRUSCO Anti Vibration PadDeskripsi:For device generating vibration and noise such as refrigerator, machine tools, air conditioning, printer, fan, and various motors.atribut:
- Allowable Surface Pressure (kg/cm²): 5
- Material: Natural Rubber (NR)
- Operating Temperature Limits: -5 to 70deg C
- Rubber Hardness: 55 degree +/- 5
- Thickness (mm): 10
- Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
- Hikari Nr Rubberatribut:
- Material: Natural rubber (NR)
- Thickness (mm): 1
- Width (mm): 100
- Length (mm): 100
- Working Temperature Range: -30 to 70degrees
- Color: Black
- Purpose of Use: Packing material, anti-slip, vibration absorbing mat.
- TRUSCO Cushion RubberDeskripsi:Use:General mechanical supportatribut:
- Material: Natural Rubber (Rubber Hardness 68)
- Purpose of Use: General machine support.
- Specifications: ISO9001 Certified Factory Made, ISO14001 Certified Factory Made
- WAKI Rubber SheetDeskripsi:-The shape on both sides is designed so that the pressure receiving area increases as the load increases.-As the number of vibrations can be set low even with lighter loads, it demonstrates excellent vibration-proofing effects regardless of how big or small the load is.-Excellent sideway stability with a structure that is not slippery.-As EPDM rubber is used, it has excellent weather resistance compared to natural rubber.-Uses environmentally friendly and safe material that clear various regulation. -For vibration absorbing and sound proof.
- TRUSCO Anti-Vibration Padatribut:
- Width (mm): 150
- Finishing Material: Natural rubber (NR)
- Thickness (mm): 15
- Weight (g): 2030
- Allowable Surface Pressure (kg/cm²): 4
- Type: Belt type
- Dimensions (mm): 15x150x1000
- TRUSCO Vibration Absorbing PadDeskripsi:-As it is easy to process, it can be used by simply cutting the V-groove of 50mm interval with the utility knife.-Has tolerance to cutting oil, machine oil, lubricant oil, etc. -For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.atribut:
- Allowable Surface Pressure: 0.5N/mm2
- Thickness: 10mm
- Width: 100mm
- Length: 1000mm
- Rubber Hardness: 55°±5
- Working Temperature Range: -5 to 110degree C
- Color: Black
- Material: Synthetic Rubber (CR)
- TRUSCO Anti-Vibration PadDeskripsi:The range of working load is wide, and a stable anti-vibration effect can be obtained regardless of the load size. It is easy to process and can be used by simply cutting a V-groove that is 50 mm apart with a cutter knife. It can be used where various vibrations and noise are generated, such as machine tools, refrigerators, air conditioners, blowers, and various motors.
- monotaro Natural Rubber Sheet (Black) (Karet Lembaran)Deskripsi:Anti-vibration mat, the material of the packing.atribut:
- Material: Natural rubber
- Color: black
- Rubber Hardness: 64
- Type: Rubber sheet
- Hikari Natural Rubber Plateatribut:
- Material: Natural rubber (NR)
- Thickness (mm): 2
- Width (mm): 100
- Length (mm): 100
- Working Temperature Range: -30 to 70degrees
- Color: Black
- Purpose of Use: Packing material, anti-slip, vibration absorbing mat.
- UHT Polishing Paper/Rubber PadDeskripsi:-Paper type using aluminum abrasive grains.-Has a special rubber pad (5391). -For polishing and burring of various metals.atribut:
- Outer Diameter (mm): 30
- Maximum Working Rotation Speed (rpm): 23500.00
Daftar Harga anti getar Terbaru April 2026
| TRUSCO Anti-vibration pads (synthetic rubber) | Rp25.900 |
| TRUSCO Anti-Vibration Pad | Rp36.900 |
| Hikari Rubber | Rp21.900 |
| TRUSCO Vibration Absorbing Pad (Penahan Getaran) | Rp179.900 |
| TRUSCO Anti Vibration Pad | Rp24.900 |
| Hikari Nr Rubber | Rp12.900 |
| TRUSCO Cushion Rubber | Rp54.900 |
| Hikari Rubber Sheet | Rp58.900 |
| WAKI Rubber Sheet | Rp19.900 |
| TRUSCO Anti-Vibration Pad | Rp519.900 |
Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)



















































































































































/P102006375-1.jpg)


/P101001374-1.jpg)








%20(Karet%20Lembaran)/8wP103182320-1.jpg)