Beli anti fatigue mats di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WEARWELL Antifatigue Mats
    Mulai

    Rp2.799.900

    WEARWELL Antifatigue Mats
    atribut:
    • UNSPSC: 31160000
  2. AS ONE Aspure Alas ESD Pereda Kaki Pegal-Pegal (Alas Anti-Lelah ESD)
    Mulai

    Rp6.399.900

    AS ONE Aspure Alas ESD Pereda Kaki Pegal-Pegal (Alas Anti-Lelah ESD)
    Deskripsi:
    - Excellent cushioning reduces the burden on the lower limbs of standing workers. - For clean rooms with anti-static performance and low self-generation of dust.
    atribut:
    • AS ONE Part Number: 1-3929-01
    • Dimensions (Length L x Width W x Thickness) (mm): 900×600×10
    • Electrical Resistance: 1.0×10
    • Material (Front/Back): TPU (thermoplastic polyurethane) / PU (polyurethane)
  3. TRUSCO Anti-Fatigue Mat (Keset)
    Mulai

    Rp729.900

    TRUSCO Anti-Fatigue Mat (Keset)
    atribut:
    • Material: Nitrile rubber (NBR) and polyurethane (PUR)
    • Thickness (mm): 9
    • Width (mm): About 450
    • Length (mm): 600
  4. NOTRAX Anti-Fatigue Mats Cushion Trax
    Mulai

    Rp2.799.900

    NOTRAX Anti-Fatigue Mats Cushion Trax
    atribut:
    • Thickness (mm): 14
  5. MISM Working Floor Mat
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    MISM Working Floor Mat
    Deskripsi:
    -Reduces fatigue of the legs and waist with excellent elasticity and evokes warning with a yellow line color.-There are wavy protrusions on the surface of the mat, making it difficult for the worker to slip.-Foot mat for standing work.
    atribut:
    • Thickness: 12.5mm
    • Color: Black-Yellow
    • Material: Vinyl Chloride Resin (PVC)
    • W x L: 450x750mm
  6. NOTRAX Electric-Shock Protection Mat
    Mulai

    Rp1.999.900

    NOTRAX Electric-Shock Protection Mat
    Deskripsi:
    These switchboard mats meet ANSI/ASTM D178-01 standards for use in high-voltage areas.
    atribut:
    • ASTM D178 Type/Class: Type II: Class 2
    • Anti-Slip Surface: Yes
    • Antifatigue Material: No
    • Backing Material: Vinyl
    • Color: Black
    • Dielectric Test Voltage (V): 30000 V
    • Edge Style: Straight
    • Environment: Indoor
    • For Surface Type: Dry Surfaces
    • NFSI High Traction Certified: No
    • Surface Material: Vinyl
  7. NOTRAX Fatigue Reduction Mat
    Mulai

    Rp10.999.900

    NOTRAX Fatigue Reduction Mat
    atribut:
    • Length (mm): 1630
    • Material: Nitrile rubber
    • Performance: Fire resistance (EN 13501-1) = Class Bfl-S1
    • Resistance Value: Slip (DIN51130) = R10
    • Thickness (mm): 18.7
    • Width (mm): 1020
  8. Stella Pengharum Ruangan Gantung Naturals All In One
    Rating:
    100% of 100
    (26)
    Mulai

    Rp13.900

    Stella Pengharum Ruangan Gantung Naturals All In One
    Deskripsi:
    Stella All in One, praktis untuk pemakaian di dalam mobil maupun didalam ruangan.
    atribut:
    • Volume (g): 42+13
  9. monotaro.id Hex Bolt High Tensile HOTDIP Galvanized Steel Bolt Nut 8.8 HDG Set Half Thread Flat Plate with Small Pack Ring Spring (Baut Hexagonal)
    Mulai

    Rp38.900

  10. NOTRAX Anti-Fatigue Mats Bubble Sof-Tred
    Mulai

    Rp1.699.900

    NOTRAX Anti-Fatigue Mats Bubble Sof-Tred
    atribut:
    • Thickness (mm): 12.7
  11. Impacto Anti-Fatigue Mat
    Mulai

    Rp1.599.900

    Impacto Anti-Fatigue Mat
    atribut:
    • UNSPSC: 31160000
  12. TEIJIN Anti-Fatigue Mat
    Mulai

    Rp3.499.900

    TEIJIN Anti-Fatigue Mat
    Deskripsi:
    -It has excellent cushioning, and can make a comfortable work environment where your feet are less tired.-Excellent shock absorbing effect, useful for countermeasures against falling objects.-Excellent in oil resistance, it can be used in kitchens and factories.-Excellent heat insulation, it helps prevent floor cooling.-Cut each side in a slanted shape to prevent stumbling.-Standing work area such as food processing/machine assembly factory, laboratories etc.
    atribut:
    • Thickness: 16mm
    • Color: Gray
    • Material: Nitrile Synthetic Rubber
    • W x L: 510x840mm
  13. KRISBOW Keset Pintu Cokelat
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

    KRISBOW Keset Pintu Cokelat
    Deskripsi:
    Krisbow Keset Pintu Masuk merupakan sebuah alas pembersih kaki ataupun alas kaki sebelum memasuki ruangan. Keset ini terbuat dari campuran material karet dengan polyester yang mampu mengikat debu dan kotoran jenis lain dengan lebih mudah. Biasanya keset jenis ini diletakkan di depan pintu masuk gedung perkantoran, pertokoan ataupun hunian pribadi. Permukaanya yang dilapis karet membuat keset ini anti-slip dan tidak mudah bergeser.
    atribut:
    • Material: Polyester, Karet
    • Color: Brown
  14. 3M Nomad Carpet Matting 3100 (Keset)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp659.900

Daftar Harga anti fatigue mats Terbaru October 2026
WEARWELL Antifatigue MatsRp2.799.900
AS ONE Aspure Alas ESD Pereda Kaki Pegal-Pegal (Alas Anti-Lelah ESD)Rp6.399.900
TRUSCO Anti-Fatigue Mat (Keset)Rp729.900
NOTRAX Anti-Fatigue Mats Cushion TraxRp2.799.900
MISM Working Floor MatRp999.900
NOTRAX Electric-Shock Protection MatRp1.999.900
NOTRAX Fatigue Reduction MatRp10.999.900
KRISBOW Hydraulic Scissor Lift (Troli Lift Meja Hidrolik)Rp6.399.900
Stella Pengharum Ruangan Gantung Naturals All In OneRp13.900
monotaro.id Hex Bolt High Tensile HOTDIP Galvanized Steel Bolt Nut 8.8 HDG Set Half Thread Flat Plate with Small Pack Ring Spring (Baut Hexagonal)Rp38.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)