Beli anti fatigue mat di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Anti-Fatigue Mat (Keset)
    Mulai

    Rp729.900

    TRUSCO Anti-Fatigue Mat (Keset)
    atribut:
    • Material: Nitrile rubber (NBR) and polyurethane (PUR)
    • Thickness (mm): 9
    • Width (mm): About 450
    • Length (mm): 600
  2. MISM Working Floor Mat
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    MISM Working Floor Mat
    Deskripsi:
    -Reduces fatigue of the legs and waist with excellent elasticity and evokes warning with a yellow line color.-There are wavy protrusions on the surface of the mat, making it difficult for the worker to slip.-Foot mat for standing work.
    atribut:
    • Thickness: 12.5mm
    • Color: Black-Yellow
    • Material: Vinyl Chloride Resin (PVC)
    • W x L: 450x750mm
  3. TEIJIN Anti-Fatigue Mat
    Mulai

    Rp3.499.900

    TEIJIN Anti-Fatigue Mat
    Deskripsi:
    -It has excellent cushioning, and can make a comfortable work environment where your feet are less tired.-Excellent shock absorbing effect, useful for countermeasures against falling objects.-Excellent in oil resistance, it can be used in kitchens and factories.-Excellent heat insulation, it helps prevent floor cooling.-Cut each side in a slanted shape to prevent stumbling.-Standing work area such as food processing/machine assembly factory, laboratories etc.
    atribut:
    • Thickness: 16mm
    • Color: Gray
    • Material: Nitrile Synthetic Rubber
    • W x L: 510x840mm
  4. NOTRAX Fatigue Reduction Mat
    Mulai

    Rp10.999.900

    NOTRAX Fatigue Reduction Mat
    atribut:
    • Length (mm): 1630
    • Material: Nitrile rubber
    • Performance: Fire resistance (EN 13501-1) = Class Bfl-S1
    • Resistance Value: Slip (DIN51130) = R10
    • Thickness (mm): 18.7
    • Width (mm): 1020
  5. NOTRAX Interlocking Antifatigue & Drainage Mat
    Mulai

    Rp1.099.900

    NOTRAX Interlocking Antifatigue & Drainage Mat
    Deskripsi:
    TMI Rip-A-Strip replacement strips are perforated to help facilitate easy strip cutting and installation. They can help to prevent cool air from escaping coolers and freezers.
    atribut:
    • UNSPSC: 52101510
    • Anti-Slip Backing: Yes
    • Anti-Slip Surface: Yes
    • Antifatigue: Yes
    • Antimicrobial: No
    • Autoclavable: No
    • Backing Characteristics: Anti-Fatigue; Anti-Slip; Floor Protection; Insulation; Multi-nib support; Slip-Resistant; Tear-Resistant; Wear-Resistant
    • Color: Black
    • Connectable Side Configuration: All Sides
    • Critical Radiant Flux Class Rating: Class 1
    • DOC FF1-70 Rating: Yes
    • Drainage Hole Diameter (inch): 0.9375
    • Drainage Hole Shape: Circle
    • Edge Connection Style: Peg and Hole
    • Edge Gender: Male/Female Adjacent Sides
    • Edge Style: Straight
    • FDA Compliance: No
    • FS209E Class: No
    • Length (ft): 3
    • MVSS 302 Rating: No Rating
    • Manufacturer Part Number: 501S0033BL
    • Mat Product Type: Interlocking Drainage Mat Tile
    • Mat Shape: Square
    • Matting Series Compatibility: Cushion Connect Family Mats
    • Metal Detectable: No
    • Mfr. Series: 501 Cushion Connect
    • NFSI High Traction Certified: No
    • NSF/ANSI 52: No
    • Non-Interlocking Edge Style: Straight
    • Number of Connectable Sides: 4
    • Number of Tiles: 1
    • Resistance Properties: Wear-Resistant
    • Reversible: No
    • Standards: NSF
    • Surface Design: Smooth
    • Surface Materials: Rubber
    • Surface Texture: Smooth
    • Thermally Insulating: Yes
    • Thickness (inch): 1/2
    • USDA Certified: No
    • Washdown Safe: Yes
    • Welding Safe: No
    • Width (ft): 3
    • X-Ray Detectable: No
  6. NOTRAX Anti-Fatigue Mats Cushion Trax
    Mulai

    Rp2.799.900

    NOTRAX Anti-Fatigue Mats Cushion Trax
    atribut:
    • Thickness (mm): 14
  7. Teramoto Tera Cushion Mat
    23%
    Mulai

    Rp1.399.900

    Teramoto Tera Cushion Mat
    atribut:
    • Thickness (mm): 15
  8. WOKIN Anti - Fatigue Joint Mat Set
    Mulai

    Rp209.900

    WOKIN Anti - Fatigue Joint Mat Set
    Deskripsi:
    - High quality EVA foam- Environmentfriendly, ROHS approved- Interlocking connectable sides- Anti-slip and ware-resistant
    atribut:
    • Size (inch): 24x24
    • Size (mm): 600x600
    • Thickness (mm): 10
  9. GREEN CROSS Fatigue Reduction Mat
    Mulai

    Rp1.099.900

    GREEN CROSS Fatigue Reduction Mat
    atribut:
    • Color: Black
    • Material: NBR
    • Surface: Diamond Pattern
    • Thickness (mm): 16
  10. NOTRAX Anti-Fatigue Mats Sky Trax
    Mulai

    Rp5.499.900

    NOTRAX Anti-Fatigue Mats Sky Trax
    atribut:
    • Thickness (mm): 19
  11. YOSHINO Fatigue Reduction Mat
    Mulai

    Rp3.799.900

    YOSHINO Fatigue Reduction Mat
    atribut:
    • Color: Black
    • Length (mm): LL
    • Material: Blue
    • Thickness (mm): 15
    • Width (mm): 490
  12. NOTRAX Anti-Fatigue Mats Bubble Sof-Tred
    Mulai

    Rp1.699.900

    NOTRAX Anti-Fatigue Mats Bubble Sof-Tred
    atribut:
    • Thickness (mm): 12.7
  13. M A MATTING Anti-Fatigue Mat
    Mulai

    Rp1.899.900

    M A MATTING Anti-Fatigue Mat
    atribut:
    • UNSPSC: 31160000
  14. NOTRAX Electric-Shock Protection Mat
    Mulai

    Rp1.999.900

    NOTRAX Electric-Shock Protection Mat
    Deskripsi:
    These switchboard mats meet ANSI/ASTM D178-01 standards for use in high-voltage areas.
    atribut:
    • ASTM D178 Type/Class: Type II: Class 2
    • Anti-Slip Surface: Yes
    • Antifatigue Material: No
    • Backing Material: Vinyl
    • Color: Black
    • Dielectric Test Voltage (V): 30000 V
    • Edge Style: Straight
    • Environment: Indoor
    • For Surface Type: Dry Surfaces
    • NFSI High Traction Certified: No
    • Surface Material: Vinyl
  15. IRIS OHYAMA Rubber Sheet
    Mulai

    Rp619.900

    IRIS OHYAMA Rubber Sheet
    Deskripsi:
    -A foam rubber sheet laminated with a PVC sheet for chemical resistance and excellent elasticity.-Good cushioning property that make it great for use as a protective material in various place.-Can easily be cut with scissors or a cutter. -Sound-proofing and vibration-proofing mat, protective material.
    atribut:
    • Thickness: 10mm
    • Width: 910mm
    • Length: 910mm
    • Working Temperature Range: 0 to 40degree C
    • Color: Black
    • Material: PVC・NBR
    • Purpose of Use: Sound-proofing and vibration-proofing mat, protective material.
  16. Qlight Warning S100 Series
    Mulai

    Rp519.900

    Qlight Warning S100 Series
    Deskripsi:
    LED Steady/ Flashing Signal Light.
    atribut:
    • Diameter (mm): Ø101
    • Volume (dB): 90
    • Material: Lens-AS Housing-ABS
    • Protection Rating: IP44
Daftar Harga anti fatigue mat Terbaru October 2026
TRUSCO Anti-Fatigue Mat (Keset)Rp729.900
MISM Working Floor MatRp999.900
NOTRAX Antifatigue MatRp2.299.900
TEIJIN Anti-Fatigue MatRp3.499.900
NOTRAX Fatigue Reduction MatRp10.999.900
NOTRAX Interlocking Antifatigue & Drainage MatRp1.099.900
NOTRAX Anti-Fatigue Mats Cushion TraxRp2.799.900
Teramoto Tera Cushion MatRp1.399.900
WOKIN Anti - Fatigue Joint Mat SetRp209.900
GREEN CROSS Fatigue Reduction MatRp1.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait