Beli angle air grinder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Wipro Air Angle Grinderatribut:
- Angle (°): 90
- Air inlet (inch): 1/4
- Pad Dimensions (inch): 4
- Free Speed (rpm): 10000
- Wheel Dimensions (mm): 100
- Air Pressure (Psi/Bar): 90/6.2
- MAXPRO Air Angle Grinderatribut:
- Size (inch): 4
- Length (inch): 9
- Air Pressure (psi): 90
- Speed (rpm): 12000
- Air consumption (CFM): 6
- Air inlet (inch): 1/4 NPT
- Hose size (inch): 3/8
- UHT Air Micro Angle Grinder MAG-122Natribut:
- Air Consumption (nl/minute): 120
- Exhaust Type: Rear
- Height (mm): 55
- Hose Fitting Size: PT 1/4
- Maximum Rotation Speed (rpm): 35000
- Overall Length (mm): 104
- Set Content: MAG-122N, Air hose 1.5m, Hose band 2 pieces, Quick joint, Over hose, Set pin, 20 cup whetstone, 20 rubber pad, 20NSL7 sheets, 20 polyper 9 sheets
- Supply Air Pressure (MPa): 0.6
- Switching Method: Control grip valve
- Type: 120° Angle type
- CP Air Angle Grinderatribut:
- Size (inch): 4
- TOYOSAKI Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)atribut:
- Material: Carbon Steel
- Outlet: M25 (3/4\")
- Inlet: M32 (1\")
- Pipe Length (m): 1
- KRISBOW Gerinda TanganDeskripsi:Air Angle Grinder 4inch 10000rpm KW08-144 adalah alat yang digunakan untuk mengasah sesuatu objek atau mengasah mesin mata bor merek KRISBOW (gerinda tangan). Gerinda tangan juga bisa digunakan untuk membuat objek baru misalkan membuat pisau untuk meraut kayu ataupun yang lainnya, maka dari itu mesin gerinda tangan sangat bermanfaat agar efisien waktu agar tidak memakan waktu lama, karena seorang teknisi bengkel harus bisa menggunakan gerinda agar dapat mempercepat kerjanya.
- TRUSCO Air Angle Grinderatribut:
- Exhaust: sideways
- Hose Mounting Port: NPT1/4
- Air Consumption (m³/minute): 0.43
- No Load Rotation Speed (rpm): 12000
- Operating Air Pressure (MPa): 0.62 to 0.68
- Overall Length (mm): 190
- MASTER AIR Mini Angle Grinder Low ProfileDeskripsi:It is a change of the head shape. The head height has been lowered, making it easier to access narrow spaces.atribut:
- Overall Length (mm): 101
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Included Accessories: Air plug 20PM type, 2 inch (diameter 58mm, hole diameter 9.5mm) polishing whetstone (offset whetstone) body mounted, polishing whetstone demounting wrench
- Wheel Diameter (mm): 58
- Exhaust Direction: Rear
- Air Consumption (m³/minute): 0.26
- Air Hose Inner Diameter (mm): Recommended 4.8 or higher
- Air inlet: 45295
- Rotation Speed at No-load (rpm): 16500
- Suitable Air Compressor Power (kW): (3-phase 200V) Recommended 2.2 or more
- Suitable Air Pressure (MPa): 0.62
- FUJI Air Angle GrinderDeskripsi:Compact, lightweight yet powerful, even more secure.
- TOKU Air Angle GrinderDeskripsi:-Compact and lightweight, quiet exhaust sound with unique built-in silencer.-Safe and highly reliable type with the design that conforms to current safety and hygiene regulations.-By attaching a diamond wheel(optional)to the TAG type, it can be used as a-For flat surface grinding, surface finishing, chamfering and rust removal.atribut:
- Applicable Whetstone Dimension Outer DiameterxThicknessxInner Diameter: 180x6x22mm
- Air consumption: 0.8 to 1.0
- Hose Intake Port: PT3/8
- Exhaust: Lateral
- Total Length: 254mm
- No. Load Speed: 7500min -1 power
- Purpose of Use: For flat surface grinding, surface finishing, chamfering and rust removal.
- KWT Gerinda Angin "Storm"atribut:
- Size (inch): 4
- INGERSOLL RAND Disc Grinderatribut:
- Rated Motor Power (hp/kW): 1.0-0.75
- Vibration (m/s2): 1.8
- Air inlet (inch): 1/4 NPTF
- Length (mm): 229
- Min. Hose (inch): 3/8
- Maximum Free Speed (rpm): 12000
- SI Air Angle GrinderDeskripsi:-Lightweight type(900g).-Silent design equipped with muffler.-Grinding of metal(light grinding).-Bead removal of welding.-Chamfering of workpiece.atribut:
- Applicable Whetstone Dimension Outer DiameterxThicknessxInner Diameter: 100x6x15mm
- Air consumption: 0.2
- Hose Intake Port: Rc1/4
- Exhaust: Lateral
- Total Length: 195mm
- No. Load Speed: 12000min -1 power
- SPEEDAIRE Air-Powered Angle GrinderDeskripsi:Compact angle grinders have a short body with a reach up to 6", and use small-diameter wheels for performing detailing work. They are smaller and lighter than other angle grinders to provide a comfortable grip and reduce hand fatigue.atribut:
- Air Inlet Gender: Female
- Air Inlet Type: NPT
- Air Pressure (psi): 90
- Grinder Orientation: Angle
- Head Type: Standard Head
- Lock-On Switch: No
- Minimum Hose Size (inch): 3/8
- Power Source: Air Powered
- Switch Type: Lever
- Nippon Pneumatic Industrial (NPK) Air Angle GrinderDeskripsi:-Only 1kg and lightweight but high output.-Spindle lock adoption makes it easy to change whetstone.-One-touch type whetstone can be worn.-For metal grinding, rust removal.atribut:
- Applicable Whetstone Dimension Outer DiameterxThicknessxInner Diameter: 100x6x15mm
- Air consumption: 0.5
- Hose Intake Port: Rc1/4
- Exhaust: Lateral
- Total Length: 192mm
- No. Load Speed: 13600min -1 power
- Purpose of Use: For metal grinding, rust removal.
- MILWAUKEE Cordless Drill Percussion FUELDeskripsi:The M18 FUEL 13mm Percussion Drill is the Most Powerful 18V cordless drill on the market. The POWERSTATE Brushless Motor delivers up to 135 Nm of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 197mm in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM-ION Battery Pack delivers more work per charge and more work over the life of the pack. The M18 FUEL 13mm Percussion Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.atribut:
- Chuck Capacity (mm): 13
Daftar Harga angle air grinder Terbaru March 2026
| Wipro Air Angle Grinder | Rp859.900 |
| MAXPRO Air Angle Grinder | Rp2.199.900 |
| UHT Air Micro Angle Grinder MAG-122N | Rp7.199.900 |
| SAITAMA SEIKI Air Grinder | Rp1.899.900 |
| CP Air Angle Grinder | Rp719.900 |
| TOYOSAKI Hand Drum Pump (Pompa Drum Oli/Pompa Minyak) | Rp389.900 |
| KRISBOW Gerinda Tangan | Rp1.999.900 |
| NITTO KOHKI Air Tool Angle Grinder (Mesin Gerinda Tangan) | Rp5.899.900 |
| TRUSCO Air Angle Grinder | Rp5.999.900 |
| MASTER AIR Mini Angle Grinder Low Profile | Rp1.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)
























































































































































/1fP105716051-2.jpg)

/dwP101002500-4.jpg)


/P102101155-1.jpg)







%20Air%20Angle%20Grinder/P102758311-1.jpg)