Beli anex screwdriver di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ANEX Kuro-Ryujin Bit Slim-Typeatribut:
- Tip: With Magnet
- Tip Dia. (mm): 4.5
- Shank Diameter (mm): 6.35
- ANEX Impact ScrewdriverDeskripsi:-Hammer and remove stripped screws.-The sharp blade tip will bite into the screw.
- ANEX Hyper Ryujin BitDeskripsi:-Excellent durability and long service life.-Absorbs shock at the torsion part.-Strong against tip chipping, suppressing cam-out.-A strong electroless nickel plating finish to avoid rust.-Iron plate, aluminum, stainless steel and wood, etc.atribut:
- Blade Edge: (+)2
- ANEX Ryujin Torsion BitDeskripsi:-Optimum for work in narrow place as the screw head is easy to see.-Absorbs shock at the torsion part.-Difficult to rust with a glossy surface finish.atribut:
- Blade Edge: (+)2
- ANEX Color Slim Torsion Bit ACTM2000 SeriesDeskripsi:-A three-blade torsion structure that is resistant to bending and snapping enables stable screw fastening work with little core displacement.-A slim tip type that is easy to see the screw head.atribut:
- Blade Edge: (+)2
- TRUSCO Hexagonal Shank DrillDeskripsi:-Possible to attach to the impact screwdriver with one touch.-A drill for steel with hexagonal shaft that is compatible with an impact screwdriver(9.6V or more)-Since the blade edge is processed with X-type thinning, it does not slip easily and accurate d-Work material: Standard steel, light metal, plastic, wood, ironwork, aluminum, woodwork, acrylic board.atribut:
- Purpose of Use: Work material: Standard steel, light metal, plastic, wood, ironwork, aluminum, woodwork, acrylic board.
- Shank Diameter (mm): 6.35
- SUNFLAG Super Slim Torsion Bitatribut:
- Insertion Corner Opposite Side (mm): 6.35
- Material: Special steel
- Tip Size: # 2
- Blade Shape: +
- ANEX Super Action Grip ScrewdriverDeskripsi:-Can be use in two different types, straight type and T-handle.-A bit for electric screwdriver of 6.35mm opposite side can be used.atribut:
- Total Length: 72mm
- ANEX Ryujin BitDeskripsi:-Absorbs shock at the torsion part.-Outstanding durability and long life.atribut:
- Blade Edge: (+)2
- ANEX Color Slim Torsion Bit ACTM5000 SeriesDeskripsi:-A three-blade torsion structure that is resistant to bending and snapping enables stable screw fastening work with little core displacement.-A slim tip type that is easy to see the screw head.atribut:
- Blade Edge: (+)2
- ANEX Ryujin Bit Slimatribut:
- Insertion Corner Opposite Side (mm): 6.35
- Material: Chromium molybdenum vanadium steel
- ANEX Bit Hexagon Lobe Single Head DriverDeskripsi:-A hex lobe screwdriver bit without a tamper-proof hole-Size can be identified by color-It is a strong tip-Painted parts do not get in the way when mounting the electric screwdriver, it is non-coated both ends.atribut:
- Shank Diameter: 6.35mm
- ANEX Offset ScrewdriverDeskripsi:-Ideal for screwing in narrow spaces.atribut:
- Set Contents: (-)5x(+)1, (-)6x(+)2
- Total Length: 109mm
- Set Contents (piece): 2
- ANEX Hexagon BitDeskripsi:-Size can be identified by color.-Painted parts do not get in the way when mounting the electric screwdriver, it is non-coated both ends.
- ANEX Precision Screwdriver SetDeskripsi:Convenient for disassembling watches/glasses or turning screws for precision equipment.
- ANEX Quick Electrical ScrewdriverDeskripsi:- One size small handle.- The turning square to tightened by one rotation operation is large, outstanding usability.- With insulation tube.
- Vessel Hexagonal Shank Cushion Drill for SteelDeskripsi:-Resin ring prevents core swing, backlash and achieves accurate hole drilling.-Core swing is drastically reduced, high speed drilling is possible.-Work Material: Iron, Light Metal, Synthetic Resin, Wood.
- ALPEN Hexagonal Shank Multi Purpose Drill Profi Multicutatribut:
- Shank Diameter (mm): 6.35
- ANEX Fall Prevention ScrewdriverDeskripsi:-Even if you turn the handle with a rotating cap, the cord will not get entangled.-Attached with rings that can mount a cord for fall prevention.-Optimum for works in high places.
Daftar Harga anex screwdriver Terbaru October 2025
| ANEX Kuro-Ryujin Bit Slim-Type | Rp82.000 |
| ANEX Impact Screwdriver | Rp369.900 |
| ANEX Hyper Ryujin Bit | Rp80.000 |
| ANEX Insulated Slim Screwdriver | Rp109.900 |
| ANEX Ryujin Torsion Bit | Rp84.000 |
| ANEX Color Slim Torsion Bit ACTM2000 Series | Rp74.000 |
| TRUSCO Hexagonal Shank Drill | Rp73.000 |
| SUNFLAG Super Slim Torsion Bit | Rp64.000 |
| ANEX Super Action Grip Screwdriver | Rp319.900 |
| ANEX Ryujin Bit | Rp74.000 |
Data diperbarui pada 22/10/2025 (Harga belum termasuk PPN)