ANEX Sttuby Ratchet Screwdriver set

Sebelum PPN:
Rp1.299.900
Spesifikasi
Bit Width Across Flats (mm)6.35
Case Size Length (mm)135
Case Size Thickness (mm)63
Case Size Width (mm)190
Content SetMINISTA 72 ratchet handle ; Strong magnetic holder ; Short bit Plus =+1/2/3 Minus =-6 Hex wrench =H2.5/3/4/5/6 Hexrobe =T6/8/10/15/20/25/27/30/40 Box =H5/5.5/6/7/8/9/10/11/12/13; Tough case
MaterialRatchet driver handle = TPE, PP, ABS, alloy steel, neodymium magnet; Magnetic holder = Copper alloy, special alloy steel, alnico magnet; Ultra short bit = Alloy steel; Tough case = PP

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Starbee type ratchet driver allows you to drive screws in tight spaces.
- Strong tightening and light quick-turning ratchet mechanism.
- Equipped with a strong magnetic holder that allows you to extend the bit and securely catch screws.
- Ultra short bits come in 28 sizes and can accommodate a variety of screws.
- A sturdy PP storage case with an extra-thick design of 3mm.
Use
For screw tightening work in narrow spaces.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait