Beli analizer ac di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CP Brass Manifold Gauge SetDeskripsi:Fungsi dari manifold gauge adalah untuk mengukur tekan negatif maupun tekanan positif dan digunakan untuk memperbaiki pendingan pada AC atau kulkas.
- monotaro Manifold Kit For R410A (With Hose)Deskripsi:Easy to use ball valve type. With sight glasses for convenient fluid confirmation. For R410a refrigerantatribut:
- Compound Gauge (MPa): -1 to 3.8 (low pressure side)
- Pressure (MPa): -1 to 5.3 (high pressure side)
- External Dimensions (mm): 120×230
- Accessories: Charge hose (red, blue, yellow x 1 each), storage case
- Hose Length (mm): Approximately 920
- Body Material: (Manifold) Aluminium, (Fitting) Brass
- Connection Diameter: (Charge Hose) 5/16 Flare
- Connection Port Diameter: (Manifold kit body) 5/16 flare
- Coolant: R410A, R32
- Gauge Diameter (Φmm): 80
- Material (Hose): NBR
- Mounting Screw: 1/8NPT
- Normal Pressure (MPa): 5.5
- Purpose: For R410A/R32 Refrigerant
- Wipro Refrigerant RegulatorDeskripsi:Blue: Low PressureRed: High Pressureatribut:
- High Pressure (psi): 0 to 500
- High Pressure (kg/cm²): 0 to 35
- monotaro Manifold Kit For R134A With HoseDeskripsi:For R134a car air conditionersatribut:
- Material (Hose): 3 layers of inner pipe NBR (special rubber for refrigerant gas) + nylon + outer pipe NBR
- Hose Length (mm): About 1410
- Dimensions (Width W x Height H) (mm): 170×225
- Pressure gauge (kPa): 0-3400 (high pressure side)
- Included Accessories: Charge hose (red (M12 x 1.75), blue, yellow (M10 x 1.5) x 1 each), service can valve 1, quick joint (red, blue x 1 each), storage case 1
- Material (Main Unit): (Manifold) Aluminium, (Fitting) Brass
- Gauge Diameter (Φmm): 80
- Compound meter (kPa): -100 to 1700 (low pressure side)
- Refrigerant Used: R134a
- Orange Testing Manifoldatribut:
- Item No.: 1255-60
- Type: TM-572G
- ASADA Manifold KitDeskripsi:-Forged aluminum body that is excellent in strength and durability.-With built-in sight glass, checking flow of refrigerant and the state of refrigerant during filling and recovery are possible. -Manifold AF main body-1/4 charging hose 92cmx3-Caseatribut:
- Gauge Diameter (mm): 80
- Material: Aluminium, Brass, Resin
- Connector Diameter: 5/16 flare (UNF1/2-20 mountain)
- High Pressure Gauge (MPa): -0.1 to 5.5
- Included Accessories: Case
- Low Pressure Compound Meter (MPa): -0.1 to 3.5
- Set Content: Ball valve type manifold body, 5/16 charging hose 92cm x 3, case
- Tasco Ball Valve Manifold Kit (4 Layered Structure Hose) (Katup)Deskripsi:Primary Specification :- Charging Hose 92cm (red/yellow/blue) TA132AF- High Pressure Gauge-30in.Hg-750PSI (TA140GP)- Low Pressure Gauge-30in.Hg-540PSI (TA141GP)High/Low Pressure GaugeR410A/R32 Refrigerant Saturation Temperature ScaleZero Adjusting Function includedatribut:
- Ball Valve Type Open: Close Handle
- Gauge Screw Size (NPT): 1/8
- Connecting Port (Flare): 5/16
- Connecting Diameter (Flare): 5/16
- Normal Operating Pressure (PSI): 750
- Sight Glass: TA122K-11
- Tasco Manifold GaugeDeskripsi:- The signature of TASCO Black - Light-weight Strong forged Aluminum body with Sight Glass - 4 O-ring : Leak Proof - 80mm. class 1.6 vibration free gauges and gauges boots - TPR knobs - Anodized fittings stain resistant black hose - R12, R22, R134a, R404aatribut:
- Hose Capacity (psi): working pressure : 600, Bursting pressure 3000
- Fitting (inch): SAE 1/4
- Tasco R134A Car Air Conditioner Gauge ManiFoldDeskripsi:Alat ukur manifold dan tekanan AC untuk refregeran R134a dan R404A
- TEKIRO Manifold Gauge Sets (Pengukur Tekanan AC)Deskripsi:Solid Brass and seamless manifold body for R-12 & R-134aatribut:
- Blue Gauge (low) (Psi): 0-350
- Red Gauge (High) (Psi): 0-500
- Dimension 1 (mm): 73
- Burst Pressure (psi): 300
- Working Pressure (psi): 600
- Dimension 2 (mm): 73
- Dimension 3 (mm): 11
- Dimension 4 (mm): 11
- Dimension 5 (mm): 11
- Dimension 6 (mm): 175
- Dimension 7 (mm): 17
- Imperial Manifold Gauge SetsDeskripsi:Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.
- ASADA Manifold Kit (for R407C, R404A, R507A, R134A)Deskripsi:"Handle" A large and easy-to-use handle that opens the flow rate in one and a half turns. (Side type)"Double O-ring valve, high quality nylon packing" Excellent operability and airtightness."Sliding piston" The sliding type makes it easy to replace the piston."Guideline" Accurate guideline by adopting needle shake prevention technology."Gauge" Uses a reinforced crystal gauge with excellent impact resistance. Saturation temperature scale, with zero adjustment screw."Body" A forged brass body with strength and durability.Uses a plus II hose.Check the pressure and temperature of the system, etc. Check the system for vacuuming and drying. Refrigerant filling the systematribut:
- Gauge Diameter (mm): 68
- High Pressure Compound Gauge (MPa): 0 to 3.5
- High Pressure Gauge (MPa): 0 to 3.5
- Low Pressure Compound Gauge (MPa): -0.1 to 1.7
- Port Size: 1/4 flare (UNF7/16-20 thread)
- DAYTON Manifold Gauge SetsDeskripsi:Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.atribut:
- UNSPSC: 41112403
- Hose Length (inch): 72
- Product Type: Mechanical Manifold Gauge Set
Daftar Harga analizer ac Terbaru March 2026
| CP Brass Manifold Gauge Set | Rp499.900 |
| KRISBOW Manifold Gauge Sets | Rp329.900 |
| monotaro Manifold Kit For R410A (With Hose) | Rp1.299.900 |
| Wipro Refrigerant Regulator | Rp479.900 |
| monotaro Manifold Kit For R134A With Hose | Rp1.499.900 |
| Orange Testing Manifold | Rp729.900 |
| ASADA Manifold Kit | Rp5.099.900 |
| KWT Manifold Set | Rp1.699.900 |
| Tasco Ball Valve Manifold Kit (4 Layered Structure Hose) (Katup) | Rp4.299.900 |
| Tasco Manifold Gauge | Rp2.699.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































/19P102248045-5.jpg)





%20(Katup)/P103069232-1.jpg)


/m5P105678797-3.jpg)






/ozP107127899-1.jpg)