Beli anak timbangan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vibra Cylindncal Weight (Stainless)Deskripsi:-Made of stainless steel, has an excellent property in corrosion resistance and wear resistance, and complies with Measurement Law and JIS standards.-JIS B 7609 compliant-JCSS calibration is possible.atribut:
- Material: Stainless Steel (SUS304)
- Excellent Scale Stainless Steel Weight Class F1Deskripsi:Batu timbangan stainless steel F1/setdengan aluminium caseatribut:
- Case Material: Aluminium
- Material: Stainless steel
- AS ONE Anak Timbangan Disk Standaratribut:
- Material: Nonmagnetic stainless steel
- Grade: M1
- AS ONE Timbangan Standaratribut:
- Material: Nonmagnetic stainless steel
- Grade: M1
- AS ONE Standard Weight F-1 ClassDeskripsi:wooden boxatribut:
- AS ONE Part Number: 1-5427-04
- Accuracy class: F-1 class
- Mass (g): 100
- Shape: Cylindrical
- Vibra Rectangular Weight (Ferrum)Deskripsi:Usage:As a practical criteria and practical standard weight, the reproducibility of the measure carried out by a plurality of using the weight, linearity, it is ideal for other calibration, adjustment, and inspection.atribut:
- Material: Non-magnetic stainless steel for casting (surface finishing: mirror buffing)
- Revealed Mass: 20kg
- Accuracy class: F2 class (Class 1)
- Width (mm): 210
- Depth (mm): 140
- Height (mm): 120
- OHAUS OIML F1 Calibration Weight SetDeskripsi:OIML Calibration Weight Setsatribut:
- OIML Class: F1
- Protective Case: Included
- Wgt Origin (USA): USA
- AS ONE Standard Weight F-2 Classatribut:
- Grade: OIML (International Organization of Legal Metrology) F2 class
- Material: Non-magnetic stainless steel (mirror finish)
- Shape: Cylindrical
- Type: F-2 grade
- Vibra Rectangular Weight (Ferrum)Deskripsi:-Made of inexpensive iron, suitable for usual inspections on site.(annual inspection/calibration of weights is required)-JCSS calibration is possible.atribut:
- Precision Grade: M2 Class (3rd class)
- Material: Gray Iron (Surface Treatment:Red Painting)
- AS ONE Anak Timbangan Silinder Standaratribut:
- Material: Nonmagnetic stainless steel
- Grade: M1
- Vibra Rectangular Weight (Ferrum)Deskripsi:-JCSS calibration is possible.-It is optimum for periodic checking/inspection on sites with lots of water/chemical usage environment (fisheries, foods, chemicals)since it is made of stainless steel making it strong against rust, but at the same time at reasonable cost.atribut:
- Precision Grade: M1 Class (2nd class)
- Material: Stainless Steel for Casting (Surface Treatment:Mirror Surface Buffing Finish)
- SONIC Anak Timbanganatribut:
- Material: Stainless
- Class: F2
- SONIC Load Baratribut:
- Platter Size (mm): 100x100
- Maximum Capacity (kg): 2000
- Display: Red LED Large
- Built in: RS-232
- Classification: Rechargeable Battery
- Readability (kg): 1
- EAGLE EYE Density MeterDeskripsi:The SG-Ultra Max Ex Petrol digital hydrometer / density meter is designed for petroleum testing applications. This portable tester is commonly used in refineries, fuel terminals, offshore and transportation applications. The SG-Ultra Max Ex Petrol saves time and allows for perfect traceability and documentation of results by automatically logging data with a touch of a button.The SG-Ultra Max Ex Petrol is intrinsically safe in hazardous testing environments. All wetted parts and the special housing are resistant to petroleum samples and similar solvents. The leak-proof sealed housing is safe against humidity and spills and makes the SG-Ultra Max Ex Petrol suitable for harsh industrial and field conditions. Results are displayed on the LCD screen within seconds and in the unit of your choice (commonly API SG, API Gravity, and API Density for crude oils, fuels and lubricants). Results are also temperature compensated, and can be transferred wirelessly to a PC or Printer via included IrDA cables.The SG-Ultra Max Ex Petrol is an officially accepted field method for the new ASTM Standard inchD7777inch which describes the inchTest Method for Density, Relative Density, or API Gravity of Liquid Petroleum by Portable Digital Density Meterinch with a minimum accuracy requirement of 0.001g/cm3. The unit has an Ex marking II 2 G Ex ib IIC T4.If you are not testing petroleum or hazardous materials, please see the similar SG-Ultra Max model. The SG-Ultra Max digital hydrometer / density meter offers all the identical features and accuracy of the SG-Ultra Max Ex Petrol, just without the intrinsically safe housing.What's in the Box:(1) SG-Ultra Max(1) 180 mm Sample Tube(1) 2 mL Plastic Syringes(1) Luer Adapter 1/4inch UNF (for syringe filling)(1) IrDA Adapters(1) Interface for Exporting Data to PC(1) Carrying Case(1) User Manual
Daftar Harga anak timbangan Terbaru October 2025
| Fuyue Calibration Masses (Anak Timbangan) | Rp429.900 |
| Vibra Cylindncal Weight (Stainless) | Rp1.299.900 |
| Non Brand Batu Timbangan | Rp99.000 |
| Excellent Scale Stainless Steel Weight Class F1 | Rp1.599.900 |
| AS ONE Anak Timbangan Disk Standar | Rp689.900 |
| AS ONE Anak Timbangan Tipe Bantal | Rp2.299.900 |
| AS ONE Timbangan Standar | Rp5.599.900 |
| AS ONE Standard Weight F-1 Class | Rp6.599.900 |
| Vibra Rectangular Weight (Ferrum) | Rp23.999.900 |
| OHAUS OIML F1 Calibration Weight Set | Rp17.999.900 |
Data diperbarui pada 25/10/2025 (Harga belum termasuk PPN)



















































































































































/g3P108897579-1.jpg)
/P102608724-1.jpg)






/P102003015-1.jpg)


/P102964213-1.jpg)


/P102964222-1.jpg)