Beli amplas listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JTC Air Sander
    Mulai

    Rp1.999.900

    JTC Air Sander
    atribut:
    • Pad Diameter: 3 inch, 4-1/2 inch, 5 Inch
    • Free Speed: 16000 r.p.m
    • Air Pressure: 90 psi
    • Air consumption: 350 L/min
    • Net Weight: 1,2 Kg
    • Dimension (LxH): 140x160 mm
    • Exhaust system: Rear
  2. Unoair Air Sander
    Mulai

    Rp969.900

    Unoair Air Sander
    atribut:
    • Air inlet: 1/4 Inch
    • Air Hose: 3/8 Inch
    • AVG Air Consumption: 4 cfm
  3. KRISBOW Mesin Amplas Sabuk & Duduk
    Mulai

    Rp3.399.900

    KRISBOW Mesin Amplas Sabuk & Duduk
    atribut:
    • Voltage (V/Hz): 220/50
    • Dimensions (mm): 56.5x28x33
    • Disc Size (inch): 6
    • Input Power (W): 370
    • Belt Size (inch): 4x36
    • No Load Speed (rpm): 2850
  4. monotaro Air Belt Sander (Mesin Sabuk Amplas)
    Rating:
    85% of 100
    (4)
    Mulai

    Rp1.799.900

    monotaro Air Belt Sander (Mesin Sabuk Amplas)
    Deskripsi:
    Ideal for polishing in narrow places. Belt replacement can be done with one hand and efficiency will be greatly improved. Moreover, scattering of scrap residue is kept to the minimum by rear exhaust. Deburring, rust removal, polishing, etc.
    atribut:
    • Air Outlet: PT1/4
    • No Load Rotation Speed (rpm): 18000
  5. Firebird Air Sander / Polisher
    Mulai

    Rp2.799.900

    Firebird Air Sander / Polisher
    atribut:
    • orbital diameter (mm): 5
    • Free Speed (rpm): 10000
    • Air inlet (inch): 1/4 inch
    • Air consumption (CFM): 4
  6. BOSCH Sander (Mesin Amplas)
    Mulai

    Rp2.599.900

    BOSCH Sander (Mesin Amplas)
    Deskripsi:
    Desain ringkas dan ergonomis dengan permukaan softgrip yang besar untuk berbagai posisi menggenggam dan kenyamanan prima. Sistem Mikrofilter Bosch: penyedotan debu yang sempurna dan efisien. Pra seleksi kecepatan untuk material pekerjaan tertentu.
  7. Unoair Air Palm Sander
    Mulai

    Rp2.299.900

    Unoair Air Palm Sander
    atribut:
    • Sanding Pad: 75x82 mm
    • Orbital Diameter: 1.6 mm
    • Free Speed: 18.000 r.p.m
    • Overall Length: 127 mm
    • Net Weight: 0.5 kg
    • Air inlet: 1/4 Inch
    • Air Hose: 3/8 Inch
    • AVG Air Consumption: 1 cfm
  8. Makita Mesin Potong Kayu Meja
    Mulai

    Rp13.999.900

    Makita Mesin Potong Kayu Meja
    Deskripsi:
    Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
  9. Shinano Heavy Duty Mini Sander
    Mulai

    Rp5.799.900

    Shinano Heavy Duty Mini Sander
    atribut:
    • Pad Size: 75m (3Inch)
    • Spindle Size Female: M6x1
    • Orbit Diameter: 3mm
    • Free Speed: 15.500rpm
  10. monotaro Mini Angle Polisher
    Mulai

    Rp3.299.900

    monotaro Mini Angle Polisher
    Deskripsi:
    Because it is a mini type, it is suitable for work in a narrow place.. For polishing small part paint workDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: PT1/4 coupler, spanner, pad (magic type)
    • Specification: Single action
    • Overall Length (mm): 178
    • Working Pressure (MPa): 0.62
    • Air Outlet: PT1/4
    • Use Hose Diameter (mm): 9.5
    • Pad Size (phi mm): 50
    • Air Consumption (L/minute): 141
    • Revolution Per Minute (rpm): 3200
  11. monotaro Air orbital sander (Mesin Amplas Tenaga Angin)
    Mulai

    Rp2.799.900

    monotaro Air orbital sander (Mesin Amplas Tenaga Angin)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: Air coupler 20PM
    • Air Connection Port: PT1 / 4 female thread
    • Air Consumption (m³/minute): 0.26
    • Body Dimensions (W x D x H) (mm): 143 x 71 x 88
    • Mass (kg): 0.85
    • No Load Speed (rpm): 9000
    • Orbit Diamond (mm): 3
    • Pad Dimensions (mm): 73 x 98
    • Working Air Pressure Range (MPa): 0.62
Daftar Harga amplas listrik Terbaru October 2026
Unoair Mesin Amplas AnginRp1.599.900
JTC Air SanderRp1.999.900
Unoair Air SanderRp969.900
KRISBOW Mesin Amplas Sabuk & DudukRp3.399.900
Makita Mesin Amplas Palm (Palm Sander)Rp1.299.900
monotaro Air Belt Sander (Mesin Sabuk Amplas)Rp1.799.900
Firebird Air Sander / PolisherRp2.799.900
BOSCH Sander (Mesin Amplas)Rp2.599.900
Unoair Air Palm SanderRp2.299.900
Makita Mesin Potong Kayu MejaRp13.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)