Beli aluminum work platform di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Alinco Aluminum Work Platform Pxge Type
    Mulai

    Rp6.099.900

    Alinco Aluminum Work Platform Pxge Type
    Deskripsi:
    -This is an aluminum work platform that can be fit to the working area or the installation level because height is adjustable.-This is a folding type that is good for carrying and excellent in storage capacity.-You can easily operate with the simple teles
    atribut:
    • Applicable Copper Tube Outer Diameter: 15.88mm
    • Dimension L: 58mm
  2. TRUSCO Aluminum Work Platform
    Mulai

    Rp6.099.900

    TRUSCO Aluminum Work Platform
    Deskripsi:
    -The pillars can be adjusted with the quadruped and a flat footing scaffolding piece can be secured. (maximum step level difference approx. 31cm)-Adopts double lock mechanism on extendable lever and work safely.-The top board width is 400mm and it has a w
    atribut:
    • Max Working Weight: 150kg
    • Top Board Dimension: 1000x400mm
    • Top Board Height: 0.60 to 0.91m
  3. UNIKA Concrete Drill Shaving Collection System QBit UX
    Mulai

    Rp139.900

    UNIKA Concrete Drill Shaving Collection System QBit UX
    Deskripsi:
    -As soon as drilling begins, concrete shavings are absorbed with great force, and almost all generated dust and shavings can be absorbed.-Simplifies the cleaning of inner holes when installing anchors and significantly improves working efficiency.-Work material: Concrete.
  4. TRUSCO Aluminum Work Platform
    Mulai

    Rp3.699.900

    TRUSCO Aluminum Work Platform
    Deskripsi:
    -The top board width is 400mm and it has a wide sense of stability and it is excellent in usability.-It is an aluminum work platform for business use that withstands hard work.-Can be folded compactly and take up storage location.
    atribut:
    • Top Board Height: 0.56m
    • Max Working Weight: 150kg
    • Top Board Dimension: 1000x400mm
  5. Pica Tangga Aluminium (Tangga)
    Mulai

    Rp3.399.900

    Pica Tangga Aluminium (Tangga)
    Deskripsi:
    -This is an aluminum stepladder for multiple use with the wide top board.-The whole top board is wide with 65mm rung width and the top board size 349x300mm.
  6. TRUSCO Scaffolding platform
    Mulai

    Rp4.199.900

    TRUSCO Scaffolding platform
    Deskripsi:
    > The table top width is 400 mm and it has a wide sense of stability, and it is excellent in workability.
    atribut:
    • Material: Aluminium
    • Top Platform Height (m): 0.85
    • Top Platform Dimensions (mm): 1000 x 400
  7. TRUSCO Work Platform
    Mulai

    Rp3.099.900

    TRUSCO Work Platform
    atribut:
    • Material: Aluminium
    • Top Platform Height (m): 0.56
    • Top Platform Dimensions (mm): 600 x 400
  8. TRUSCO Handrail for Work Platform
    Mulai

    Rp1.799.900

    TRUSCO Handrail for Work Platform
    Deskripsi:
    -It is a handrail dedicated for the aluminum work platform.-The handrail for stairs and double-sided handrail on the top board side can be attached on both the left side and the right side.
  9. TRUSCO Work Platform (Extendable Legs)
    Mulai

    Rp6.699.900

    TRUSCO Work Platform (Extendable Legs)
    Deskripsi:
    38
    atribut:
    • Top Plate Size (mm): 1000 x 400
    • Top Plate Height (m): 0.87 to 1.18
    • Maximum Working Load (kg): 150
    • Weight (kg): 10.7
    • Pitch (mm): (Leg Stretching) 6
    • Specification: A Mark Approved, Folding Type
  10. TRUSCO Pressed Steel Platform Truck Donkey Cart (Folding handle)
    Mulai

    Rp5.799.900

    TRUSCO Pressed Steel Platform Truck Donkey Cart (Folding handle)
    atribut:
    • Material: Loading platform:Steel, Mat:PVC, Handle:Steel, Handle surface treatment:Powder coated, Caster brackets:Steel, Wheel:Butadiene rubber (SBR)
    • Uniform Load (kg): 300
    • Length (mm): 915
    • Width (mm): 615
    • Height (mm): 205
    • Handle Height (mm): 850
    • Caster Diameter (mm): 130
  11. Dalton Aluminium Household Ladder
    30%
    Rating:
    93% of 100
    (6)
    Mulai

    Rp549.900

    Dalton Aluminium Household Ladder
    Deskripsi:
    Ladder Dalton adalah tangga yang sangat praktis dan multiguna untuk membantu proses pekerjaan yang membutuhkan alat untuk mencapai ketinggian.
  12. TRUSCO Tangga Aluminium
    Rating:
    100% of 100
    (2)
    Mulai

    Rp809.900

    TRUSCO Tangga Aluminium
    Deskripsi:
    Product design that emphasizes the safety of people using it. Because the pitch from the top board to the step is wide, it is a structure that makes it difficult for a foot to hang on the top board.
  13. KRISBOW Tangga Scaffolding
    Mulai

    Rp23.999.900

    KRISBOW Tangga Scaffolding
    atribut:
    • Capacity (kg): 230
    • Platform Height (m): 6.1
    • Platform Size (cm): 167x45
    • Space Between Rung (cm): 30
    • Castor (inch): 5
    • Dimensions (LxWxH) (cm): 220x210x680
    • Frame Material: Aluminium
    • Platform Material: Plate Bordes
  14. Superform Sumo Ladder Trolley (Tangga Gudang)
    Mulai

    Rp7.499.900

    Superform Sumo Ladder Trolley (Tangga Gudang)
    Deskripsi:
    Stable, yet easily manoeuvrable. - 5th generation, sturdy & proven design, easy to manoeuvre yet stable at height. - A wide range of ladder trolleys available from 5 to 10 steps with top loading of 150kg. - Designed for warehouses, factories, retail areas with goods storage racks. - Non slip expanded metal steps provide firm grip. - Safety Cage at top deck and bottom goods platform.
    atribut:
    • Finishing: High Gloss Painting
    • Wheel (inch): 5 (PU Cast Iron)
    • Loading (kg): TOP 150 / UDL
    • Dimensions b (mm): 915.0
    • Maximum Loading Capacity (kg): 350
  15. Kenmaster Tangga Platform
    Mulai

    Rp799.900

    Kenmaster Tangga Platform
    Deskripsi:
    - Bahan Aluminium Berkualitas tinggi.- Mudah digunakan.- Bisa untuk rumahan dan profesional.- Kokoh dan tahan lama.
    atribut:
    • Material: Alumunium
    • Dimensions (cm): 68.5x30x52.2
    • Foot Length Diameter (cm): 93
    • Width Foot Diameter (cm): 37
  16. TRUSCO Aluminum Work Platform High Strength Black
    Mulai

    Rp4.999.900

    TRUSCO Aluminum Work Platform High Strength Black
    Deskripsi:
    -There is also a brace on the bottom and it is excellent in stability.-An all alumite finishing.-The anti-slip cap is attached with a scrivet so it is an aluminum made work platform which can be replaced with a phillips head screwdriver.-For work at factory and warehouse.
    atribut:
    • Maximum Working Weight (kg): 150
    • Top Board Dimension (mm): 500x400
Daftar Harga aluminum work platform Terbaru January 2026
Alinco Aluminum Work Platform Pxge TypeRp6.099.900
TRUSCO Aluminum Work PlatformRp6.099.900
UNIKA Concrete Drill Shaving Collection System QBit UXRp139.900
TRUSCO Aluminum Work PlatformRp3.699.900
Pica Tangga Aluminium (Tangga)Rp3.399.900
TRUSCO Scaffolding platformRp4.199.900
Non Brand Scaffolding SetRp1.399.900
TRUSCO Work PlatformRp3.099.900
TRUSCO Handrail for Work PlatformRp1.799.900
TRUSCO Work Platform (Extendable Legs)Rp6.699.900

Data diperbarui pada 22/01/2026 (Harga belum termasuk PPN)