Beli aluminum rail di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Aluminum Ladder Rail (Folding Type)
    Mulai

    Rp2.099.900

    monotaro Aluminum Ladder Rail (Folding Type)
    Deskripsi:
    The loading operation of the like light tiger
    atribut:
    • Height (mm): 60
    • Overall Length (mm): 1790
    • Overall Width (mm): 293
    • Load Capacity (kg): 200
    • Material: aluminum
  2. monotaro Aluminum Ladder Rail (Lightweight Type)
    Mulai

    Rp1.099.900

    monotaro Aluminum Ladder Rail (Lightweight Type)
    Deskripsi:
    The loading operation of the like light tiger
    atribut:
    • Overall Width (mm): 215 (effective width 185)
    • Height (mm): 40
    • Material: aluminum
    • Overall Length (mm): 1500
    • Load Capacity (kg): 180
  3. Daiken Aluminum Hanger Rail (Rel Gantung)
    26%
    Mulai

    Rp64.900

    Daiken Aluminum Hanger Rail (Rel Gantung)
    Deskripsi:
    -A track for the suspension wheels to travel on the inner side.-M4 x 25 truss tapping screws for installation
  4. Daiken Rail Aluminum for Material Handling (Rel Penanganan Material)
    Mulai

    Rp609.900

    Daiken Rail Aluminum for Material Handling (Rel Penanganan Material)
    atribut:
    • Material: Made of aluminium
    • Size: 1820
    • Mounting hole pitch (mm): 297
    • Number of Holes: 7
    • TRUSCO Number: 320-3611
  5. TRUSCO Aluminum Frame (Rangka Aluminium)
    Mulai

    Rp189.900

    TRUSCO Aluminum Frame (Rangka Aluminium)
    Deskripsi:
    -A grooved type to which shelf and panel mounting adapter can be attached to create various combination.
    atribut:
    • Width (mm): 25
    • Height (mm): 25
    • Material: Aluminium (Alumite Finishing)
  6. Adidaya RE Rail Mounting System
    Mulai

    Rp709.900

    Adidaya RE Rail Mounting System
    Deskripsi:
    Rail Mounting System PV Modul Support 4200mm. Mounting Component/Modul/PV Support 4200mm. Rail untuk dudukan solar panel.
    atribut:
    • Material: Anodized Aluminium 6005 T5 Stainless steel 304
    • Size (m): 4200
  7. SHAC Round Linear Guide
    Mulai

    Rp359.900

    SHAC Round Linear Guide
    Deskripsi:
    The linear slide rail shaft is made of high quality carbon steel, and the bearing block is made of aluminum alloy, sturdy and durable. Perfect for your DIY CNC routers, no more unwanted errors in your machining work mills, lathes.
  8. HOLLAENDER Safety Handrail
    Mulai

    Rp5.299.900

    HOLLAENDER Safety Handrail
    atribut:
    • UNSPSC: 24101809
    • Handrail Dimensions (inch): 1-7/8
    • Handrail Shape: Round
    • Midrail Height (inch): 21
    • Mounting Hole Dia. (inch): 7/16
    • Mounting Plate Dimensions (inch): 5x5
    • Number of Mounting Holes: 4
    • Overall Height (inch): 42
    • Top Rail Height (inch): 42
  9. Hikari Aluminum Joint Parts (Sambungan Aluminium)
    Mulai

    Rp179.900

    Hikari Aluminum Joint Parts (Sambungan Aluminium)
    Deskripsi:
    -Lightweight, excellent in corrosion resistance and processability, easy-to-recycle raw material. -For a sash, construction materials, damage prevention of a glass sliding door, a rail, a joint or a frame of a panel, a mirror, etc.
    atribut:
    • Short Side(Long Side): 12mm (20.5mm)
    • Inner Width: 3.5mm
    • Total Length: 995mm
    • Material: Aluminium, Surface Treatment: Alumite Finishing
    • Purpose of Use: For a sash, construction materials, damage prevention of a glass sliding door, a rail, a joint or a frame of a panel, a mirror, etc.
  10. monotaro Binding Related Lashing Rail for Aluminum Truck (Bagian Pengikat Pemindahan)
    Mulai

    Rp1.099.900

    monotaro Binding Related Lashing Rail for Aluminum Truck (Bagian Pengikat Pemindahan)
    Deskripsi:
    The track rail is a mounting rail that is used when carrying packages fixedly in a van type truck or container.. To prevent collapse during transportation.Corresponding metal fittings Can be used for E clip.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: Aluminium
    • Overall Length (m): About 3.05
    • Plate Thickness (mm): 3
    • Number of Holes: 60
    • Maximum Working Load (kg): 700
  11. TOTAL Drill Chuck
    Mulai

    Rp61.900

    TOTAL Drill Chuck
    Deskripsi:
    Packed by color box.
    atribut:
    • Chuck Capacity (mm): 1.5-13
    • Connection Size (UNF): 1/2inch-20
  12. Future Industry Cable Washer for Aluminum Rail
    Mulai

    Rp1.499.900

    Future Industry Cable Washer for Aluminum Rail
    atribut:
    • Hanging Number: 1
    • Dimensions h (mm): 166
    • Dimension P (mm): 95
    • Applicable Cable Diameter (mm): 20 to 30
  13. KHK Rack Guide Rail
    Mulai

    Rp219.900

    KHK Rack Guide Rail
    atribut:
    • Material: Aluminium (A6063S-T5)
    • Length (mm): 1000
    • Shape: T6
  14. DENKO Step Ladder Multifunction Aluminum (Tangga Lipat Multifungsi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    DENKO Step Ladder Multifunction Aluminum (Tangga Lipat Multifungsi)
    Deskripsi:
    Denko Alumunium Ladder Alumunium Multipurpose Ladderwith feature:> Certificate : ENI3I
    atribut:
    • Maximum Loading Capacity (kg): 150
    • Space of Rungs (cm): 28
    • Thickness (mm): 1.2
  15. OKADA Bender Rail (Aluminum)
    Mulai

    Rp2.199.900

    OKADA Bender Rail (Aluminum)
    atribut:
    • Length (mm): 4000
    • Height (mm): 32
    • Width (mm): 16
    • Finish Material: Aluminium Alloy, Surface Treatment: Alumite Finishing
  16. Tajima Cutter Knife for Light Work (Pisau Cutter)
    33%
    Mulai

    Rp37.900

    Tajima Cutter Knife for Light Work (Pisau Cutter)
    Deskripsi:
    -Optimum for cutting thin objects.-Two replacement blades can be built in the body.-With blade folding device (snapper).
  17. MAXPRO Motorcycle Bike Lift
    Mulai

    Rp8.299.900

    MAXPRO Motorcycle Bike Lift
    atribut:
    • Maximum Height (mm): 780
Daftar Harga aluminum rail Terbaru October 2026
monotaro Aluminum Ladder Rail (Folding Type)Rp2.099.900
monotaro Aluminum Ladder Rail (Lightweight Type)Rp1.099.900
KRISBOW Mesin Pengangkat MotorRp9.999.900
Daiken Aluminum Hanger Rail (Rel Gantung)Rp64.900
Daiken Rail Aluminum for Material Handling (Rel Penanganan Material)Rp609.900
TRUSCO Aluminum Frame (Rangka Aluminium)Rp189.900
Adidaya RE Rail Mounting SystemRp709.900
SHAC Round Linear GuideRp359.900
HOLLAENDER Safety HandrailRp5.299.900
Hikari Aluminum Joint Parts (Sambungan Aluminium)Rp179.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)