Beli aluminium pipa di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Pipa Aluminium Seamlessatribut:
- Inner Diameter (mm): 25.75
- Thickness (mm): 3
- Outer Diameter (mm): 31.75
- Length (m): 6
- NITTO KOHKI Aluminum Pipe 63 Whiteatribut:
- Fluid: Water
- Operating Temperature Range (°C): -20~+80
- Material (Main Unit): Stainless steel
- Type of Connection: Female thread
- Mass (g): 216
- Socket or Plug: Socket
- TRUSCO Number: 113-2610
- Valve Option: With valve
- AS ONE Sandal Slop ASPURE VELTADeskripsi:Has excellent breathability and cushioning. Suitable for use in anti-static areas. Polyurethane sole with excellent durability.atribut:
- Material: PU (polyurethane)
- Type: Front perforation type
- Function: Breathability, cushioning
- Type of Shoes: Slippers
- Applicable Place: Static electricity prevention area
- Resistance Value (ohm): (Volume) less than 10⁹
- BLUE MARLIN JumpsuitDeskripsi:Static Dissipative Fabric is made from 100% polyester continuous filament yarns, with electrical conductive fibers interwoven in striped or checked pattern at regular intervals. The cloth material is designed and engineered to exceed cleanroom and ESD requirements. It is durable with excellent washability and comfortable with superior ventilation.
- Vessel Bit for Electric ScrewdriverDeskripsi:-It is an insertion port of a half moon section.-Optimum for tighten precision machine screw of watch, glasses and camera.-Compatible Manufacturer: Nitto Kohki (delbo).
- Spindo Carbon Steel Pipe (Galvanize)Deskripsi:Diameter 80mm, tebal 5.49mm; berat 11.2 kg/matribut:
- Length (m): 6
- MISTY COOL Kipas Angin UapDeskripsi:Spray fan/ misty fan/ misting fan/ kipas angin uap/ kipas embun/ kipas pendingin/ kipas air/ kipas angin kabut Misty Cool memiliki kemampuan untuk membuat udara dingin, sehingga dapat mengubah suhu di dalam maupun luar ruangan (outdoor), tergantung pada p
- Spindo Pipa Black SteelDeskripsi:Diameter 25mm, tebal 3.2mm; berat 2.41 kg/matribut:
- Length (m): 6
- Material: Carbon Steel
- monotaro.id Dynabolt SS 304atribut:
- Material: SS 304
- Non Brand Seamless pipe stainless steelDeskripsi:Pipa ini dapat dipergunakan untuk suhu tinggi seperti hal nya mengalirkan uap steam dari uap hasil boilling proses, juga seperti mengalirkan media gas pada biogas plant dan air laut pada industri penyulingan air,perkapalan,dan PLTU, juga cairan kimia ringan sampai kebutuhan kadar kimia tertentu serta dapat digunakan pada struktur bangunan dengan uap kimia korosif pada sekeliling industri kimia, dan berbagai penggunaan sesuai keutuhan andaatribut:
- Material: Sus 304
- Grade: SS304L
- ASTM: 312
- ASME: B36.19
- Lenght (m): 6
- Bakrie Pipe Baja Karbon SCH40atribut:
- Schedule No: 40
- ASTM A-53: Grade B
- Carbon: 0.3
- Chromium: 0.4
- Copper: 0.4
- Length Size (m): 6
- Manganese: 1.2
- Nickel: 0.4
- Phosporus: 0.05
- Sulfur: 0.045
- Tensil Strength (minute): 6000psi (415MPa)
- Yield Strength (minute): 35000psi (240MPa)
- Hikari Copper PipeDeskripsi:-Excellent in electrical and thermal conductivity and processability. -For parts, crafting, repairing, etc.atribut:
- Thickness (mm): 0.5
- Material: Copper
- Hikari Aluminum Round BarDeskripsi:-Lightweight, excellent in processability, easy to recycle raw material. -For parts, crafting, repairing, etc.atribut:
- Material: Aluminium
- Insulflex Single Insulation Tubing Class 1atribut:
- Length (m): 1.8
- Standard: ISO9001:2015, ISO14001: 2015
- Color: Black
- Type: Air Conditioning, Refrigeration, Chiller Insulation
- Application: Air conditioning, Refrigeration, Chiller & Hot Water Piping
- Certification: FM Approved Class 0, TUV/PSB, ROHs, REACH, UL 94, GBCA, SGBC
- Flammability: Class 1 & Class 0
- Vinilon Pipa HDPE PE 100 (MRS 100)Deskripsi:Pipa untuk saluran air bersih dengan material berkualitas.
- RUCIKA Pipe PVC StandardDeskripsi:RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.atribut:
- Length Pipe (m): 4
- Applications For: Clean & Wastewater
- Connection System: Solvent Cement (Penyambungan dengan Lem)
- SNI License: Yes
- SNI Number: 85/S/RE/II.2/2014_
- Hikari Copper Round BarDeskripsi:-Excellent in electrical and thermal conductivity and processability. -For parts, crafting, repairing, etc.atribut:
- Material: Copper
Daftar Harga aluminium pipa Terbaru March 2026
| Hikari Pipa Aluminium | Rp15.900 |
| Non Brand Pipa Aluminium Seamless | Rp749.900 |
| NITTO KOHKI Aluminum Pipe 63 White | Rp3.199.900 |
| AS ONE Sandal Slop ASPURE VELTA | Rp709.900 |
| TOYO LINT FREE Sandal Slop Anti Statis | Rp1.099.900 |
| BLUE MARLIN Jumpsuit | Rp199.900 |
| Vessel Bit for Electric Screwdriver | Rp81.900 |
| Spindo Carbon Steel Pipe (Galvanize) | Rp489.900 |
| MISTY COOL Kipas Angin Uap | Rp3.299.900 |
| Non Brand Pipe BE Seamless ASME | Rp2.599.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Slipper%2C%20Sandal%20Ruang%20Bersih/Selop/AS%20ONE%20Sandal%20Slop%20ASPURE%20VELTA/8oP110257312-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Slipper%2C%20Sandal%20Ruang%20Bersih/Selop/TOYO%20LINT%20FREE%20Sandal%20Slop%20Anti%20Statis/d3P108072471-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/BLUE%20MARLIN%20Jumpsuit/adP108295373-2.jpg)

/asP107643388-2.jpg)









/czP104666467-2.jpg)