Beli all purpose wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KOBE RED LINE All Hard Body Saw Blade MediumDeskripsi:HSS body saw blade with two tooth pitch variations. 24 tooth (medium) and 32 tooth (fine) to suit a wide range of applications. Sold in packs of two. All Hard - for straight cuts. Bi-Metal - for curved cuts. Shatter Resistant Blades - Stright Cutatribut:
- Teeth Per Inch: 24TPI
- Suitable for use with: Multi-Purpose Body Saw
- Material: High Speed Steel
- Type: Body Saw Blade
- Number of Pieces: 2
- Part Number: KBE2805670K
- TRUSCO Magnetic Holder All Catchatribut:
- Height (mm): 40
- Purpose of Use: Organizes work and equipment. Holding tools.
- Width (mm): 50
- TEKIRO Magnetic Spark Plug 1/2inch (Mata Sok Busi Magnet)Deskripsi:TEKIRO 1/2 INCH KUNCI BUSI MAGNET 16 MM merupakan suatu alat perkakas yang digunakan untuk melepaskan dan mengencangkan busi, yang mempunyai atau terbuatb dari bahan magnetatribut:
- Dimension 1 (mm): 65
- Dimension 3 (mm): 13
- TEKIRO Stubby Gear Wrench (Kunci Ring Pas Ratchet)Deskripsi:TEKIRO KUNCI RING PAS RATCHET PENDEK 08 MM / RING PAS RATCHET / TOOLS-Material Chrome vanadium, -Heat treated alloy steel, -Drop forged for extra strength, -Highly fully polishing finish
- TEKIRO Set Kunci Ring Pas Tipe MetricDeskripsi:- High durable- Easy to use- Corrosion resistance
- TRUSCO Magnetic HolderDeskripsi:Do not screw in to deep. Too deep threadening may make magnet fall out.atribut:
- Adsorption Ability (N): 139
- Magnet Dimension (mm): 15
- Magnet Height (mm): 5
- Height (mm): 10
- Material: Magnet: Neodymium Magnet, Cap: Steel, Surface Treatment: Nickel Plated (Case)
- Maximum Temperature (°C): 80
- Mounting Screw: 4.5 Depth M5 x 0.8
- Outside Diameter (mm): 20
- Purpose of Use: For embedding in jig and tool and various adsorption purposes.
- Kennedy Stillson WrenchDeskripsi:Standard-Duty - For most general-purpose applications. Jaws are serrated in the opposite direction to ensure a secure grip. Used mainly in the plumbing industry for gripping pipes and nuts. Cast iron frame, drop forged handles and jaws. All moving parts are heat treated. Conform with BS 3594 : Part 1.atribut:
- Handle Material: Cast Iron
- Type: Pipe Wrench
- Handle Type: Adjustable
- Jaw Type: Standard
- Standards Met: BS 3594 : Part 1
- Jaw Material: Dropped Forged
- Handle Color: Red
- HALDER Hammer Set for All Purposeatribut:
- Case Dimension WxDxH: 480x400x200mm
- JTC Dr. Spark Plug Socketatribut:
- Number of Point: 6 pt
- TEKIRO Spark Plug (Kunci Busi)Deskripsi:TEKIRO 3/8 INCH KUNCI BUSI 21 MM merupakan suatu alat perkakas yang digunakan untuk melepaskan dan mengencangkan busi Fungsi : melepas dan mengencangkan busiMaterial : Chrome VanadiumDimensi : 65mm 33mm 20mmatribut:
- Dimension 1 (mm): 65
- KOBE RED LINE Straight Air DrillDeskripsi:DS4510L 10mm Jacobs chuck, stall-resistant, safety lever throttle, high performance, planetary gearing, 3/8 Inch - 24 spindle thread. Specifications: Air inlet thread: 1/4 Inch NPT. Chuck capacity: 10mm. Spindle thread: 3/8 Inch - 24. Minimum air hose size (ID): 3/8 Inch (10mm). Air pressure: 90PSI/6.3Bar. Air consumption: 4CFM* (144ltr/min). Sound pressure level: 78dB(A). Sound power level: 96dB(A). Vibration level: 2.5m/s2. Overall length: 190mm. *Based on a 15 second cycle per minute average use.atribut:
- Overall Width: 42mm
- Air consumption: 4CFM
- Maximum No Load Speed: 4500rpm
- Horsepower: 0.45hp
- Workplace Application: Industrial Production
- Includes: Chuck Key
- Part Number: KBE2701450N
- JONNESWAY Kunci Inggris Dual SnapDeskripsi:Kunci inggris yang dapat menyesuaikan ukuran baut atau mur. Dilengkapi dengan perangkat khusus yang dapat memastikan akurasi rahang berada di posisi yang tepat. Dapat digunakan pada baut atau mur dalam ukuran apa pun, dalam satuan metrik maupun inci. Kunci inggris ini berbeda dengan kunci inggris biasa. Selain itu, penyesuaian ukuran mur atau baut memakan waktu 5 kali lebih cepat daripada kunci inggris biasa. Dilengkapi dengan skala ukuran di kedua sisi.
- MAXPOWER Adjustable Wrench Finishatribut:
- Color: Black
- TEKIRO Kunci Ring Pas Tipe MetricDeskripsi:TEKIRO KUNCI RING PASKegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.Kunci Kombinasi merupakan gabungan dari kunci pas dengan kunci ring pada masing masing ujung dengan ukuran yang sama. Kunci pas ujung terbuka hanya dapat digunakan bila kunci pas berbentuk cincin atau soket tidak cocok dengan kepala baut atau mur.Fungsi : Kegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.
- KOBE RED LINE B7444 1/2inch Impact Wrenchcomposite HousingDeskripsi:B7444 - Suitable for production and assembly applications. Twin hammer mechanism. 1/2 Inch square drive. Three position dial style speed regulator. Forward/reverse selection. Ergonomic and comfortable handle grip. Fixed inlet and exhaust. Forward: position 1: 4000rpm, position 2: 5000rpm, position 3: 7000rpm. Reverse: position 1: 3000rpm, position 2: 5000rpm, position 3: 7000rpm. Square : 1/2 Inch Maximum torque: 813Nm Recommended air pressure: 6.2bar/90psi. Air consumption:(113ltr/min). Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8 Inch). Sound pressure level: 83dBA. Sound power level: 90dBA. Vibration level: 6.8m/s2. Overall length: 183mm. *Based on a 15 second cycle per minute average use.atribut:
- Overall Width: 70mm
- Average air consumption: 1.8 l/s
- Minimum Compatible Hose Size: 10mm
- Torque Range: (fwd) 68 - 786Nm
- Maximum Torque: (rev) 1,112Nm
- No. Load Speed: 7,000rpm
- Part Number: KBE2704040K
- KOBE RED LINE Bs920L Multi-Purpose Airbody SawDeskripsi:BS920L - Multi-Purpose Air Body Saw Produces burr free cuts without distortion. Ideal for body shop and sheet metal work. Teasing throttle for precise control, 1/4 Inch NPT air inlet thread, 90psi air pressure, 4cfm* air consumption and a cutting capacity of 1.6mm (steel) to 2mm (aluminium). Sound pressure level: 91dBA. Sound power level: 102dBA. Vibration level: 5.1m/s2. Overall length: 235mm. *Based on a 15 second cycle per minute average use.atribut:
- Material: Alloy Steel
- Maximum No Load Speed: 9,000rpm
- Air consumption: 4CFM
- Workplace Application: Industrial MRO Metalworking
- Saw Type: Multi-Purpose Air Saw
- Strokes Per Minute: 9000
- Part Number: KBE2703500K
- TEKIRO Single Gear Wrench (Kunci Ring Pas Ratchet)Deskripsi:Kunci yang berfungsi untuk membuka atau memasang mur baut ukuran 12 mm Model ratchet, dalam batang ini terdapat roda gigi yang bisa diatur putaran searah atau berlawanan jarum jam, jadi dalam penggunaan tidak perlu mengangkat kunci
- JTC Magnetic Spark Plug Socketsatribut:
- Type: 12PT
Daftar Harga all purpose wrench Terbaru January 2026
| KOBE RED LINE All Hard Body Saw Blade Medium | Rp57.900 |
| TRUSCO Magnetic Holder All Catch | Rp399.900 |
| TEKIRO Magnetic Spark Plug 1/2inch (Mata Sok Busi Magnet) | Rp77.900 |
| TEKIRO Stubby Gear Wrench (Kunci Ring Pas Ratchet) | Rp109.900 |
| TEKIRO Set Kunci Ring Pas Tipe Metric | Rp119.900 |
| TRUSCO Magnetic Holder | Rp199.900 |
| Kennedy Stillson Wrench | Rp349.900 |
| HALDER Hammer Set for All Purpose | Rp28.999.900 |
| JTC Dr. Spark Plug Socket | Rp36.900 |
| TEKIRO Spark Plug (Kunci Busi) | Rp46.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)





















































































































































/9cP101000336-3.jpg)
/68P101000224-3.jpg)





/9bP101000335-9.jpg)






/69P101000225-5.jpg)