KOBE RED LINE Air Impact Wrench Composite Housing B7444 1/2inch (Kunci Sok Angin)

Sebelum PPN:
Rp5.599.900
Spesifikasi
Overall Width70mm
Average air consumption1.8 l/s
Minimum Compatible Hose Size10mm
Torque Range(fwd) 68 - 786Nm
Maximum Torque(rev) 1,112Nm
No. Load Speed7,000rpm
Part NumberKBE2704040K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
B7444 - Suitable for production and assembly applications. Twin hammer mechanism. 1/2 Inch square drive. Three position dial style speed regulator. Forward/reverse selection. Ergonomic and comfortable handle grip. Fixed inlet and exhaust. Forward: position 1: 4000rpm, position 2: 5000rpm, position 3: 7000rpm. Reverse: position 1: 3000rpm, position 2: 5000rpm, position 3: 7000rpm. Square : 1/2 Inch Maximum torque: 813Nm Recommended air pressure: 6.2bar/90psi. Air consumption:(113ltr/min). Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8 Inch). Sound pressure level: 83dBA. Sound power level: 90dBA. Vibration level: 6.8m/s2. Overall length: 183mm. *Based on a 15 second cycle per minute average use.

Ulasan Produk

Tidak ada ulasan