KOBE RED LINE Bs920L Multi-Purpose Airbody Saw

Sebelum PPN:
Rp2.899.900
Spesifikasi
MaterialAlloy Steel
Maximum No Load Speed9,000rpm
Air consumption4CFM
Workplace ApplicationIndustrial MRO Metalworking
Saw TypeMulti-Purpose Air Saw
Strokes Per Minute9000
Part NumberKBE2703500K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BS920L - Multi-Purpose Air Body Saw Produces burr free cuts without distortion. Ideal for body shop and sheet metal work. Teasing throttle for precise control, 1/4 Inch NPT air inlet thread, 90psi air pressure, 4cfm* air consumption and a cutting capacity of 1.6mm (steel) to 2mm (aluminium). Sound pressure level: 91dBA. Sound power level: 102dBA. Vibration level: 5.1m/s2. Overall length: 235mm. *Based on a 15 second cycle per minute average use.

Ulasan Produk

Tidak ada ulasan