Beli alat ukur watt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TECLOCK Digital Counteratribut:
- Display: 5 digits, LCD with backlight, mode display
- Power Supply: Power input connector (3 pole): DC 9.0 - 26.4 V
- Shinwa Rules Digital Counteratribut:
- Volume: 1 unit
- Type: Digital Counter
- Casio Standard Calculator (Kalkulator Standard)atribut:
- Dimensions (DxWxH) (mm): 147x106.5x29
- Digit: 12
- Power Supply: Two-way power (Solar + Battery)
- KRISBOW Takometer DigitalDeskripsi:Wide measurement range and high resolution40 readings memories Built-in laser pointer 5 digits LCD displayatribut:
- Contact Test Range (rpm): 2-20000
- Dimensions (mm): 160x60x42
- Accuracy (%): ± 0.05
- Detecting Distance (mm): 50 to 500
- Non Contact Test Range (rpm): 2 to 99999
- Power Source (V): Battery 9
- Resolution (rpm): 0.1 (2 to 9999.9), 1 (over 10000)
- Sampling Time (s): 0.5 (over 120 rpm)
- Niigata Seiki (SK) Arm Type Magnifier with LED LightDeskripsi:Arm Type Magnifier with LED Light LS2-175A. - Use for: precision assembly and inspection. - Material: Lens (Glass), Body (Steel, Plastic). -atribut:
- Material: Lens: Glass, Body: Steel, Plastic
- Arm Length (mm): 860
- Clamp width (mm): 10-60
- Frequency (Hz): 50/60
- Lens Diameter (mm): 178
- Power Consumption (W): 15
- Power Supply (V): AC100-AC240
- TRUSCO Number: 449-5284
- Niigata Seiki (SK) Machine Counteratribut:
- Counter: 5-digit
- Material: 95
- Body Dimensions (mm): 42x77
- Thickness (mm): 44
- Oxford Precision Mechanical Stroke CounterDeskripsi:Five digit mid-range mechanical stroke counter. Tough plastic case. Excellent value. Overall length: 80mm. Height: 30mm.atribut:
- Range: 0 to 9999rpm
- Overall Height: 30mm
- Includes: plastic case
- Number of Digits: 5
- Display: Manual
- Product Type: Mechanical Stroke Counter
- Overall Width: 80mm
- Autonics Counters Built-in Battery LA8N Seriesatribut:
- Power Supply: Built-in Battery (Over 7 Years)
- Accessories: Mounting Bracket, Waterproof Rubber Ring
- Control Output: Indicator
- Display Method: 8-Digit 7-Segment LCD
- Environment Humidity Level (%HR): 35 to 85; Enclosed Space: 35 to 85
- Environment Temperature Level (°C): -10 to 55; Closed Room: -25 to 65
- Input Reset Method: No-voltage Input
- Input Signal Method: Free Voltage Input
- Level of Protection: IP66 (Front Panel)
- Max. Counting Speed (cps): 20
- Minimum Signal Width (ms): 20
- Operation Method: Count Up
- Terminal: Terminal Blocks
- TRUSCO Counteratribut:
- Direction of Rotation: Right axis positive rotation
- Maximum Timing Speed (cpm): 600
- KORI MS Type Length Meter-Standardatribut:
- Measurement Range: 10cm to 9999.9m
- Wheel Diameter (mm): 106.2
- Mounting dimension (front/back x left/right x hole diameter): 47mm x 84mm x φ6mm (3 pieces)
- TRUSCO CounterDeskripsi:14
- Oxford Precision Electronic Tally Counter Up OnlyDeskripsi:Electronic tally counter counts up to 9999. Four-digit LCD with large push-buttons. High-impact construction with comfortable rubber keys. Optional audible counting indicator. Battery included. Size (W x D x H): 30 x 15 x 60mm.atribut:
- Range: 0 to 9999rpm
- Overall Height: 60mm
- Includes: Battery
- Overall Depth: 15mm
- Additional Features: High-impact construction
- Number of Digits: 4
- Product Number: EC2
- Display: LCD
- Product Type: Electronic Tally Counter
- Overall Width: 30mm
- Oxford Precision Desk TallyDeskripsi:Four digit (0-9999) metal body mechanical counters with push button actuator and reset button. Sturdy chrome plated steel construction. Hand Tally comfortably fits in the palm of your hand, audible click, finger ring and recommended for applications whereatribut:
- Number of Digits: 4
- Product Number: 1013
- Display: Manual
- Product Type: Mechanical Tally Counter
- Part Number: OXD3145520K
- Autonics Digital Counter Controllers CX Series (Alat Penghitung Digital)Deskripsi:The CX series counter/timers feature LCD displays with easy-to-read white PV characters. The 11-segment display can display various alphanumeric characters for easier status readings. Users can switch between counter and timer modes for flexible application depending on requirements. The compact 64.5 mm rear-length size allows flexible installation in limited spaces. The units are available in selectable voltage input (PNP) / no-voltage input (NPN) type and universal voltage input types.atribut:
- Display Method: Counting display part- 2-digit 7-segment LCD, 4-digit 11-segment LCD Setting value display part- 6-digit 7-segment LCD
- Counter Counting Range: -99999 to 999999
- Memory Protection: Approx. 10 years
- Operation Method: Counter: Count up, Count down, Count up/down Timer: Count up, Count down
- Output Operation: Signal On Delay, Power On Delay, On-Off Delay
- Setting Range (s): 0.001 to 999.999
- Terminal: Terminal block
- Time Operation: Power On Start Signal On Start
- LARKIN Digital Panel MeterDeskripsi:Single-Phase AC Ampere Meters; Current measurementConform to standard:- IEC61000-4-2- IEC61000-4-4- IEC61000-4-5- IEC60060atribut:
- Display: LED
- Size (mm): 96x96
- TRUSCO Counteratribut:
- Material: Parts: POM
- Weight (g): 63
- Type: Hand-held
- Dimensions (VeticalxHorizontalxThickness) (mm): 50x50x40
- Display Digit: 4
- Body Material: SPCC-SB
- Custom Digital Tacho Meteratribut:
- Set Contents: Reflective tape (10 sheets)
- Measurement Range (rpm): 6.0 to 99999.9
- Resolution (rpm): 0.1 to 1
- Detection Distance (mm): 50 to 300
- Power Supply: AAA battery x 4 (sold separately)
- Accessories: Reflective Tape 10 Sheets
- Measurement Method : Non-contact method
- Purpose of Use: Inspection of rotating equipment such as motors. Measurement of the automobile timing belts.
- Lutron Digital TachometerDeskripsi:Pengukuran RPM non-kontak dengan sensor optik presisi. Cocok untuk pengujian motor, kipas, dan sistem rotasi industri.atribut:
- Accuracy (%): ±0.05
Daftar Harga alat ukur watt Terbaru October 2026
| TECLOCK Digital Counter | Rp16.999.900 |
| Shinwa Rules Digital Counter | Rp479.900 |
| Casio Standard Calculator (Kalkulator Standard) | Rp129.900 |
| KRISBOW Takometer Digital | Rp2.499.900 |
| Niigata Seiki (SK) Arm Type Magnifier with LED Light | Rp4.499.900 |
| Niigata Seiki (SK) Machine Counter | Rp399.900 |
| Oxford Precision Mechanical Stroke Counter | Rp229.900 |
| Autonics Counters Built-in Battery LA8N Series | Rp709.900 |
| TRUSCO Counter | Rp189.900 |
| KORI MS Type Length Meter-Standard | Rp3.899.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/9xP102046357-2.jpg)

%20Arm%20Type%20Magnifier%20with%20LED%20Light/P102225097-1.jpg)
%20Machine%20Counter/P102271788-1.jpg)




/P103085762-1.jpg)



/04P105022004-11.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)