Beli alat ukur v belt di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. STS Machine Control
    59%
    Mulai

    Rp12.999.900

    STS Machine Control
    atribut:
    • Compatible Models: STS-H600,STS-V600,SLH-600
    • Thickness (mm): 80
    • Weight (kg): 3.6
    • Length (mm): 362
    • Width (mm): 128
    • Light-receiving Pricision: +/-3mm
    • Detection Width (mm): 250
  2. Mujingfang Meteran Laser Level S-518H (Laser Line)
    Mulai

    Rp9.199.900

    Mujingfang Meteran Laser Level S-518H (Laser Line)
    atribut:
    • Size: 117x115x178mm
    • Working Range: 20m
    • Accuracy: 0.1mm/m
    • Laser Colors: Red
    • Working Temperature: -10-40°C
    • Diode Brightness Options (mW): 5
    • Dust/ Water Projection: Aluminium case with spong interior, a pair of laser protection glasses, a level standard card and a nylon belt
    • Leveling Signal: Line Blink Signal
    • Power Supply: 3 x 1.5 (Type AA)
    • Self Leveling Range: 2.5°
    • Working Range with Receiver (max): 70m
  3. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  4. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  5. Senator Gauging Trowel (Sendok Semen)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

  6. TOTAL Bricklaying Trowel
    Mulai

    Rp22.900

    TOTAL Bricklaying Trowel
    Deskripsi:
    Packed by label.
    atribut:
    • Diameter of Shank (mm): 9.5
  7. Tajima Meteran Laser Level (Laser Line)
    56%
    Mulai

    Rp8.099.900

    Tajima Meteran Laser Level (Laser Line)
    Deskripsi:
    '- A vial that is easy to check even in dark places has adopted.
  8. Mujingfang Meteran Laser Level (Class 3) (Laser Line)
    Mulai

    Rp5.999.900

    Mujingfang Meteran Laser Level (Class 3) (Laser Line)
    atribut:
    • Laser Color: Red
    • Precision: 1mm/ 7m
  9. BEiTER Meteran Laser Level (Laser Line)
    Mulai

    Rp2.099.900

    BEiTER Meteran Laser Level (Laser Line)
    Deskripsi:
    Working Range - Red Laser : 15m - Green Laser : 25m
  10. Leica Disto D1
    Mulai

    Rp2.699.900

    Leica Disto D1
    atribut:
    • Measurement Range (m): 0.2 s/d 40
    • Accuracy (mm): + 2
    • Protection Class: IP54
    • Bluetooth Smart Battery: 2 x AAA
    • Accuracy with Favourable Conditions (mm/inch): 2.0 / 0.08
    • Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
    • Bluetooth: v4.0
    • Box Height (mm): 30
    • Box Length (mm): 150
    • Box Width (mm): 105
    • Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
    • Dimensions (mm): 115x43.5x23.5
    • Included Accessories: Leica DISTO D1, 2 x AAA batteries, Calibration Certificate Silver, quick start guide.
    • Product Weight with Packaging (kg): 0.188
    • Range of Bluetooth (m): up to 10
    • Range with Favourable Conditions (ft): 0.6 – 120
    • Range with Favourable Conditions (m): 0.2 – 40
    • Range with Unfavourable Conditions (ft): 0.6 – 100
    • Range with Unfavourable Conditions (m): 0.2 – 30
    • Smallest Unit Displayed (mm/inch): 0.1 / 1/32
    • Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | 0 to 40 / 32 to 104
    • Weight (g): 87
  11. BOSCH Meteran Laser Level
    Mulai

    Rp3.199.900

    BOSCH Meteran Laser Level
    Deskripsi:
    Laser Garis untuk mengukur kerataan pada proses design bangunan atau infrastruktur suatu ruangan dapat difungsikan dengan atau tanpa penerima
    atribut:
    • Laser Class: 2
    • Plump Point Color: Red
    • Self-Leveling Range (°): ± 3
  12. TRUSCO Alat Ukur Intensitas Cahaya Digital
    Mulai

    Rp2.299.900

    TRUSCO Alat Ukur Intensitas Cahaya Digital
    atribut:
    • Purpose of Use: Illuminance measurement at environmental survey/construction on site.
  13. TRUSCO Multi-function Environmental Meter
    Mulai

    Rp5.299.900

    TRUSCO Multi-function Environmental Meter
    Deskripsi:
    Use:Environment investigation, Temperature, humidity, wind speed and illuminance measurement in construction site.
    atribut:
    • Continuous Opreration Time: 30 Hours (When Using Alkaline Batteries)
    • Dimensions (Width x Depth x Height) (mm): 60 x 33 x 156
    • Measurement Method : Vane Type (Wind Speed)
    • Measurement Pricision: Wind Speed: + / Over 3% FS (0 Over 20m / S), + / Over 4% FS (20.1 Over 30m / S)
    • Measurement Range Wind Speed (m/s): 0.4-30.0
    • Power: Stacked 9V Battery x 1 (not Included)
    • Purpose of Use: Temperature/humidity/wind speed/illuminance measurement at environmental investigation and construction on site, etc.
    • Resolution Capability: 0.1m/s
    • Weight (g): 160
  14. KRISBOW Alat Ukur pH & Suhu
    Mulai

    Rp2.399.900

    KRISBOW Alat Ukur pH & Suhu
    atribut:
    • Temperature Range (°C): -5 to 50
    • Temperature Accuracy (°C): ± 0.8
    • Index Protection: IP65
    • Temperature Resolution: 0.1
    • pH Accuracy: ± 0.03
    • pH Range: 0 to 14
    • pH Resolution: 0.01
  15. Mujingfang Meteran Laser Level W8818 (Laser Line)
    Mulai

    Rp1.899.900

    Mujingfang Meteran Laser Level W8818 (Laser Line)
    atribut:
    • Size: 100x95x100mm
    • Laser Color: Red
    • Max Indoor Range: 5m
    • Precision: 2.5mm/5m
    • Power: 5mW
    • Alert Signal: Audio Beep Signal
  16. INGCO Bricklaying Trowel (Sendok Semen)
    Mulai

    Rp33.900

    INGCO Bricklaying Trowel (Sendok Semen)
    Deskripsi:
    INGCO Bricklaying trowel (6") // Sendok Semen LancipUnique design handle
    atribut:
    • Size (inch): 6
    • Diameter of Connection Rod (mm): 9.5
Daftar Harga alat ukur v belt Terbaru October 2026
STS Machine ControlRp12.999.900
Mujingfang Meteran Laser Level S-518H (Laser Line)Rp9.199.900
Kenmaster Bricklaying Trowel (Sendok Semen)Rp9.900
BOSCH Meteran Laser Level (Laser Line)Rp649.900
BOSCH Digital Laser Distance Meter (Meteran Laser)Rp1.199.900
Senator Gauging Trowel (Sendok Semen)Rp129.900
TOTAL Bricklaying TrowelRp22.900
Tajima Meteran Laser Level (Laser Line)Rp8.099.900
Mujingfang Meteran Laser Level (Class 3) (Laser Line)Rp5.999.900
BEiTER Meteran Laser Level (Laser Line)Rp2.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)