Beli alat ukur theodolit digital di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Leica Automatic Level NA320Deskripsi:The Leica NA300 Series of automatic (optical) levels has been developed for professionals who are looking for the highest quality results day by day. With the many obstructions and uneven surfaces on construction and building sites, the levels NA300 levels rise to the occasions and ensure the straightest and safest construction possible,The NA300 Series is your reliable partner for accurate measurements and high quality results:- Distinctive design and proven technology, inside and out.- Leica Geosystems understands construction and provide levels for all needs.- Protected shape for increased ergonomic handling while ensuring the highest quality results.- Simple handling for quick and accurate measurements.atribut:
- Objective Aperture (mm): 36
- Operating Temperature Range (°C): -20 to +40
- Standard Deviation (mm): 2.5
- Magnification: 20 x
- Box Height (mm): 145
- Box Length (mm): 215
- Box Width (mm): 130
- Field of View (m): < 2.1
- Graduation (°): 360
- Product Weight with Packaging (kg): 2.4
- Sensitivity (mm): 2
- Telescope Image: Upright
- Working Range (ft): ± 15
- Myzox Theodolit Digitalatribut:
- Magnification: 30times
- Shortest Focusing Distance: 1.35m
- Power Supply: Nickel-Metal Hydride Rechargeable Battery (Included) or AA Alkaline Dry Batteryx4 (Included)
- Accessories: Tripod(LAN-OT)
- Minimum Display: Select 5\" or 10\"
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- Leica TripodDeskripsi:CTP104, Aluminium tripod with shoulder strap and fast clamps, medium weight.
- Leica Disto D1atribut:
- Measurement Range (m): 0.2 s/d 40
- Accuracy (mm): + 2
- Protection Class: IP54
- Bluetooth Smart Battery: 2 x AAA
- Accuracy with Favourable Conditions (mm/inch): 2.0 / 0.08
- Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
- Bluetooth: v4.0
- Box Height (mm): 30
- Box Length (mm): 150
- Box Width (mm): 105
- Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
- Dimensions (mm): 115x43.5x23.5
- Included Accessories: Leica DISTO D1, 2 x AAA batteries, Calibration Certificate Silver, quick start guide.
- Product Weight with Packaging (kg): 0.188
- Range of Bluetooth (m): up to 10
- Range with Favourable Conditions (ft): 0.6 – 120
- Range with Favourable Conditions (m): 0.2 – 40
- Range with Unfavourable Conditions (ft): 0.6 – 100
- Range with Unfavourable Conditions (m): 0.2 – 30
- Smallest Unit Displayed (mm/inch): 0.1 / 1/32
- Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | 0 to 40 / 32 to 104
- Weight (g): 87
- TOPCON Rotating Laser Level (Laser Line)Deskripsi:The RL-H5A next generation self-levelling rotating laser from Topcon Positioning System (TPS) is an easy-to-use, long-range high accuracy laser with a long battery life and all-weather dependability. With electronic self-leveling, you press the power button and go right to work in seconds. If the RL-H5A gets disturbed on the job it re-levels itself automatically. The self-leveling motors are accurate to ±10 arc seconds. The RL-H5A has the power and range to cover an 800m diameter job site. This rotating laser level gives you the option of up to 60 hours of continuous usage with the rechargeable battery pack or 100 hours with four D cell batteries. With the IP66 rating, the RL-H5A is ‘job site tough’ and can withstand dust, a sudden shower and even torrential rainfall. Next Generation Self-Leveling Construction Laser. - Long-range operation (800m). - Smart long-range receiver. - Simple, intuitive manual slope capability. - ±10 Arc second horizontal accuracy. - ±5 Degrees self-leveling range. - Up to 100 hours battery life. Kit Components. - RL-H5A laser. - LS-80L or LS-100D sensor. - Sensor holder. - Batteries (Alkaline or rechargeable). - Chargers. - Carry case. Five year guarantee. The RL-H5A laser comes with a Five Year Guarantee. Topcon is backing up this reliable, accurate laser with the best factory warranty in the industry.atribut:
- Accuracy: H: ±10 arc seconds
- Self-Leveling Range (°): Horizontal ± 5
- Working Area (m): 800
- Rotation Speed (m): 600
- Dust/Water Rating: IP66
- Dimensions (HxWxL) (mm): 205x211x172
- Operating Temperature (°C): -20 to 50
- Operation Time (hour): 100 (Alkaline), 60 (Ni-MH)
- STABILA Spirit Level Type 70-2 (Waterpass)atribut:
- Accuracy (mm/m): 0.5
- Color: Yellow
- Material: Aluminium
- Vial Type: Horizontal, Vertical
- End caps: Standard
- Garda Brown Envelope (Amplop Coklat)atribut:
- Color: Coklat
- Material: Kertas Kraft
- Paper Weight (gsm): 80
- STS Automatic Levelatribut:
- Correction range ('): ±15
- Bubble tube sensitivity: 10'/2mm
- Shortest Focusing Distance (m): 0.3
- STS Aluminium StaffDeskripsi:-Design, durability, precision, readable, aluminum staff.-With storage nylon bag.-A guard stick is installed to prevent dust and fine foreign matter from entering into the telescopic button.-Leveling and survey aids used with theodolites and levels such as leveling and stadia surveying.atribut:
- Thickness (mm): 5
- Material: Electric Conductive Urethane Rubber
- Surface Resistivity (ohm): 10⁸
- STS Total StationDeskripsi:-A measurement equipment can be slid on leg heads.-Adopting the polygonal aluminum frame enhances rigidity.atribut:
- Reduction Length to Total Length: 620 to 900 (mm)
- Tajima Total StationDeskripsi:
- Leica Staffs for Sprinteratribut:
- Length (m): 5
- KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)Deskripsi:Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
- BOSCH Lightweight Compact TripodDeskripsi:Deskripsi:Tripod profesional, dudukan tripod 1/4inch
- TOPCON Multi-Purpose Construction LaserDeskripsi:Multi-purpose dual grade laser. Designed for a wide range of tasks, the RL-SV2S can be used for horizontal, sloping and vertical laser applications. Slopes up to ± 15% can be used in either the X or Y axis. Turn it on its side and use it for alignment and layout tasks as well! With an operating range of more than 800 metres (diameter), IP66 rating and 120 hours operating time with standard alkaline batteries, the RL-SVS2S grade laser is tough enough for any job. Recommended for: Site preparation, earthworks, drainage. Suitable for: Concreting, vertical alignment and site set-out. Mulit-Purpose Construction Laser. - Long range operation (800m). - Horizontal, multi-slope and vertical applications. - Up to 120 hours battery life. - Tough IP66 construction rating. - Included remote control. Kit Components. - RL-SV2S Laser. - RC-60 Remote Control. - LS-80L Sensor. - Sensor Holder. - Batteries. - Charger. - Carry Case. Five year guarantee. The RL-SV2S laser comes with a Five Year Guarantee. Topcon is backing up this reliable, accurate laser with the best factory warranty in the industry.atribut:
- Accuracy: H: ±10 arc seconds
- Self-Leveling Range (°): Horizontal ± 5
- Working Area (m): Dia. 800
- Rotation Speed (m): 300, 600
- Dust/Water Rating: IP66
- Grade: Dual, ±5%
- Operating Temperature (°C): -20 to 50
- Operation Time (hour): 120 (Alkaline), 65 (Ni-MH)
- KDS Measuring Tape Long Tufmic-12R (Meteran)Deskripsi:Rulenya berbahan fiber, tidak mudah merenggang maupun menyusut, anti terhadap air, kelembaban, suhu dan zat kimia lainnya, mudah dibersihkan dari kotoran dan lumpur. Sangat disarankan untuk pengukur tanah dan mereka yang membutuhkan peralatan dengan kualitas tinggi.Tegangan standar :20degree C 20N (2kgf).atribut:
- Specification: 50mX12mm
Daftar Harga alat ukur theodolit digital Terbaru October 2026
| Leica Automatic Level NA320 | Rp6.799.900 |
| Myzox Theodolit Digital | Rp47.999.900 |
| BOSCH Meteran Laser Level (Laser Line) | Rp649.900 |
| STABILA Optical Level Type OLS26 | Rp5.499.900 |
| BOSCH Digital Laser Distance Meter (Meteran Laser) | Rp1.199.900 |
| Leica Tripod | Rp3.099.900 |
| Leica Disto D1 | Rp2.699.900 |
| TOPCON Rotating Laser Level (Laser Line) | Rp35.999.900 |
| STABILA Spirit Level Type 70-2 (Waterpass) | Rp509.900 |
| Garda Brown Envelope (Amplop Coklat) | Rp24.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/P101518183-1.jpg)

/P101518176-1.jpg)


/i3P104971651-1.jpg)
/bbP101004407-2.jpg)
/q3P101557939-2.jpg)





/P101002867-1.jpg)


/P102084908-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)