TOPCON Multi-Purpose Construction Laser

Sebelum PPN:
Rp98.999.900
Spesifikasi
AccuracyH: ±10 arc seconds
Self-Leveling Range (°)Horizontal ± 5
Working Area (m)Dia. 800
Rotation Speed (m)300, 600
Dust/Water RatingIP66
GradeDual, ±5%
Operating Temperature (°C)-20 to 50
Operation Time (hour)120 (Alkaline), 65 (Ni-MH)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-purpose dual grade laser.
Designed for a wide range of tasks, the RL-SV2S can be used for horizontal, sloping and vertical laser applications. Slopes up to ± 15% can be used in either the X or Y axis. Turn it on its side and use it for alignment and layout tasks as well!

With an operating range of more than 800 metres (diameter), IP66 rating and 120 hours operating time with standard alkaline batteries, the RL-SVS2S grade laser is tough enough for any job.

Recommended for: Site preparation, earthworks, drainage.

Suitable for: Concreting, vertical alignment and site set-out.

Mulit-Purpose Construction Laser.
- Long range operation (800m).
- Horizontal, multi-slope and vertical applications.
- Up to 120 hours battery life.
- Tough IP66 construction rating.
- Included remote control.

Kit Components.
- RL-SV2S Laser.
- RC-60 Remote Control.
- LS-80L Sensor.
- Sensor Holder.
- Batteries.
- Charger.
- Carry Case.

Five year guarantee.
The RL-SV2S laser comes with a Five Year Guarantee. Topcon is backing up this reliable, accurate laser with the best factory warranty in the industry.
Feature
- Dial-in grade setting.
- Grade matching (manual slope).
- Hi Alert.
- Warning on LS (Hi alert, battery).
- Electronic beam masking.
- Vertical setting.
- Vertical alignment.
- Remote control (range 200m) RC-60.

- Multi-use applications.
Designed for a variety of tasks, it can be used for horizontal, sloping and vertical laser applications. Slopes up to ±5% can be used in either the X or Y axis. Turn it on its side and use it for layout and alignment jobs.

- High powered.
With an operating range of over 800m (diameter) the RL-SV2S has the power to cover even the biggest projects.

- Long battery life.
Contractors who want a laser with a long battery life will love the RL-SV2S.
With an operating time of 120 hours on alkaline batteries or 65 hours with the rechargeable Ni-MH battery pack, this laser will still be working long after others have quit.

- All weather dependability.
With the IP66 rating, the RL-SV2S is "jobsite tough" and can withstand dust, a sudden shower and even torrential rainfall.

Ulasan Produk

Tidak ada ulasan