Beli alat ukur siku di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tajima Measuring Tape (Meteran)
    50%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

    Tajima Measuring Tape (Meteran)
    Deskripsi:
    - With scale equivalent scale gradations.- Rigid stent tape is adopted.- Safety rope mounting ring that can be stored in the main body.
  2. KRISBOW Alat Ukur Kemiringan Bevel Edge Square
    Mulai

    Rp1.099.900

    KRISBOW Alat Ukur Kemiringan Bevel Edge Square
    atribut:
    • Size (mm): 200x130
    • Dimensions (mm): 225x160x25
  3. Uni Seiki Prcision Square with Base
    Mulai

    Rp4.299.900

    Uni Seiki Prcision Square with Base
    atribut:
    • Material: Carbon tool steel
    • Accuracy: JIS grade 1 (grade 1+-(10+L/20)microm; Hardness >HS60degrees)
  4. TRUSCO Square with Base
    Mulai

    Rp1.099.900

    TRUSCO Square with Base
    atribut:
    • JIS Standard: B7526
    • Long Side Thickness (mm): 3
    • Mass (kg): 0.5
    • Material: Carbon Tool Steels
    • Pole Length x Stand Length (mm): 150 x 100
    • Purpose of Use: 2 class product: For general work assembling, can manufacturing.
    • Squareness (mm): +/-0.035
    • Stand Width (mm): 22
    • Thickness (mm): 2.5
    • Thickness (mm²): 18
    • Width (mm): 24
  5. Tajima Measuring Tape (Meteran)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp369.900

    Tajima Measuring Tape (Meteran)
    Deskripsi:
    - A strong tape that is 1.5 times stiffer than that of a standard tape is adopted to extend the measuring distance.- Double magnet specification for the main body that allows you to make a pitch adjustment by yourself.- With a belt holder to prevent from falling that can be attached/detached with one hand.- A magnet hook that firmly attaches on iron is adopted.
  6. KENTA Precision Square (with Base)
    Mulai

    Rp909.900

    KENTA Precision Square (with Base)
    Deskripsi:
    Made of special grade steel, hardened.With base.Test and side surfaces fine-ground.Manufacurtured to Grade 1 accuracy.Individually packed
    atribut:
    • Grade: 1
  7. Tajima Measuring Tape HI LOCK
    BARU
    Rating:
    100% of 100
    (2)
    Mulai

    Rp169.900

  8. Onda Measuring Tape (Meteran)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp37.900

    Onda Measuring Tape (Meteran)
    Deskripsi:
    Alat untuk mengukur panjang, lebar dan tinggi barang dengan pengunci otomatis.
  9. KENTA Precision Square (Flat Type)
    Mulai

    Rp489.900

    KENTA Precision Square (Flat Type)
    Deskripsi:
    Made of special grade steel, hardened.Flat type.Test and side surfaces fine-ground.Manufacurtured to Grade 1 accuracy.Individually packed
    atribut:
    • Grade: 1
  10. KRISBOW Penggaris Siku
    Rating:
    90% of 100
    (2)
    Mulai

    Rp35.900

    KRISBOW Penggaris Siku
    Deskripsi:
    Try square 150mm/6in adalah alat yang digunakan untuk mengukur sudut siku-siku pada benda kerja. Alat ini dapat digunakan dengan praktis yaitu menyesuaikan penyiku degan permukaan yang akan diukur lalu dapat dicek kesesuaian sudut yang terbentuk. Alat ini terbuat dari material besi dan terdapat skala ukuran yang memudahkan pengukuran panjang secara praktis.Penyiku ini mempunyai dimensi 150 x 110 x 15 mm dengan ukuran 150 mm. Penyiku sering digunakan di industri, pabrik, atau bengkel.
  11. SHINWA Measuring Tape (Meteran)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp36.900

  12. Uni Seiki Prcision Square with Base
    Mulai

    Rp3.499.900

    Uni Seiki Prcision Square with Base
    Deskripsi:
    -Precise polished finish is applied to the working surface.-Certain dimension intervals are made to avoid mutual obstruction when assembling the parts.-A quenched item(HS60° or more). -1st class product: Inspection measurement, precision check of molding die products.
    atribut:
    • Pole LengthxBase Length: 75x50mm
    • WxBase Width: 16x15mm
    • Thickness: 2.5mm
    • Base Thickness: 12mm
    • Material: Carbon Steel Tools
    • Precision: JIS 1st class (1st class± (10+)μm hardness HS60° or more)
    • Purpose of Use: 1st class product: Inspection measurement, precision check of molding die products.
  13. BAHCO Precision Square
    Mulai

    Rp739.900

    BAHCO Precision Square
    Deskripsi:
    -With higher durability than a square scale and without deviation of precision.-Can be correctly marked at 45° and 90°.-For measurement/inspection of right angle.-With milliliter gradation on both sides
    atribut:
    • Pole LengthxBase Length (mm): 400x170
    • WxBase Width (mm): 40x42
    • Thickness (mm): 1.49
    • Material: Steel Tools
  14. Niigata Seiki (SK) Penggaris Siku
    Rating:
    100% of 100
    (1)
    Mulai

    Rp509.900

    Niigata Seiki (SK) Penggaris Siku
    Deskripsi:
    Carpenter Square/Penggaris Siku MT-30KD. - With Kaidan Scale - Standard JIS B7516 - Material: Stainless Steel SUS4202J2 (Satin Finish) - Measuring Range: 300x150mm.
    atribut:
    • Type: Thick Wide
    • Material: Stainless Steel
  15. TRUSCO Complete Square
    Mulai

    Rp259.900

    TRUSCO Complete Square
    atribut:
    • Material: Stainless steel (equivalent to SUS420J2)
    • Arm x Base Length (mm): 180x101mm
    • Width (mm): 18
    • Base Width (mm): 18
    • Thickness (mm): 1.50
    • Specification: Arm surface has graduation marks in mm; Reverse side has mm graduation marks & angle markings
    • 90degrees right angle accuracy (mm): +-0.2mm
    • Purpose of Use: Inspection at right angles, injuries at right angles, etc.
  16. Tajima Measuring Tape (Meteran)
    Mulai

    Rp929.900

    Tajima Measuring Tape (Meteran)
    Deskripsi:
    Entire body is guarded with elastic resin.Safety sef and magnetic claws specification measuring tape.A fall prevention safety holder and a drop prevention strap to prevent equipment falling accidents.
    atribut:
    • Tape Length (m): 5.5
    • Tape Width (mm): 25
    • Horizontal Retention (m): 2.4
  17. monotaro Straight Edge
    Mulai

    Rp1.899.900

    monotaro Straight Edge
    Deskripsi:
    It is ideal for measurement of distortion of the engine head, flatness measurement of cylinders, blocks and intake manifolds. It is convenient for storage with a special case. For distortion measurement of engine head and flatness measurement of cylinder, block, intake manifold
    atribut:
    • Hardness: HRC34-38
    • Material: S50C (hardened)
    • External dimensions (length L x width W x height H) (mm): 600 x 16 x 36
    • Mass (kg): 2.4
    • Parallelism (µm): 50 (to the total length of the product)
  18. Tajima Measuring Tape (Meteran)
    78%
    Mulai

    Rp149.900

    Tajima Measuring Tape (Meteran)
    Deskripsi:
    -A nylon coated tape that is resistant to rust, bending, or wear is adopted.-It can also be used for civil engineering, survey for building construction, sea sides, rivers, or muddy lands.
  19. Oxford Precision Engineers Square
    Mulai

    Rp819.900

    Oxford Precision Engineers Square
    atribut:
    • Surface Finish: Satin Chrome
    • Grade: B
    • Shape: Square
    • Additional Features: Light weight
    • Standards Met: BS939
    • Material: Steel
Daftar Harga alat ukur siku Terbaru March 2026
Tajima Measuring Tape (Meteran)Rp99.900
KRISBOW Alat Ukur Kemiringan Bevel Edge SquareRp1.099.900
Uni Seiki Prcision Square with BaseRp4.299.900
TRUSCO Square with BaseRp1.099.900
Tajima Measuring Tape (Meteran)Rp369.900
KENTA Precision Square (with Base)Rp909.900
Tajima Measuring Tape HI LOCKRp169.900
Onda Measuring Tape (Meteran)Rp37.900
KENTA Precision Square (Flat Type)Rp489.900
KRISBOW Penggaris SikuRp35.900

Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)