Beli alat ukur ph tanah di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TAKEMURA Soil pH and Moisture Tester
    Mulai

    Rp3.899.900

    TAKEMURA Soil pH and Moisture Tester
    Deskripsi:
    In order to form soil which is able to absorb manure effectively, it is necessary to neutralize the soil, i.e. -by mixing lime with it.However, if soil liming is excessive, manganese will be depleted, and manganese deficiency will occure. As a result, the usefulness of the soil may be lost completely. Therefore, when lirhing, it is importanto to add only the proper amount for neutralization. Before the aplication of lime the pH value must be determined-the pH reading indicates its hydrogen ion concentration. To determine this value Takemura's simpklified pH Tester is recommended-it has been specifically manufactured of making on-site measuremnets,*pH values suitable for vegetable growth: these are attached to the tester proper.*Amount of calcium carbonate necessary to provide soil with a pH value of 6.5, 10 ares in area and 15cm indepth.
    atribut:
    • Moisture Range (%): 0-100
  2. General Moisture Meter (Alat Ukur Kelembaban)
    Mulai

    Rp1.899.900

    General Moisture Meter (Alat Ukur Kelembaban)
    atribut:
    • UNSPSC: 41112304
    • Brand: GENERAL
  3. Lutron pH Meter
    BARU
    Mulai

    Rp999.900

    Lutron pH Meter
    Deskripsi:
    - Economical type.- pocket size.
  4. Shinwa Rules Soil Acidity Meter A
    Mulai

    Rp889.900

    Shinwa Rules Soil Acidity Meter A
    atribut:
    • 1 Scale: pH 0.2
    • Measuring Range: 3 to 7pH
    • Main Part Dimension: 106x47x47mm
    • Precision: ± 0.5pH
    • Body Material: ABS resin
    • TRUSCO Number: 405-5870
  5. Non Brand Buffer Powder Solution pH (Bubuk Larutan)
    Mulai

    Rp48.900

    Non Brand Buffer Powder Solution pH (Bubuk Larutan)
    Deskripsi:
    Isi 1 set terdiri dari:- 1 bungkus buffer powder 4.00- 1 bungkus ph buffer powder 6.86- 1 bungkus ph buffer powder 9.18"
  6. SHINWA pH Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp919.900

    SHINWA pH Meter
    Deskripsi:
    Batteryless, easy to operate. Measurement is completed, if the tip is inserted into the soil only for one minute.
    atribut:
    • Accuracy (pH): ±0.5
    • Resolution (pH): 0.2
    • Range (pH): 4 to 7
    • WxDxH (mm): 47x47x160
  7. KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)
    Mulai

    Rp1.299.900

    KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)
    Deskripsi:
    A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
  8. TAKEMURA Soil Moisture Measuring Instrument
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.999.900

    TAKEMURA Soil Moisture Measuring Instrument
    atribut:
    • Power Supply: AA size Mangan batteryx2 pieces (test attachment)
    • Size (mm): 70x30x155
    • Measured Resistance Range (kΩ): 8.2 to 66
    • Method of measurement: electric resistance type
    • Temperature Display: 3 to 1/2 digits (Weight moisture content)
    • Function: Average value display, automatic temperature correction, user's range, calibration curve change, communication function by application
    • Measurement Range (%): 12.1 to 58.0
    • Package Size (mm): 230x290x60
  9. Smart Sensor pH Meter
    Mulai

    Rp729.900

    Smart Sensor pH Meter
    Deskripsi:
    pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.
    atribut:
    • Range (pH): 0 to 14
  10. Non Brand Soil Moisture Meter
    Mulai

    Rp339.900

    Non Brand Soil Moisture Meter
    atribut:
    • Measuring Range PH (acidity): 3-8
    • Measuring Range Humidity: 1-8 (10-80%)
    • Resolution (pH): 0.2
    • Accuracy (pH): 0.2 (applies to arable land and classroom experiments)
    • Working Temperature (°C): 5-50 (41-122°F)
    • Calibration: Gently wipe to remove oxides on the metal electrode
  11. Milwaukee Instrument Portable Pro Soil pH Meter
    Mulai

    Rp7.699.900

    Milwaukee Instrument Portable Pro Soil pH Meter
    Deskripsi:
    The Milwaukee MW101-SOIL PRO pH meter has won fans around the world with its reliable, fast and simple operation as well as its toughness and accuracy.The Milwaukee PRO pH Meter is preferred by people testing samples in direct soil or with slurries that cause other pH meters to fail while taking direct readings in Hydroponics, Horticulture and farming applications.The Milwaukee PRO pH meter offers:- SPEEDThe MW101-SOIL delivers fast results to ±0.02 pH accuracy with two point calibration.- TOUGHNESSThe rugged meter is designed to take knocks. Paired with low maintenance, field grade MA920B/1 open junction, gel filled electrode, the MW101-SOIL is ideal for everyone from educators to horticulture professionals and growers.
    atribut:
    • Battery Type (V): 1x9
    • Calibration: Manual, in 2 Points Through Offset and Slope Trimmers
    • Temperature Compensation (°C): Manual 0 to 50
    • Dimensions (inch): 5.7x3.1x1.6
    • Accuracy (pH): ±0.02
    • Battery Life (hour): ±300 Of Continuous Use
    • Environment Temperature (°C): 0 to 50 (Max RH 95%)
    • pH Electrode: MA920B/1 With 3 Foot Cable
    • pH Range (pH): 0 to 14
    • pH Resolution (pH): 0.01
  12. Shinwa Rules Digital Soil Acidity Meter A-2
    Mulai

    Rp519.900

    Shinwa Rules Digital Soil Acidity Meter A-2
    Deskripsi:
    Soil management is easy.For simple measurement of soil acidity, soil temperature, soil salinity, soil moisture, and illuminance.* Do not use for any other purpose.
    atribut:
    • Automatic Power Off: After about 5 minutes without operation
    • Backlight: Off: Approximately 1 minute without operation
    • Dimensions (mm): 293x60x37
    • Mass (g): 132
    • Measuring Range: Soil salinity (2 levels): DENGER, NOR, soil moisture (5 levels): DRY +, DRY, NOR, WET, WET +, illuminance (9 levels): LOW-, LOW, LOE +, NOR-, NOR, NOR +, HGH -, HGH, HGH +
    • Measuring Range (pH): Soil acidity (12 levels): 3.5-9.0 (minimum display + pH0.5, accuracy + ± pH0.5)
    • Measuring Range (°C): Soil: 5-40 (minimum display 1 °C, accuracy ± 1 °C)
    • Operating Humidity (%): 5-95 (no condensation)
    • Operating Temperature Range (°C): 5~40
    • Power Supply: AAA alkaline batteries + 3
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Target of Measurement: Soil acidity, soil temperature, soil salinity, soil moisture, illuminance
  13. Hanna Instruments Soil EC And Thermometer Soil Test
    Mulai

    Rp7.099.900

    Hanna Instruments Soil EC And Thermometer Soil Test
    atribut:
    • Measurement Range: EC/0.0 to 4.0mS/cm, Temperature/0 to 50°C
    • Temperature Compensation: automatic
    • Power Supply: CR 2032 Button batteryx1 piece (test attachment)
    • Size (mm): 196x50x21
    • Measurement Accuracy: EC (0.0 to 2.0mS/cm)/±0.05mS/cm, EC (2.0 to 4.0mS/cm)/±0.3mS/cm, Temperature/±1°C
    • Accessories: Electrode protection sleeve
    • Calibration: Automatic one-point calibration (At 1413μS/cm)
    • EC Electrode: Stainless steel with built-in temperature sensor (Integrated body length 114 mm)
    • Package Size (mm): 90x280x50
  14. KRISBOW Alat Ukur pH & Suhu
    Mulai

    Rp2.399.900

    KRISBOW Alat Ukur pH & Suhu
    atribut:
    • Temperature Range (°C): -5 to 50
    • Temperature Accuracy (°C): ± 0.8
    • Index Protection: IP65
    • Temperature Resolution: 0.1
    • pH Accuracy: ± 0.03
    • pH Range: 0 to 14
    • pH Resolution: 0.01
  15. Indophoenix pH Buffer Calibration Powder
    Rating:
    100% of 100
    (3)
    Mulai

    Rp20.900

    Indophoenix pH Buffer Calibration Powder
    Deskripsi:
    Serbuk kalibrasi memungkinkan Anda menguji secara akurat dan cepat pH kolam, akuarium, air dengan alat penguji pH / meter Anda.Cara pemakaian (ada di belakang bungkus juga):1. Usahakan pengukuran dilakukan pada ruangan yang bersih dan bersuhu 25-30 C2. Buka bungkusan pH 4.01 dan tuangkan SELURUH isinya dalam gelas ukur berisi 250 ml air aquades (jangan aqua atau air minum apalagi air ledeng/air hujan). Jika ragu bisa beli di apotek bilang "Air Aquades" / "Distillated Water" atau di bengkel air aki yg botol biru.3. Aduk larutan hingga tercampur dengan sempurna.4. Masukkan PH Meter sampai batas pencelupan. Tunggu 1-2 menit.5. Ambil obeng kalibrasi dan putarlah lobang bagian belakang PH Meter sampai didapat angka 4.01 menyerupai nilai PH yg tertera di bagian depan bungkusan serbuk tadi.6. Bersihkan alat dan gelas, lalu ulangi kalibrasi utk bungkusan pH 6.86.
  16. TAKEMURA DENKI SEISAKUSHO Soil Acidity Measuring Instrument
    Mulai

    Rp3.699.900

    TAKEMURA DENKI SEISAKUSHO Soil Acidity Measuring Instrument
    atribut:
    • Size (mm): 50x165
    • Accessories: Carrying soft case
  17. PRIO Soil Test
    Mulai

    Rp1.599.900

    PRIO Soil Test
    Deskripsi:
    Soil pH & Moisture Tester merek B-ONE model BZD 295 ini sangat cocok digunakan untuk pertanian dan perkebunan. Alat Soil pH & Moisture Tester ini dapat mengukur nilai pH tanah yang lebih dalam, tidak hanya dipermukaannya saja.
    atribut:
    • pH Range: 3-8
    • Moisture Range (%): 10-80
    • Accuracy (pH): +/- 0.3
    • Dimensions (mm): 50x160
    • Sensor Length (mm): 295
  18. Smart Sensor Moisture Meter (Alat Ukur Kelembaban)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

    Smart Sensor Moisture Meter (Alat Ukur Kelembaban)
    Deskripsi:
    Smart Sensor Moisture meter digunakan untuk mengukur persentase air dalam zat tertentu. Informasi ini dapat digunakan untuk menentukan apakah bahan siap digunakan, tiba-tiba basah atau kering, atau memerlukan pemeriksaan lebih lanjut. Gandum Dapat Diukur: rapeseed, wijen, bungkil kedelai, kapas, kedelai, kacang tanah, barley, beras, sorgum, biji semangka, padi, gandum, jagung, pakan ternak.
    atribut:
    • Principle of Measurement: Resistance Method
    • Accuracy: 0.1 / 01%
    • Power: 4 x 1.5V AA Battery (not include)
    • Dimensions (mm): 80x43x425
Daftar Harga alat ukur ph tanah Terbaru October 2026
TAKEMURA Soil pH and Moisture TesterRp3.899.900
General Moisture Meter (Alat Ukur Kelembaban)Rp1.899.900
Lutron pH MeterRp999.900
Shinwa Rules Soil Acidity Meter ARp889.900
Non Brand Buffer Powder Solution pH (Bubuk Larutan)Rp48.900
SHINWA pH MeterRp919.900
KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)Rp1.299.900
TAKEMURA Soil Moisture Measuring InstrumentRp10.999.900
Smart Sensor pH MeterRp729.900
Non Brand Soil Moisture MeterRp339.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)