Hanna Instruments Soil EC And Thermometer Soil Test

Sebelum PPN:
Rp7.099.900
Spesifikasi
Measurement RangeEC/0.0 to 4.0mS/cm, Temperature/0 to 50°C
Temperature Compensationautomatic
Power SupplyCR 2032 Button batteryx1 piece (test attachment)
Size (mm)196x50x21
Measurement AccuracyEC (0.0 to 2.0mS/cm)/±0.05mS/cm, EC (2.0 to 4.0mS/cm)/±0.3mS/cm, Temperature/±1°C
AccessoriesElectrode protection sleeve
CalibrationAutomatic one-point calibration (At 1413μS/cm)
EC ElectrodeStainless steel with built-in temperature sensor (Integrated body length 114 mm)
Package Size (mm)90x280x50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
The sensor can be directly inserted into the soil to measure EC (conductivity) and temperature.
It has a hold function that can fix the reading.
*Electrode is integral type and cannot be replaced.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait