Beli alat ukur humidity di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tanita Data Logger
    Mulai

    Rp2.899.900

    Tanita Data Logger
    Deskripsi:
    -Heatstroke prevention campaign guideline is informed by alarm sound and values.-Sunshine and radiant heat can be measured because of the black bulb type.-Can display WBGT values even under a burning sky.-Usable not only indoors but also outdoors/under direct sunlight.-With carabiner convenient to carry, attachment for hanging, battery lid for attaching tripods and screwdriver. -For countermeasure to heatstroke indoors, outdoors and under direct sunlight.
    atribut:
    • Measurement Target: Temperature/humidity
    • Sensor: Built-in
    • Measuring Temperature Range: -40 to 80degree C
    • Temperature Min Display: 0.1degree C
    • Measurement Humidity Range: 5 to 95%RH
    • Humidity Min Display: 1%RH
    • Measurement Item: Temperature, Humidity
    • Container protection class: IP67
    • Data Memory Number (Temperature and Humidity): 16000 Each
    • Power Supply: Lithium coin cell battery (CR2430)x 1 (included)
    • Purpose of Use: For food, precision devices, and overseas transportation (RTCA standard for airborne use compliant). For taking measurement in warehouse/office/work environment.
    • W x D x H: 90x7.7x50mm
  2. HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp149.900

    HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    - Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modes
    atribut:
    • Humidity Range (% RH): 10 to 99
    • Temperature Range (°C): -50 to +70
    • Dimensions (mm): 93x21x101
    • Material: ABS
    • Power Supply: AAA 1.5V Battery - 1pc
  3. SK SATO Alat Pencatat Data Suhu
    Mulai

    Rp999.900

    SK SATO Alat Pencatat Data Suhu
    Deskripsi:
    Alat ukur suhu dengan perekam merupakan perekam suhu dengan interval waktu yang dapat di setel dengan layar lebar dan tempat penyimpanan data didalamnya
    atribut:
    • Temperature Min Display: 0.1degree C
  4. Tanita Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Tanita Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    - Informs temperature/humidity comfort levels in 5 stages.- Displays the highest/lowest temperature and humidity recorded in the past.- Equipped with an alarm and snooze function.
    atribut:
    • Humidity Range (% RH): 20 to 95
    • Temperature Range (°C): -5 to 45
    • Dimensions (mm): 182x25x148
    • Power Supply: AAA Battery - 2pcs
    • Measurement Item: Temperature, humidity
    • Minimum Temperature Display (degrees): 0.1
  5. TRUSCO Digital Thermometer & Hygrometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp439.900

    TRUSCO Digital Thermometer & Hygrometer
    atribut:
    • Measured Humidity Range (% RH): 30 to 95
    • Dimensions (Width x Depth x Height) (mm): 102x18x103
    • Material: ABS Resin
    • Humidity Minimum Indication: 1% RH
    • Measurement Item: Temperature, Humidity
    • Measurement Temperature Range (°C): -5 to 49
    • Minimum Temperature Display (°C): 0.1
    • Power Supply: AAA battery x 1 (attached for testing)
  6. Hioki Temperature Logger
    Mulai

    Rp3.099.900

    Hioki Temperature Logger
    Deskripsi:
    A compact logger that can record temperature depending on the measurement target using an external sensor (sensor sold separately).It is small, lightweight, and pocket-sized so you don't have to worry about installation space.Two-item display that is easy to understand at a glance.Equipped with large capacity internal memory (60,000 data per channel).Data can be transferred to a PC without stopping recording.You can replace the battery while recording (recording continues for about 30 seconds even if the battery is removed).Since the previous recorded data is backed up, there is no need to worry even in the unlikely event of an incorrect operation.Purpose:For temperature measurement.For temperature control during transportation of pharmaceuticals, specimens, and chemicals.For temperature measurement and management in cold storage, storage, and showcases.For temperature control in inspection rooms, analysis/test rooms, factories, and kitchens.For temperature control of food, vegetables, fruits, and sweets.For fermentation and aging temperature control of foods such as alcohol, soy sauce, miso, and bread.
  7. monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin)
    Mulai

    Rp999.900

    monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin)
    Deskripsi:
    An anemometer convenient for simple measurement.Wind speed measurement and ambient temperature measurement are also possible.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Resolution Capability: 0.1 (m/s), 0.3 (km/h)
    • Operating Temperature and Humidity Range: 0 to 45 ° C 80% RH or less
    • Dimensions (Width W x Height H x Depth D) (mm): 67 x 192 x 44
    • Power: Square square 9V dry battery x 1 (sold separately)
    • Measurement Item: Wind speed
    • Measuring Range: Wind speed: 0.8 to 30 m/s, Temperature: 0 to 45 ° C
    • Weight (g): 165
    • Precision: ± 5%
  8. KRISBOW Anemometer Hot Wire
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.499.900

    KRISBOW Anemometer Hot Wire
    atribut:
    • Air Temperature (°C): 0 to 50 Deg.C / 32 to 122 Deg. F (0.1 Deg. C / 0.1 Deg. F;1 Deg.C / 1. 8 Deg.F)
    • Dimensions (mm): 198x78x51
  9. Fujita Waterproof Data Logger
    Mulai

    Rp2.399.900

    Fujita Waterproof Data Logger
    atribut:
    • Weight (g): 45
    • Power: Coil type lithium battery (CR2477) x1 pieces (included)
    • Dimensions (Width W x Depth D x Height H) (mm): 90x15x34
    • Protection Level: IP67 (container)
    • Data Memory (dots): (Temperature / humidity) each 16000
    • Purpose of Use: For logistics of medical field/food related industry. Work environment settings for factories and others.
  10. TESTO Alat Perekam Data Suhu Mini
    Mulai

    Rp2.299.900

    TESTO Alat Perekam Data Suhu Mini
    Deskripsi:
    Jika pekerjaan profesional Anda melibatkan produk makanan atau farmasi, Anda tahu bahwa suhu penyimpanan barang Anda tidak boleh melebihi nilai batas tertentu dalam keadaan apa pun. Pencatat data suhu mini testo 174T membantu Anda mematuhi rentang suhu yang ditentukan. Alat ini merekam nilai suhu dengan baik dan memastikan perekaman dan dokumentasi data pengukuran tanpa gangguan.Perekam data suhu mini testo 174T memenuhi persyaratan EN 12830 dan sesuai dengan standard HACCP, serta memiliki sertifikasi HACCP internasional, yang berarti cocok untuk pengukuran di industri makanan (misalnya untuk pengukuran suhu penyimpanan). Alat ini memiliki perlindungan terhadap semprotan air dan pancaran air sesuai dengan standard proteksi IP65. Hal ini memungkinkan alat tersebut untuk tetap berada di lokasi pengukuran bahkan saat gudang sedang dibersihkan. Alat ini juga cocok untuk indikator untuk mengatur suhu di lemari es atau cold store, karena dapat digunakan pada temperatur di bawah -30 °C.
    atribut:
    • Measurement Item: Temperature
    • Container protection class: IP65
    • Dimensions (mm): 38x18.5x60
    • Measurement Temperature Range (°C): -30 to 70
    • Minimum Temperature Display (°C): 0.1
    • Number of Data Memory: 16000 data
    • Power Supply: Lithium Coin Cell Battery (CR2032)x2 (accessory)
    • Purpose of Use: Temperature change data is recorded. For monitoring temperature of display case and refrigerator.
  11. TRUSCO Multi-function Environmental Meter
    Mulai

    Rp5.299.900

    TRUSCO Multi-function Environmental Meter
    Deskripsi:
    Use:Environment investigation, Temperature, humidity, wind speed and illuminance measurement in construction site.
    atribut:
    • Continuous Opreration Time: 30 Hours (When Using Alkaline Batteries)
    • Dimensions (Width x Depth x Height) (mm): 60 x 33 x 156
    • Measurement Method : Vane Type (Wind Speed)
    • Measurement Pricision: Wind Speed: + / Over 3% FS (0 Over 20m / S), + / Over 4% FS (20.1 Over 30m / S)
    • Measurement Range Wind Speed (m/s): 0.4-30.0
    • Power: Stacked 9V Battery x 1 (not Included)
    • Purpose of Use: Temperature/humidity/wind speed/illuminance measurement at environmental investigation and construction on site, etc.
    • Resolution Capability: 0.1m/s
    • Weight (g): 160
  12. TRUSCO Digital Wind Speed Meter
    Mulai

    Rp4.199.900

    TRUSCO Digital Wind Speed Meter
    atribut:
    • Resolution (m/s): 0.1
    • Wind speed measurement accuracy: +-(3%rdg+0.2digit)
    • Power Supply: Coin-cell lithium battery (CR2032) x 1 unit (sold separately)
    • Measurement Method : Vane type
    • Measurement Range Wind Speed (m/s): 0.9 to 26.8
    • Purpose of Use: Air conditioner, duct outlet and civil engineering/construction on site.
  13. monotaro Digital Anemometer (Pengukur Kecepatan Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

    monotaro Digital Anemometer (Pengukur Kecepatan Angin)
    Deskripsi:
    Produk ini juga sering disebut dengan Anemometer Wind Speed
    atribut:
    • Operating Temperature and Humidity Range: 0 to + 50 degrees Celsius, 70% RH or less (no condensation)
    • Sampling: 1 time / sec
    • Accessories: Instruction manual, strap, protective cover
    • Measurement Item: Wind speed / temperature
    • Weight (g): Approx. 135 (with protective cover, including batteries)
    • Battery Life (continuous time): Approx. 40 (when using alkaline batteries)
    • Battery Used: 2 AAA (1.5V) batteries
    • Dimensions (W x H x D) (mm): 50.9 x 132.9 x 24.7
    • Measurement Accuracy: Wind speed: +/- (2% rdg + 0.2m / s), temperature: +/- 0.5 degrees Celsius (0 to + 45 degrees Celsius), +/- 1 degrees Celsius (other than those on the left)
    • Measurement Range: Wind speed: 0.4 ~ 20m / s, temperature: -10 ~ + 50 degrees Celsius
    • Resolution: Wind speed: 0.1m / s, temperature: 0.1 degrees Celsius
    • Storage Temperature and Humidity Range: -20 to + 60 degrees Celsius, 80% RH or less (with no condensation)
  14. KRISBOW Infrared Thermometer
    Rating:
    100% of 100
    (2)
    Mulai

    Rp469.900

    KRISBOW Infrared Thermometer
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  15. Custom Data Logger Anemometer
    Mulai

    Rp14.999.900

    Custom Data Logger Anemometer
    atribut:
    • Resolution Capability: 0.01/0.1m/s
    • Measuring Range: 0.20-5.00/5.1-25.0m/s
    • Purpose of Use: For measuring wind speed for air conditioner, duct, and at work site.
    • Temperature Resolution (°C): 0.1
  16. TFA Digital Thermo-Hygrometer With Data Logger
    Mulai

    Rp6.699.900

    TFA Digital Thermo-Hygrometer With Data Logger
    Deskripsi:
    - For the control of temperature (precision ± 1˚C) and humidity (precision ± 3% from 35…75%), - Extendable with up to 8 transmitters, - Indication of dew point, - Max. -min-function with time & date of recording humidity values (upper/lower limit), - Alarm event function, data logger with up to 50.000 measured values, - Recallable via display or PC USB interface, - Switching Ouput, - Radio-controlled clock with seconds, date, time zone ±12 hrs, - T in : 0..+50˚C (+32...+122˚F), H : 1...99%, - T/H 30.3180IT / 30.3181. IT Optional (Max.8), software.
    atribut:
    • Material: Plastic
    • Weight (g): 147
    • Power Consumption: Batteries
    • Transmission frequency (MHz): 868
    • Dimensi (LxWxH) (mm): 98x25(77)x137
  17. monotaro Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    monotaro Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Produk ini juga sering disebut dengan Pengukur Kelembaban Udara.
    atribut:
    • Dimensions (mm): 120x99x23
    • Temperature Range (°C): -9.9 to 50
    • Humidity Range (% RH): 10 to 95
    • Power Supply: AAA Battery - 2pcs
    • Applications: For temperature control in the workplace
    • Installation Method: For two uses
    • Temperature display method: Digital
Daftar Harga alat ukur humidity Terbaru March 2026
Tanita Data LoggerRp2.899.900
HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Rp149.900
SK SATO Alat Pencatat Data SuhuRp999.900
Tanita Digital Hygrometer (Pengukur Suhu Ruangan)Rp1.299.900
TRUSCO Digital Thermometer & HygrometerRp439.900
Hioki Temperature LoggerRp3.099.900
monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin)Rp999.900
KRISBOW Anemometer Hot WireRp3.499.900
Fujita Waterproof Data LoggerRp2.399.900
TESTO Alat Perekam Data Suhu MiniRp2.299.900

Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)