Beli alat ukur dan pengukuran di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Alat Ukur Kebisingan Suara
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

  2. Extech Sound Level Meter
    Mulai

    Rp5.499.900

    Extech Sound Level Meter
    Deskripsi:
    Stores up to 20,000 records with real date and time stampThe HD600 Datalogging Sound Level Meter meets ANSI and IEC 61672-1 Type 2 standards. It has 3 measuring ranges from 30 to 130 dB with 1.4 dB accuracy. In addition to the LCD digital display, an an
    atribut:
    • Brand: EXTECH
    • Resolution (dB): 0.1
  3. TOTAL Ball Pein Hammer
    Mulai

    Rp72.900

    TOTAL Ball Pein Hammer
    Deskripsi:
    45# Carbon Steel Drop-Forged (Tempa). Heat Treatment. Handle material Fiberglass.
  4. KRISBOW Alat Ukur Lingkungan 5in1 Pro
    Mulai

    Rp3.299.900

    KRISBOW Alat Ukur Lingkungan 5in1 Pro
    atribut:
    • Power: 1x9V NEDA 1604 battery
    • Resolution: 0.1
    • Dimensions (mm): 248x65x45
  5. Snowman Spidol OHP Permanen OPM
    Rating:
    100% of 100
    (4)
    Mulai

    Rp7.900

    Snowman Spidol OHP Permanen OPM
    Deskripsi:
    Tinta Permanent dapat ditulis di atas segala permukaan: besi, logam, kaca, kulit, plastik, keramik, dllTulisan cepat kering setelah ditulis dan multiguna. - Menghasilkan goresan yang tidak terputus- Warna tinta yang pekat dan tidak putus sangat mendukung keberhasilan sebuah presetasi yang menggunakan projector- Bisa untuk menulis di CD dan gelas.
    atribut:
    • Ink Type: Permanent
  6. Shinwa Rules Digital Sound Level Meter
    Rating:
    80% of 100
    (2)
    Mulai

    Rp2.199.900

    Shinwa Rules Digital Sound Level Meter
    atribut:
    • Frequency Characteristics: A/C switching
    • Power: 9V dry battery
    • Frequency: (Response) 31.5Hz-8KHz
    • Main Part Dimension (mm): 185x63x35
    • Minimum: (Resolution) 0.1dB
    • Operating Temperature and Humidity Range: 0-40°C, 10-90%
    • Measuring Range: 30 dB to 70 dB, 60 dB to 100 dB, 90 dB to 130 dB
    • Precision: ± 1.5dB (94dB, at 1KHz)
    • Response Speed: FAST (125 ms), SLOW (1 s)
    • Storage Temperature/Humidity Range: -10 to 60°C, 10 to 75%
    • TRUSCO Number: 756-9751
  7. monotaro Digital Sound Level Meter A Characteristics (Alat Ukur Kebisingan Suara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp739.900

    monotaro Digital Sound Level Meter A Characteristics (Alat Ukur Kebisingan Suara)
    Deskripsi:
    Produk ini juga sering disebut dengan Noise Dose Meter
    atribut:
    • Accuracy: ±2dB(1kHz)
    • Frequency Characteristic: A characteristic
    • Material: ABS resin
    • Resolution: 0.1dB
    • Power Supply: 3 x AAA batteries
    • Frequency Range: 31.5Hz~8kHz
    • Measuring Level Range (dB): 30~130
    • Outer Dimensions, Width W x Depth D x Height H (mm): 54×28×153
  8. Custom Digital Sound Level Meter
    Mulai

    Rp9.999.900

    Custom Digital Sound Level Meter
    atribut:
    • Measurement Range (dB): 30 to 130
    • Resolution (dB): 0.1
    • Frequency Range (Hz): 31.5 to 8000
    • Power Supply: AA battery x 6 (included) or AC adapter (sold separately)
  9. Gonotec Series Freezing Point Osmometer
    Mulai

    Rp329.999.900

    Gonotec Series Freezing Point Osmometer
    Deskripsi:
    Measurement TechniqueThe total osmolality of aqueous solutions is determined by comparative measurements of the freezing points of pure water and of solutions. Whereas water has a freezing point of 0°C, a solution with saline concentration of 1 Osmol/kg has a freezing point of -1.858°C.
    atribut:
    • Ambient Temperature (°C): 10 to 35
    • Calibration: 2 point calibration, 3 point calibration
    • Cooling: 2 separate peltier elements / heat dissipation through active ventilation
    • Dimension (WxHxD) (mm): 205x360x220
    • Display: 5.7\" LCD touch screen
    • Error Message: Printed in plain text
    • Interfaces: RS-232, USB (not for model 3000basic)
    • Linearity: Deviation less than ±1 % in the calibrated range
    • Measurement: Measurement of single samples or batch processing (only single sample measurement for model 3000basic)
    • Measurement Range (mOsmol/kg H₂O): 0 bis 3000
    • Measurement Time (s): ~60
    • Measurement Unit: mOsmol/kg, Osmol/kg, °C
    • Output Formats: CSV, XML (not for model 3000basic)
    • Power Supply (V/Hz): 100-240AC/50-60
    • Printer Paper: Plain paper, 43mm (1.7\") wide; (optional) Graphical dot matrix printer for date, time and sample information for each measurement (for models 3000 D and 3000 D-M)
    • Reproducibility: 3000basic, 3000 and 3000 D (≤ 2mOsmol/kg (SD) [0 bis 400]mOsmol/kg, [400 bis 1500]mOsmol/kg, [1500 bis 3000]mOsmol/kg); 3000 M and D-M (≤ 4mOsmol/kg (SD) [0 bis 400]mOsmol/kg) [400 bis 1500]mOsmol/kg, [1500 bis 3000]mOsmol/kg)
    • Resolution (mOsmol/kg H₂O): 1
    • Ribbon: Endless ink ribbon cartridge, replaceable
    • Sample Volume (μL): 50/15 for models 3000 M und D-M
    • Software Laguage: German, English, Spanish, French, Portuguese, Chinese
  10. TRUSCO Nampan Stainless Steel Panjang
    56%
    Mulai

    Rp229.900

    TRUSCO Nampan Stainless Steel Panjang
    atribut:
    • Material: Stainless Steel (SUS304)
    • Size (nominal): Model 370
    • Outer Dimensions: 372x202x65mm
    • Effective Internal Dimensions: 359x189x64mm
    • Color: Silver
  11. FLUKE Sound Level Meter
    Mulai

    Rp8.999.900

    FLUKE Sound Level Meter
    Deskripsi:
    The Fluke 945 Sound Level Meter has been designed to meet the measurement requirements of safety Engineers, Health, Industrial safety offices and quality control in a wide variety of industrial environments. It offers two types of measurements: A weighting and C weighting. The A weighting is for general noise sound level and the C weighting is for measuring sound level of acoustic material control in various environments. The Fluke 945 conforms to the IEC651 Type 2, ANSI S1.4 Type 2, and JISC1502 requirements for Sound Level Meters. Applications: - Environmental Health and Safety testing and verification. - Sound testing for education environments. - Heavy and light industry sound testing. - Healthcare environment testing. - Safety testin.
    atribut:
    • Display: 0.1 dB steps on 4-digit LCD screen
    • Frequency Response: From 31.5 Hz to 8 kHz
    • Safety Standard: CE, designed to meet IEC651 Type2, ANSI S1.4 Type 2
    • Microphone: 0.5-inch electric condenser microphone
    • Time Weighting: Fast slow
  12. Extech Digital Sound Level Meter
    Mulai

    Rp3.199.900

    Extech Digital Sound Level Meter
    Deskripsi:
    40-130dB Meter featuring large LCD display with analog bargraphThe 407730 sound level meter measures from 40 to 130dB with an accuracy of 2dB. The digital display offers a 0.1dB resolution and features a fast responding analog bar graph. User can choose
    atribut:
    • Sound Range: 40 to 130dB
    • Basic Accuracy: 2dB
    • Condenser Microphone: 0.5inch (12.7mm)
    • Dimensions: 230x57x44mm
  13. Benetech Sound Level Meter
    Mulai

    Rp1.199.900

    Benetech Sound Level Meter
    Deskripsi:
    This unit has been designed to meet the measurement requirement of noise engineers, noise quality control and health prevention in various environments, such as noise measurement in factory, office, traffic road, family and all other noise measurement applications.
    atribut:
    • Dimensions (mm): 70x35x256
    • Measurement Range (dBA): 30 to 130
    • Accuracy: ±1.5dB (reference sound pressure standard, 94dB@1KHz)
    • Power Supply: Alkaline Battery
    • Digital Display: 4 ditgits
    • Measuring Level: 30 to 80 , 50 to 100, 60 to 110, 80 to 130, 30 to 130
    • Resolution (dB): 0.1
  14. JTC Pocket Brake Fluid Tester
    Mulai

    Rp579.900

    JTC Pocket Brake Fluid Tester
    atribut:
    • Case Color: Black
  15. Wipro Alat Pengukur Ketebalan Celah
    Mulai

    Rp27.900

    Wipro Alat Pengukur Ketebalan Celah
    atribut:
    • Color: Silver
  16. KRISBOW Lux Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    KRISBOW Lux Meter
    Deskripsi:
    4.0 Bluetooth interface with Krisbow Meter - Mobile App- Max Hold and Data Hold Function- Auto Power Off- Easy to use, fast and accurate measurement- Mini size with modern design outlook- Low battery indication- Large digital LCD display backlight
    atribut:
    • Light Range (Lux): 400.0, 4000, 40.00K Lux / 40.00, 400.0, 4000 Fc Note: 1Fc = 10.76 Lux
    • Accuracy (%): ± 5% ± 10d (<10,000 Lux) ± 10% ± 10d (>10,000 Lux)
    • Resolution: 0.1 Lux or 0.01 Fc
Daftar Harga alat ukur dan pengukuran Terbaru March 2026
KRISBOW Alat Ukur Kebisingan SuaraRp1.599.900
JTC Anti-Freeze TesterRp92.900
Hologram Ribbon Cartridge ERC27 PurpleRp24.900
Extech Sound Level MeterRp5.499.900
TOTAL Ball Pein HammerRp72.900
KRISBOW Alat Ukur Lingkungan 5in1 ProRp3.299.900
Snowman Spidol OHP Permanen OPMRp7.900
Shinwa Rules Digital Sound Level MeterRp2.199.900
monotaro Digital Sound Level Meter A Characteristics (Alat Ukur Kebisingan Suara)Rp739.900
Custom Digital Sound Level MeterRp9.999.900

Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)

Halaman Terkait