Beli alat uji tarik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Landtek Pengukur Gaya (Alat Ukur Gaya)
    Mulai

    Rp9.699.900

    Landtek Pengukur Gaya (Alat Ukur Gaya)
    Deskripsi:
    Alat uji gaya dorong dan gaya tarik dengan akurasi tinggi dengan pengukur gaya digital yang sederhana dan nyaman untuk Ini banyak digunakan dalam elektronik, perangkat keras bangunan, tekstil, suku cadang mobil.
    atribut:
    • Accuracy: ±0.2% FS ±1 Digit
    • Measurement State: Peak Value Measurement, Real Time Measurement
    • Display: 2 Reversed 4 Digit LCD
    • Power Off: 10 Minutes Auto Power Off, Manual Power Off
    • Backlight: Blue Backlight
    • Case Dimensions (mm): 175x80x36
    • Data Output: USB, Bluetooth
    • Power Supply: 2 x 1.5 AA( UM-3 ) Battery or 6VDC Power Supply
    • Senor Dimensions (mm): 181x54x30
    • Unit: Kgf, N, Lbf
  2. IMADA Pengukur Kekuatan Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp16.999.900

  3. SHIMPO Pengukur Gaya (Alat Ukur Gaya)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.499.900

    SHIMPO Pengukur Gaya (Alat Ukur Gaya)
    atribut:
    • UNSPSC: 41111934
    • Brand: SHIMPO
  4. KENTA Series Easy To-Use Digital Gauge (Alat Ukur Ketebalan)
    Mulai

    Rp9.999.900

    KENTA Series Easy To-Use Digital Gauge (Alat Ukur Ketebalan)
    Deskripsi:
    Characteristics:Stretching or compressing the instrument measure axis,the digital dispiay shows the measured force valueAll models of insturment can get maximum force value in the measuring processOverload or low battery,display screen will blink to alarm.Dispiay turn over just need one bottom,easy to operation.More durable and easier to operation.Measuring unit:N, Kgf(gf)or ibf(ozf)selectableDisplay:4digits LCDMeasurable value:Peak or current valueSampling rate:1000times/secOverload capacity: Appprox.200of F.S. (warning LED blinks at110%) Accuracy±0.2%F.S,±1digitOperating temperature: 0 to +40°CPower:internal fourAA Ni/Mhbatteries or external AC adapterOutput:RS-232C,analon voltage+/-1V F.S .
  5. IMADA Mechanical Force Gauge
    Mulai

    Rp7.599.900

    IMADA Mechanical Force Gauge
    Deskripsi:
    Tensile and compression measurement can be easily performed.6 attachments are included as accessory.Design that fits the hands with a simple operation.Possible to read load transition with needle style.
  6. TRIPLETT Heat Stress Monitor
    Mulai

    Rp2.299.900

    TRIPLETT Heat Stress Monitor
    Deskripsi:
    These heat-stress monitors have a black-globe sensor to measure WBGT (wet bulb globe temperature) levels to examine the impact of humidity and direct or radiant sunlight and air temperature on real-feel temperatures.
    atribut:
    • UNSPSC: 31160000
    • Application: Athletic Training; Boiler Rooms; Brick Firing Plants; Construction; Events; Glass Facilities; Iron and Steel Foundries; Mining Sites
    • Audible Alarm: Yes
    • Backlit Screen: No
    • Battery Runtime (hour): 300
    • Battery Type: (2) AAA Batteries
    • Black Globe Diameter (inch): 1.6
    • Black Globe Temperature Accuracy: ±2%
    • Black Globe Temperature Range (°C): 0 to 70
    • Black Globe Temperature Range (°F): 32 to 158
    • Black Globe Temperature Resolution (°F): 0.1
    • Brand: TRIPLETT
    • Data Update Frequency (s): 20
    • Digit Height (inch): 1/2 in
    • Display Screen Height (inch): 1.6
    • Display Screen Type: LCD
    • Display Screen Width (inch): 1.5
    • Heat Index Temperature Accuracy (°C): ±0.6
    • Heat Index Temperature Accuracy (°F): ±1
    • Heat Index Temperature Range (°C): 0 to 60
    • Heat Index Temperature Range (°F): 32 to 140
    • Heat Index Temperature Resolution (°F): 0.1
    • Housing Color: White
    • Housing Material: Plastic
    • Humidity Accuracy: ±5%
    • Humidity Range: 0.1% to 99.9%
    • Humidity Resolution: 0.1 %
    • Includes: (2) AAA Batteries; Arm Strap
    • Includes AC Adapter: No
    • Includes Batteries: Yes
    • Includes Case: No
    • Includes Mounting Hardware: No
    • Includes NIST-Traceable Calibration Certificate: No
    • Includes Probes: Yes
    • Low battery indicator: Yes
    • Manufacturer Part Number: HS10
    • Maximum Number of Alarms: 3
    • Meter Type: Black Globe
    • Mounting Type: Tripod Mount; Wall
    • Number of Digits: 4
    • Operating Humidity Range: 1% to 80%
    • Operating Temperature Range (°F): 32 to 122
    • Overall Depth (inch): 0.9 in
    • Overall Height (inch): 2.8 in
    • Overall Width (inch): 2.4
    • Response Time (s): 20
    • Sampling Rate (s): 20
    • Sensor Material: Plastic
    • Sensor Type: Temperature and Relative Humidity Sensor
    • Size (inch): 2.8 in x 2.4 in x 0.9 in
    • Temperature Accuracy (°C): 0.6
    • Temperature Accuracy (°F): ±1
    • Temperature Display Units: °F
    • Temperature Range (°C): 0 to 50
    • Temperature Range (°F): 32 to 122
    • Temperature Resolution (°): 0.1
    • Weight (oz): 3.2
    • Wet Bulb Globe Temperature Accuracy: ±2%
    • Wet Bulb Globe Temperature Range (°C): 0 to 50
    • Wet Bulb Globe Temperature Range (°F): 32 to 122
    • Wet Bulb Globe Temperature Resolution (°F): 0.1
    • With NIST-Traceable Calibration Certificate: No Calibration Certificate
  7. Insize Circumference Tapes (Meteran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp409.900

    Insize Circumference Tapes (Meteran)
    atribut:
    • Accuracy (mm): Circumference : ±3; Diameter : ±1
  8. IMADA Mechanical Force Gauge Popular Type
    Mulai

    Rp11.999.900

    IMADA Mechanical Force Gauge Popular Type
    atribut:
    • Accessories: Attachment (clasp, flat type, cone, A type, V type, connection rod), storage case, test certificate
  9. HANDERU Lakban OPP 48mmx500yard (Solasi / Selotip)
    Mulai

    Rp369.900

    HANDERU Lakban OPP 48mmx500yard (Solasi / Selotip)
    atribut:
    • Width (mm): 48
    • Thickness (micron): 45
    • Color: Transparent
    • Length (m): 457
  10. NACHI TAPE Lakban OPP (Solasi / Selotip)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp10.900

    NACHI TAPE Lakban OPP (Solasi / Selotip)
    atribut:
    • ICP: Yes
    • MSDS: Yes
  11. Insize Force Gages (Alat Ukur Gaya Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.599.900

    Insize Force Gages (Alat Ukur Gaya Digital)
    Deskripsi:
    - Push and Pull Test; - Peak (Maximum) or Tracking Mode
    atribut:
    • Accuracy (%): ±1 (Of Load Capacity)
  12. KENTA Digital Force Gauge (Dinamometer Digital)
    Mulai

    Rp23.999.900

    KENTA Digital Force Gauge (Dinamometer Digital)
    Deskripsi:
    High accuracy & High resolution: Accuracy : ±0.5% Min resolution : 0.001N;RS-232C output: Transmitting the data to Printer or computer.Sensor conformation: Sensor insidePower: 8.4V 1.2Vx7 (Nickel hydride battery)Charging time: about 4 hoursOperating time: about 40 hoursWaiting time: 3 monthBattery life: ≥300 timesAdaptor:Input : AC 220V 50Hz, Output: DC 12V 30mA
  13. AIGU Force Gauge
    Mulai

    Rp2.099.900

    AIGU Force Gauge
    Deskripsi:
    NK-500N Dial Mechanical Push-Pull Gauge. Precision Force gaugeWidely applied in rubber plastic, light industry, textile, building windows and doors, compound materials, electric wire and cable, auto part, power generator, scientific research institute to do the push pull force insertion force and destructive experiment. With easy operate and can be installed with all kinds of test stand and clamp.1. Simultaneous display of two scales without any shift of measurement conversion. 2. Easy operation and can be installed on all testing tables. **Pointer style makes figure-reading easy and precise. 3. Peak value maintenance and load capacity real-time display can be flexibly shifted. 4. Reliable quality and good packaging make the force gauge easy to keep and maintain.
    atribut:
    • Accuracy (%): ±1
  14. Insize Timbangan Digital
    Mulai

    Rp3.099.900

    Insize Timbangan Digital
    atribut:
    • Range (mm): 200 (8inch)
    • Resolution (mm): 0.01 (0.0005inch)
  15. Insize Test Stand for Force Gage
    Mulai

    Rp6.099.900

    Insize Test Stand for Force Gage
    Deskripsi:
    -For force gages; - To be used in vertical and horizontal orientation
    atribut:
    • Load Capacity (N): 500
    • Travel (mm): 150 (3mm vertical movement per revolution of handwheel)
    • Dimensions (mm): 160x240x460
Daftar Harga alat uji tarik Terbaru October 2026
Landtek Pengukur Gaya (Alat Ukur Gaya)Rp9.699.900
IMADA Pengukur Kekuatan DigitalRp16.999.900
SHIMPO Pengukur Gaya (Alat Ukur Gaya)Rp7.499.900
IMADA Digital Force Gauge Popular TypeRp18.999.900
KENTA Series Easy To-Use Digital Gauge (Alat Ukur Ketebalan)Rp9.999.900
IMADA Mechanical Force GaugeRp7.599.900
Insize Digital Force Gage (Alat Ukur Gaya Digital)Rp10.999.900
IMADA Alat Ukur Gaya Digital Standar Tipe Multifungsi (Pengukur Gaya Digital)Rp27.999.900
TRIPLETT Heat Stress MonitorRp2.299.900
IMADA Motorized Test StandsRp60.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)