Beli alat tukang kunci di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Tubing Cutteratribut:
- Minimum Pipe Capacity: 3mm
- Type: Single Stroke Tube Cutter
- monotaro Hook Pick Set (Obeng Cungkil)Deskripsi:For attaching and detaching o-rings, springs, etc. and for positioning small parts.atribut:
- Handle Length (mm): 67
- Length (mm): 140
- Material (Grip): PP
- Material (Shaft): Chromium Vanadium
- Shaft Diameter (Ø mm): about 3
- Shape: Straight Types, L Types, Hook Types, Abnormal Types
- TRUSCO SS Tweezers Aa Type (Pinset)atribut:
- Material: SUS430
- monotaro Tube Cutter (Pemotong Pipa)Deskripsi:Produk ini juga sering disebut dengan Pipe Cutteratribut:
- Cleavable Wall Thickness (mm): (Stainless) Up to 2, (Copper / Brass / Aluminium) Up to 2.5, (PVC) Up to 3
- monotaro O-Ring Seal Pick Tool Set (Alat Pengambil Otomotif)Deskripsi:It is a convenient tool that can be widely used for removing O-rings, oil seals, seals such as dust seals, lids and caps of the interior of automobiles.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Overall Length (mm): Two 213 x tips, 143 x two tips
- Material (Shaft): CR-V
- Material (Clips): PP+TPR
- Handle Length (mm): 80
- Hardness HRC: 48
- Shaft Diameter (Ø mm): 3
- OneMed Tweezers Anatomy (Pinset Anatomis)Deskripsi:Pinset Anatomi Stainless Steel Fine A 14cm Onemed- Pinset anatomi onemed atau dressing forcep adalah salah satu surgical instrument, pinset dengan gigi anatomi bahan stainless untuk menjepit jaringan dalam operasi digunakan untuk memegang jaringan, alat dan bahan medis. Dapat juga digunakan untuk memegang kasa dan kapas pada saat membersihkan luka. Pinset Anatomi memiliki ujung tumpul halus.- Ujung : Tanpa Kaitatribut:
- Material: Stainless Steel
- TRUSCO Stainless Steel TweezersDeskripsi:Use:Pinch small stuffatribut:
- Material: Acid Resistant and Anti-magnetic Stainless Steel (SUS304L)
- Tip: Tipped Rounded End Type
- Total Length (mm): 120
- Width (mm): 10
- Kennedy Polyester Mobile Phone Case Belt ClipDeskripsi:Kennedy Polyester Mobile Phone Case Belt Clip withatribut:
- Length (mm): 80
- Width (mm): 165
- Material: Polyester
- Size (mm): 165x80
- Application: Mobile Phone
- TRUSCO Tube Cutter (Pemotong Pipa)atribut:
- Cutting Capacity: 21 century version inch size
- Length (mm): 67
- Specifications: Standard Blade GFC-15NC
- Thickness (mm): 3
- TRUSCO Hex Key T Handle (Kunci L)atribut:
- Set Contents (mm): 2/2.5/3/4/5/6/8/10
- Accessories: Stand
- RIDGID Pick-Up Toolatribut:
- Part Tool: T
- Dimensions (cm): 33.27x14.99x13.46
- Catalog Number: 62140
- monotaro Seal Bearing Puller Set (Alat Penarik Laher)Deskripsi:It can be taken like winding a seal or ring with a special spiral type. Everyone can remove the oil and ring just by inserting the tip under the oil seal, fixing the shaft with the left hand and rotating the handle with the right hand. It is possible to easily pull out O-rings which are difficult to come off as if embedded. Spiral type is also easy to apply force because handle is T type. Removal of crankshaft oil seal, camshaft oil seal, various oil seals, O ringatribut:
- Package Weight (g): 206
- Overall Length (mm): 165 (helical type large), 117 (helical type small), 189 (straight type)
- Set Contents: Helical type (large) x 1, helical type (small) x 1, straight type x 1
- Width (mm): 75 (helical type large), 60 (helical type small), 8 (straight type)
Daftar Harga alat tukang kunci Terbaru October 2026
| JTC Hook and Pick Tool Set (Alat Pengambil Otomotif) | Rp189.900 |
| Kennedy Tubing Cutter | Rp139.900 |
| monotaro Hook Pick Set (Obeng Cungkil) | Rp39.900 |
| TRUSCO SS Tweezers Aa Type (Pinset) | Rp39.900 |
| monotaro Tube Cutter (Pemotong Pipa) | Rp229.900 |
| monotaro O-Ring Seal Pick Tool Set (Alat Pengambil Otomotif) | Rp209.900 |
| OneMed Tweezers Anatomy (Pinset Anatomis) | Rp7.900 |
| TRUSCO Stainless Steel Tweezers | Rp769.900 |
| Kennedy Polyester Mobile Phone Case Belt Clip | Rp179.900 |
| RIDGID Constant Swing Tubing Cutter (Pemotong Pipa) | Rp1.099.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P101535043-1.jpg)

/P101001140-1.jpg)
/fvP102013571-2.jpg)
/2yP102248106-3.jpg)
/P102250165-1.jpg)
/7nP105707275-10.jpg)


/0nP102048023-10.jpg)
/P101002139-1.jpg)
/P101001872-1.jpg)
/oxP102021897-2.jpg)

/P101561547-1.jpg)
/cxP102039465-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)