Beli alat timer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Autonics Timeratribut:
- Operation Method: Time setting
- Time Operation: power on start
- Terminal: 8-pin plug
- Legrand OmniRex T-Plug-in Time Switchatribut:
- IP Protection: IP20
- Color: White
- Supply Voltage (V): 230-230
- Impact Protection (IK): IK04
- Nominal Switching Current (A): 16 (at 230V)
- Operating/Setting Temperature (°C): 0-40
- Accuracy per Day (s): 0
- Autonomy (hour): 0
- Autonomy In Years: 0
- Depth (mm): 39.5
- Frequency Supply Voltage (Hz): 50-50
- Halogen Free: Yes
- Height (mm): 108.5
- Mounting Method: Adapter plug with socket outlet
- Shortest Switching Time (minute): 15
- Storage Temperature (°C): -10-60
- Type Of Socket Outlet: Socket outlet CEE 7/3 (type F)
- Type of Drive (synchronous): Mains
- Voltage Type (supply Voltage): AC
- Width (mm): 55
- Kenmaster Stop Kontak Timeratribut:
- Number of Plugs: 1
- Legrand Analogue Time Switchatribut:
- Number of Channels: 1
- Mains Synchronous: No
- Suitable For Manual Operation: Yes
- Voltage Type (supply Voltage): AC
- Legrand OmniRex W-Plug-in Time Switchatribut:
- Impact Protection (IK): IK04
- Supply Voltage (V): 230-230
- Frequency Supply Voltage (Hz): 50-50
- Color: White
- IP Protection: IP20
- Operating/Setting Temperature (°C): 0-40
- Accuracy per Day (s): 0
- Autonomy (hour): 0
- Autonomy In Years: 0
- Depth (mm): 39.5
- Halogen Free: Yes
- Height (mm): 108.5
- Mounting Method: Adapter plug with socket outlet
- Nominal Switching Current (A): 16 (at 230V)
- Shortest Switching Time (minute): 120
- Storage Temperature (°C): -10-60
- Type Of Socket Outlet: Socket outlet CEE 7/3 (type F)
- Type of Drive (synchronous): Mains
- Voltage Type (supply Voltage): AC
- Width (mm): 55
- OMRON Timer H3CR-A TypeDeskripsi:Time range, multi mode of operation mode. High pressure, low pressure Two types of AC / DC free power supply. Full multi timer with DIN 48 x 48 mm. Ecology design with reduced current consumption. 0 Setting Easy sequence check by instantaneous output. UL, CSA, NK, LR acquired. Conformed to EN 61812-1. CE mark correspondence.Withstand voltage:Between the charging metal part and the non-charging metal part: AC 2000 V 50/60 Hz 1 min Between the control output and the operation circuit : AC 2000 V 50/60 Hz 1 min Between the different pole contacts: AC 2000 V 50/60 Hz 1 min Between the noncontinuous contacts: AC 1000 V 50/60 Hz 1 minPower consumption:Relay ON / About 2 VA (1.6 W) Relay OFF / About 1.3 VA (1.1 W ) (AC 240V at 60Hz)Input- Short circuit impedance 1 kΩ or less - Short circuit residual voltage 1 V or less - Open circuit impedance 100 kΩ or moreControl output- AC 250 V / DC 30 5 A DC 125 V 0.15 A Resistive load (cos Φ = 1) Minimum applied load DC 5 V 10 mA (P level, reference value)Set time:(Sec, min, hrs) 0.3 - 3, (10 h) 3 - 30 (sec, min, hrs) Number of graduations: (time unit) 1.2: (sec) 0.05 - 1.2, (min, hrs) 0.12 - 12: (sec, min, hrs) 1.2 to 12, (10 h) 12 to 120 30: (sec, min, hrs) 3 to 30, (10 h) 30 to 300atribut:
- Ambient Operating Humidity (%): 35 to 85
- Impact Resistance Durability (m/s²): 1000
- Inputs: No-voltage
- Installation Type: Socket
- Operating Temperature (°C): -10 to +55
- Outer Dimensions (mm): 48x81.6x48
- Output Type: Relay
- Size: 1/16 DIN (48x48mm)
- Storage Temperature Range (°C): -25 to +65
- Terminal: Plug-in
- Time Range (s-hour): 0.05 to 300
- Type: Analog
- AND Digital TimerDeskripsi:100 minutes timerIP54Built-in strong magnetAlarm with buzzer and lampCountdown functionSet Content : Monitor battery, instruction manual
- Autonics Controllers Counters Standard Type CT SeriesDeskripsi:The CT series digital counter/timers are integrated units with functions of counters and timers. The units feature various input/output operation modes and load contact capacity up to 5A for flexible application in diverse industries. The RS485 models allow remote parameter configuration and monitoring via PCs. The CT series is available in 4-digit and 6-digit models in 3 standard DIN sizes (48 × 48, 72 × 72, 72 x 36 mm).atribut:
- Environment Ambient Humidity (%RH): 35 to 85; Storage: 35 to 85
- Max. Counting Speed (cps): 1, 30, 1k, 5k, 10k
- Min. Signal Width (ms): 1/20
- Time Operation: Power On Start Signal On Start
- Legrand MicroRex Digital Time Switchatribut:
- Nominal Switching Current AC (A): 16 (at 250V)
- IP Protection: IP20
- Frequency Supply Voltage (Hz): 50-60
- Supply Voltage (V): 230-230
- Mounting Method: DIN rail
- 24 Hour Program: Yes
- 60 minute Program: No
- Accuracy per Day (s): 1
- Depth (mm): 60
- Height (mm): 83
- Mains Synchronous: No
- Number of Memory Locations: 28
- Potential Free Switch Contact: No
- Shortest Switching Time Channel 1 (minute): 1
- Shortest Switching Time Channel 2 (minute): 1
- Suitable For Manual Operation: Yes
- Voltage Type (supply Voltage): AC
- Width (mm): 35.6
- Width in Number of Modular Spacings: 2
- Autonics Temperature Controllers Standard Type TK SeriesDeskripsi:The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
- OMRON Timer H3CR-F TypeDeskripsi:Improved resistance to waveform distortion of power supply. UL, CSA, LR, NK acquired. Safety design conforming to EN 61812-1. CE mark correspondence. Fourteen time ranges can be selected from 0.05 seconds to 30 hours. 0 Setting instantaneous output possible. It instantaneously outputs by turning the scale in the 0 direction, so it is easy to confirm the sequence operation.Withstand voltage:- AC 2000 V 50/60 Hz 1 min (Between charging metal part and non-charging metal part ) AC 2000 V 50/60 Hz 1 min (between control output and operation circuit) AC 2000V 50/60Hz 1 min ( between different contacts) AC 1000 V 50/60 Hz 1 min )atribut:
- Family Type: H3CR-F
- Autonics Proximity Sensor Cylindrical RoundDeskripsi:Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.atribut:
- Type: Cylindrical round (PR Series)
- Sensing Distance (mm): 15
- Harder Dimension/ Square (mm): 30
- Connection Type: 2 m cable loose leads
- Voltage (V): DC 12-24
- Frequency (Hz): 200
- Output Type: PNP
- Shield: Non Shield
- Wire Type: DC 3-wire
- Autonics Analog Timers ATN SeriesDeskripsi:The ATN series multi-function analog timers feature 6 output operation modes and 12 time setting ranges for application in diverse timing control tasks. The timers also feature a wide time setting range between 0.05 seconds to 100 hours. Simple time configuration and operation is possible with the analog dial control. The ATN series is available in 8-pin or 11-pin plug models.
- Chint Time Relayatribut:
- Applicable Voltage Range: (85%-110%)Ue
- Rated operating voltage (V): AC220 50/60Hz
- Autonics Digital Timers LE8N SeriesDeskripsi:The LE8N series LCD timers feature an 8-digit display with backlight (backlight models). The compact size allows easy installation in tight spaces and the built-in lithium battery allows the units to operate without external power supplies. Various time setting ranges are supported and no-voltage input, voltage input, and AC/DC universal voltage models are available.
Daftar Harga alat timer Terbaru December 2025
| Autonics Timer | Rp119.900 |
| Legrand Programmable Time Switch | Rp589.900 |
| Legrand OmniRex T-Plug-in Time Switch | Rp629.900 |
| Kenmaster Stop Kontak Timer | Rp56.000 |
| Legrand Analogue Time Switch | Rp1.599.900 |
| Legrand OmniRex W-Plug-in Time Switch | Rp759.900 |
| Schneider Electric Photoelectric sensors XU Series | Rp799.900 |
| OMRON Timer H3CR-A Type | Rp699.900 |
| AND Digital Timer | Rp209.900 |
| Autonics Controllers Counters Standard Type CT Series | Rp859.900 |
Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)