Beli alat tester di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OneLab Tabung Darah VaculabDeskripsi:Vaculab, Tabung Sample Darah Plain Vacum sebagai wadah pengambilan sample darah dari vacu needle Multi Sample/ Spuit/Syringe. Banyak digunakan untuk pemeriksaan Hematologi. Vacum memberikan perlindungan komprehensif terhadap sel darah agar proses koagulasi dapat dipecah serta menjaga bentuk dan volume sel darah tetap terlindungi dalam waktu yang lama. Bahan Kaca tabung vacum NOMOR IZIN EDAR : AKL 20209012413atribut:
- Marketing Authorization Number of KEMENKES RI: AKL 20209012413
- GP Vacutainer EDTA Glass Tubeatribut:
- Material: Plastic/Pet
- Akl: Ready
- DHC Alat Tes AkiDeskripsi:Accessories tambahan yang didapat:- 1 Roll kertas print- Detatchable test lead- 6 AA baterai- Heavy duty blow model case
- OneMed Vaculab Heparin Lithium (Blood Sample Tube)Deskripsi:Vaculab, Tabung Sample Darah Plain Vacum sebagai wadah pengambilan sample darah dari vacu needle Multi Sample/ Spuit/Syringe. Ukuran: 13x75mm Bahan Plastik PET Satuan: box isi 100pcs NOMOR IZIN EDAR : AKL 20209012413atribut:
- Volume (ml): 3
- Type: Heparin Lithium
- Marketing Authorization Number of KEMENKES RI: AKL 20209012413
- Material: Plastik Pet
- JTC Digital Battery Tester With Printeratribut:
- Operating range: 40-2000 CCA (SAE)
- Paper Width (mm): Printing 37
- Rating System: SAE, DIN, EN, IEC, JIS (battery type no)
- Resolution: 1 CCA
- Test Leads (cm): 80 (31inch)
- Tolerance: CCA: < ± 15%, ± 0.05V
- Voltage (V): 1.5-30
- DHC Digital Battery Tester for Motorcycleatribut:
- Measurement Item: 12V 2-wheel battery tester
- Measurement Battery Type: SLI and maintenance-free type
- Voltage Measurement Range (AH): 2.3 - 28
- Body Dimensions (mm): 120x70x18
- Accessories: One 9V battery
- Cable Length (cm): About 80
- IWAKI Glass Ware With Graduation With Rim Test Tubeatribut:
- Graduation: 1 ml
- CHKAWAI DehumidifierDeskripsi:- Ultra-thin plastic design, attractive, decent and portable, - Upward air outlet, adjustable air direction, - Intelligent micro-computer control, with LCD display, - Automatical defrosting when ambient temp. is below 18°C, - Working temp. range: 5-38°C, - Stop working when tank is full, - With two drying functions, - With casters to move freely.atribut:
- Voltage (V): 220
- Series: Residential
- Certificate: CCC, CE
- Dehumidifying Capacity: 22 L/day / 46 Pints/day (30℃,80%RH)
- Manuverability: 4 casters
- Applied Area (2.6-3m height): 20-40 sq.m.
- Control Type: LCD, Computer, programmable
- Cryogen: R22/R134a
- Cycle Frequency (Hz): 50
- Input Power (W): 500
- Sensor: Humidity sensor
- DHC Battery-Tester (Alat Tes Aki)Deskripsi:Accessories-tambahan-yang-didapat:--2-Roll-kertas-print-,-Detatchable-test-lead-,-4-AA-baterai-,-Heavy-duty-blow-model-caseatribut:
- Operation Range (CCA): 40 - 2000
- Dimensions (LxWxH) (mm): Approx 275x135x80
- Application: 6V & 12V Batteries, 12V START-STOP Batteries, 12V & 24V Charging/Starting System
- Detachable Test Lead (inch): 70
- Thermal Printer: Integrated
- Volt Meter (V): 1.5 - 30
- MIDTRONIC Battery Tester Digital Matribut:
- Display: LCD Text Display
- Temperature Compensation: Tester Prompted
- Operating Temperature (°C): 0 to 50 (32°F to 120°F)
- Test Range: - 100-1400 CCA, - 100-1400 SAE, - 100-550 DIN, - 100-900 EN, - 100-550 IEC, - JIS#
- Built-in Printer: Powered by Battery Under Test
- Voltage Range: Test 12V batteries down 1V
- Cable Length (mm): 533.4(21inch)
- Dimensions (mm): 230x102x65(9x4x2.5inch)
- Housing Material: Acid Resistant ABS Plastic
- Languages: English, Spanish, French-Canadian, Japanese
- Power Requirements: Uses Power of Battery Under Test or 9V Battery
- Voltmeter (Vdc): .9-16, +/-0.05
- Weight (g): 499(1.16lbs)
- OneMed Mayo Table CoverDeskripsi:Alas Cover penutup untuk meja mayo tempat menaruh alat instrument Bahan doubleflex, satu sisi menyerap cairan, satu sisi anti bocoratribut:
- Material: Doubleflex
- Size (cm): 80x140
- TEKIRO Alat Test AkiDeskripsi:TEKIRO ALAT TEST AKI 12V / 24V / BATTERY TESTER 12V / 24VAlat Tes AkiItem Code : AU-BT1991atribut:
- Display: 3.2inch HD Color Screen for visibility in dimly light areas
- Languange Options: English, Russian, German, Chinese, Thai, Japanese, etc
- Main Functions: Battery test, cranking test, max-load test, charging test
- Wide Measure Standard: CCA, DIN, IEC, EN, SAE, JIS
- CONSTANT Digital Battery Testeratribut:
- Display: backlit LCD Screen
- Storage Temperature (°C): -20-70 (-4-158°F)
- Operating Temperature (°C): 0-50 (32-122°F)
Daftar Harga alat tester Terbaru December 2025
| OneLab Tabung Darah Vaculab | Rp119.900 |
| DHC Digital Battery & System Tester | Rp9.499.900 |
| GP Vacutainer EDTA Glass Tube | Rp209.900 |
| DHC Alat Tes Aki | Rp1.399.900 |
| OneMed Vaculab Heparin Lithium (Blood Sample Tube) | Rp149.900 |
| JTC Digital Battery Tester With Printer | Rp9.899.900 |
| DHC Digital Battery Tester for Motorcycle | Rp4.199.900 |
| IWAKI Glass Ware With Graduation With Rim Test Tube | Rp28.000 |
| CHKAWAI Dehumidifier | Rp8.999.900 |
| DHC Battery-Tester (Alat Tes Aki) | Rp4.399.900 |
Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)























































































































































/p0P105708900-1.jpg)




/htP107928641-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Lain%20-%20lain/OneMed%20Mayo%20Table%20Cover/btP105706425-1.jpg)